Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Number of Opreration (Times)
More than 6000
Mass (g/piece)
7
Outside Diameter x Overall Length (mm)
17x40
Connector
E17
TRUSCO Part Number
001-3633
Specification
Fluorescent Lamp Starter, Glow Starters
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(2PC) 1 FG1E2PPAC 37183544 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Desk stand
5
From Japan
On 2015-08-06 14:42:16
I am using a fluorescent lamp type and an LED type desk stand but since the fluorescent light is overwhelmingly brighter, I still can not release it now. Although it is a relatively cheap price, the lighting time is quick and comfortable without any problems.
This review is about item#37183544.
Fluorescent lamp glow
5
From Japan
On 2013-03-25 12:50:24
The lighting became much faster than the one attached originally. Since it is not a place to exchange frequently, quality is good and it feels good.
This review is about item#37183544.