Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Number of Opreration (Times)
More than 6000
Outside Diameter x Overall Length (mm)
21x38
Connector
P21
Weight (g)
7
...see all>
Product Options
ADD TO CART
Specification TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fluorescent Lamp Starter, Glow Starters 001-3650 1PC 1 FG5PBA 37183562 -
Discontinued
[x]
- 001-3641 1PC 1 FG4PBA 37183553 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Fluorescent lamp repair
3
From Japan
On 2016-02-26 16:43:33
no problem
This review is about item#37183553.
Factory, fluorescent lamp
5
From Japan
On 2015-12-02 15:23:16
It corrodes. Difficult to remove
This review is about item#37183553.
Exchange according to light bulb exchange
3
From Japan
On 2015-10-23 20:02:30
It was usable normally without initial failure.
This review is about item#37183553.
Used for office and workplace lighting
5
From Japan
On 2015-03-06 15:00:41
You can use it without problems.
This review is about item#37183553.
Residential lighting equipment
5
From Japan
On 2014-06-12 20:10:25
It is the same as that of ordinary shops.
This review is about item#37183562.