Buy more than* S$200* and get FREE SHIPPING

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Valve Finishing
White
Mass (g/piece)
5
Rating Life (Hours)
5000
Total Luminous Flux (Lm)
12
Rated Power Consumption (W)
5
Outside Diameter x Overall Length (mm)
20x48
Connector
E12
TRUSCO Part Number
001-3625
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(2PC) 1 110V1CT2P 37183736 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Night-light
5
From Japan
On 2015-07-23 11:01:38
Time and effort to go to buy it was good also saves.
This review is about item#37183736.
Light bulb replacement
3
From Japan
On 2015-03-26 18:40:37
It is the difficulty expired cheap
This review is about item#37183736.