Buy more than* S$200* and get FREE SHIPPING

Metal halide Lamp, Replacement Bulb 100V175W

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Brightness (Lm)
14000
Rated Average Lifespan (hours)
About 6000
Connector
E26
Power Consumption (W)
175
Weight (g)
65
Material
Glass
TRUSCO Part Number
334-0449
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 M175W 37183851 77.61 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I use it for the light of the workplace
5
From Japan
On 2013-03-18 16:19:25
Noise is less compared to LED Power consumption is also less.
This review is about item#37183851.

Related Products