Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Manganese Dry Cell

5.00 (1)
Using Recommended Expiration
1.5 Years
Voltage (V)
9
Type
Multilayer type
Weight (g)
42
TRUSCO Part Number
302-9603
Specification
Laminated
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 6F22(SG) N 37184217 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Battery checker
5
From Japan
On 2015-02-06 13:33:33
It is rarely used stacked battery, but it was necessary for battery checker. It can be used without problems.
This review is about item#37184217.

Related Products