Buy more than* S$200* and get FREE SHIPPING

Post-It Notes, Entirely Recycled Paper, Cube, Large Quantity Type

5.00 (1)
Green Purchasing Law
Conformity
Standard
Green purchasing law compliant
Type
Notebook
Color
4 colors (Yellow, Peach, Green, Blue)
Dimension (mm)
75x75
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(450Sheetx4PC) 1 GP3345-K 36809421 44.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Office memo
5
From Japan
On 2013-06-15 10:47:50
75 mm square is just right. About six lines can be written even in transmission as sentences. 【From ** sama - sometimes ... There is a message. TEL ###] can write with scratch even with scribbles. I can write about 50 * 75 mm sticky notes, but the difference is that the glue part is also wide. Compared to 50 * 75 mm, since the adhesive area is 1.5 times, it is safe to use. Even if it sticks to a PC monitor etc, it will not get dirty, and it will not peel off freely. Because this large capacity type is contained in a box, it is easy to store too much. Recommended.
This review is about item#36809421.

Related Products