Buy more than* S$200* and get FREE SHIPPING

Spring Summer Blouson

Caution
* Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding.
Color Number
10
Fabric
Weather Cross
Clothes Length (cm)
69
Sleeve Length (cm)
57.5
Shoulder Width (cm)
55
Mixing Ratio (%)
Cotton 100
Chest Measurement (cm)
123
Series
1350 Pleated Ron smooth up La deferred
Size
3L
Color
Con
Type
Long-sleeved blouson
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 1354 36810024 66.99 SGD
Shipped after 2018-04-25
ADD TO CART

Related Products