Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Made of Aluminum, D-Ring Retainer

Number of Holes
2
Weight (g)
4
Material
Aluminum
...see all>
Product Options
ADD TO CART
Color Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Silver 50mm width belt 1PC 1 TA-AD2 36816071 7.99 SGD
Shipped after 2018-06-25
Black for 50 mm-wide belt 1PC 1 TA-AD2BK 36816062 7.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products