Buy more than* S$200* and get FREE SHIPPING

U-Shaped Mudguard Stays

4.62 (16)
Caution
Stay only.Fender is not included., Stay only. Fender is not attached., Stay only. Fender is not attached., Stay only.Fender is not included.
Set Contents
Before and after a pair
Accessories
Mounting bracket, Mounting bracket
...see all>
Product Options
ADD TO CART
Color Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
stainless, Stainless For 26 inches, 26 inches for 1Set(Front and Back1Set) 1 - 36817514 11.26 SGD
In stock
stainless, Stainless steel For 27 inches, For 27 inches 1Set(Front and Back1Set) 1 - 36817523 10.12 SGD
In stock
ADD TO CART
Customer Reviews
5 star 12
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.62
16 Customer Reviews
The reviews are automatic translation.
Replace the mud guard stay of the bicycle you are using because it is too rusty.
5
From Japan
On 2017-09-13 19:11:52
I attempted to replace the old mudguard stay with both the front and rear wheels, but the stay set screws were not rusted, but the other set screws were not ridiculous except for one, and only the mudguard stay of the front wheels was able to replace . However, it was good that the stay of the rusty one could be replaced. In addition, though the material of stay is SUS 304, I think that it was good to be converted to a material that is hardly rusted.
This review is about item#36817514.
For bicycle replacement
5
From Japan
On 2017-08-18 09:05:20
It was as good as a genuine product, it could be mounted without problems. It is very cheap and necessary and sufficient.
This review is about item#36817523.
Bicycle rebuilt
5
From Japan
On 2017-07-20 22:58:33
Beyond the knowledge of the Challenanco child 30 years ago, I learned that the diameter of the front and rear hub nut is different. As it is, the stay does not enter, and the hub nut fixing part of the rear side was expanded with a radiopen and used. Spreading the stay with the burned in is pretty hard.
This review is about item#36817514.
Exchange old bicycle stay
5
From Japan
On 2017-06-13 14:47:25
The mudguard stay of a car that I have been riding for many years was rusted and it looked bad. It is judged that it is quicker to replace than to rust by pain. The price was reasonable and it was easy to exchange.
This review is about item#36817523.
Repair
3
From Japan
On 2017-05-21 17:37:28
The screwing part of the mudguard stay of commuting bicycle was broken, I used it for temporary repair, but I found this part so I bought it. Although the part of the hole is different from the original, somehow devised and installed.
This review is about item#36817514.
Bicycle parts replacement
5
From Japan
On 2017-05-02 07:04:04
It was a set sale of front and rear wheels. For the front wheels and the rear wheels, the size of the bolts are different and it was good for set sale. The price was also affordable.
This review is about item#36817523.
Although it could be attached without problems.
5
From Japan
On 2017-03-13 19:21:58
It was narrower than what was originally attached for the front. It was the same thickness for the back. We exchanged stainless steel front basket stays and stainless steel brackets with this product along with this two bicycles this time. The point I became concerned was that the stainless steel bracket did not catch on when sticking the magnet, but this U-shaped mudguard stay and front basketstay are stainless steel but the magnet got stuck. If it is a matter of quality of stainless steel, rust is a concern.
This review is about item#36817514.
Machining required for U-shaped part
4
From Japan
On 2017-03-10 18:34:49
We exchanged the stay of Faona of Asahi with stainless steel with front basketstay (block basket leg). The basket stay was rusty, but the mudguard stay was originally stainless because it was not so rusty. Because angle of U part does not match, it stretched flat with a hammer. In the case of Fiona, it seemed like the same thickness as the thicker one of this product, so it may be easier to bend as the front side got thinner.
This review is about item#36817514.
Bicycle maintenance
5
From Japan
On 2016-11-02 20:15:05
For customers who stuck with SUS, what should I do if the mounting back nuts are made of SUS, it is stupid, is it a measure to prevent burning? I interpret it better.
This review is about item#36817514.
Bicycle wheel coverstay exchange
5
From Japan
On 2016-09-26 21:41:31
The replacement work is also easy, it will be durable because the material is stainless steel.
This review is about item#36817514.

Related Products