Buy more than* S$200* and get FREE SHIPPING

Front And Back Mudguards, With Stay

3.33 (12)
...see all
Product Options
ADD TO CART
Set Contents Color Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Set Contents Color Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Silver 24 inches for 1Set(Front and Back1Set) 1 - 36817532 -
Discontinued
[x]
Before and after a pair Silver, Silver For 26 inches, For 26 inches 1Set(Front and Back1Set) 1 - 36817541 -
Discontinued
[x]
Before and after a pair Silver, Silver For 27 inches, For 27 inches 1Set(Front and Back1Set) 1 - 36817557 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 3
3 star 2
2 star 3
1 star 1
Review Rating: 3.33
12 Customer Reviews
The reviews are automatic translation.
Mudguard exchange of 10-year granny's bike
3
From Japan
On 2016-10-11 23:12:39
As also wrote other people, there is a 5mm need pierce. It can not be that there is no additional special tools. Everything else is satisfied.
This review is about item#36817541.
Replacement of the deteriorated mudguard
4
From Japan
On 2016-04-30 18:53:56
I have put in without knowing that there is a before and after the stay. Although drilled one hole was needed behind the mud, it was easily opened with a drill for woodworking. Generally I am happy about the product.
This review is about item#36817532.
Mudguard parts of the bicycle repair
3
From Japan
On 2016-04-11 21:22:41
Stock as it is behind not only used before I was a set of front and back good, I'm glad if you can order separately before and after, if possible.
This review is about item#36817557.
Move near
1
From Japan
On 2015-04-27 10:29:52
Shikishima were two sets of purchase only 27 inches by the front and rear mud, but the thing that processing of the body are different have been delivered. 1 set, but was a stainless steel shiny and the other is mistaken and at first glance or aluminum in those without land treatment It was the thing. Since the two were Settengu in a different location, to arrange two, I did not notice. Since I ordered two sets made of stainless steel, send the ones in which the same processing. Exchange because it is installed with a hole machining, but would you unreasonable, you doubt the management process of Mr. Monotaro. This caution those who subscribed in two or more sets.
This review is about item#36817557.
Commute
4
From Japan
On 2015-03-10 12:34:09
It was tossed in a very good article
This review is about item#36817557.
Replacement of the deteriorated mudguard
5
From Japan
On 2014-10-12 20:08:10
It is a non-defective product.
This review is about item#36817557.
Exchange
4
From Japan
On 2014-04-24 17:35:58
Things and price difference of stainless steel was I think a little more want.
This review is about item#36817541.
As for the replacement of the commuter bike
2
From Japan
On 2014-01-01 08:16:11
I think, such as width and depth of the semi-cylindrical shape size, whether me and the purchase decision to put the details of information of material and weight will be easy. And quite heavy iron material difference with those of aluminum up to now, was eventually re-bought a thing of aluminum material.
This review is about item#36817557.
Children's bicycle
2
From Japan
On 2013-09-15 14:05:36
Without immediate installation time at the time of arrival? That's something strange Of stay mounting which is located under the rear fender sheet Without holes for attaching the reflection there is no hole, completed at a one end removal hole Although it was good because there was a drill, the product name is not listed is no hole in only with stay It is a shame the other is OK with price.
This review is about item#36817541.
Bicycle maintenance
5
From Japan
On 2013-04-11 15:07:16
I arranged for replacing broken mudguards. In order to fix the chain stay to the bridge part, you need to drill by electric drill by yourself, but I think that it is not a difficult task. It revived as if it was a new bicycle.
This review is about item#36817557.

Related Products