Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Front And Back Mudguards, With Stay

4.35 (23)
Set Contents
Before and after a pair
...see all>
Product Options
ADD TO CART
Color Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
stainless, Stainless For 24-Inch, 24 inches for 1Set(Front and Back1Set) 1 - 36817566 -
Discontinued
[x]
stainless, Stainless steel For 26 inches, For 26 inches 1Set(Front and Back1Set) 1 - 36817575 -
Discontinued
[x]
stainless, Stainless steel For 27 inches, For 27 inches 1Set(Front and Back1Set) 1 - 36817584 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 14
4 star 5
3 star 3
2 star 0
1 star 1
Review Rating: 4.35
23 Customer Reviews
The reviews are automatic translation.
Replace with mudguard which rust has come out
5
From Japan
On 2016-08-10 21:20:04
Performance is high enough to misunderstand that the bicycle itself has become a new item. The texture of stainless steel often feels luxury.
This review is about item#36817575.
Old bicycle restore
5
From Japan
On 2016-07-19 06:34:12
This price is great with sten.
This review is about item#36817584.
Exchange rusted and dirty mudguard
5
From Japan
On 2016-06-15 22:55:36
There was a necessity to open one mounting hole on the rear wheel side, but because the wall thickness is thin, it opens easily. The finish is very beautiful. After installation, it is somewhat soft because the wall thickness is thin.
This review is about item#36817584.
Bicycle repair
5
From Japan
On 2016-06-07 21:15:34
There is no problem at all. It was necessary only for the rear wheels, so it is saved when it is sold separately.
This review is about item#36817584.
Used for 26 × 1 + 3/8 tires
3
From Japan
On 2016-05-23 11:45:14
The stay length is about 2 cm long. I think that it is a stay for 27 inch. Since the previous stay was slightly thin, it was cut and bent and used, but because the stay is thick at the back, I gave up cutting and used the stay I used before. I feel the length of the previous mudguard is somewhat short. It depends on the speed, but it seems that the water on the road will be around the chain.
This review is about item#36817575.
For myself
3
From Japan
On 2016-04-17 17:27:11
The center got slightly offset when drilling
This review is about item#36817584.
For 700 C load
4
From Japan
On 2016-04-03 00:20:08
As I used the 700c, the stay was long, so it was serious to cut and bend. Drilling was also necessary. I think that the quality is good.
This review is about item#36817584.
Replacement of bicycle deteriorated parts
5
From Japan
On 2015-11-02 07:56:01
It is not so good that there are no holes to install. I am satisfied with the rest.
This review is about item#36817575.
Exchange of mudguard stay where rust got older and floated.
5
From Japan
On 2015-10-16 10:49:35
The product is very beautiful and I am satisfied that I am not so obstructive to install. However, the bolt holes to be secured to the bicycle body are not empty (the lower part is vacant) on the stay of the rear wheel part, and it was installed as it is because it does not have a drill. The individual differences in the bicycle itself make it difficult to locate, but .... However, it does not cause any problems for actual use.
This review is about item#36817584.
Exchange of GIANT SUITTO W mud
3
From Japan
On 2015-10-11 14:16:24
Because genuine cracked with resin, purchased for replacement. I thought of rust resistance and chose this product looking for stainless steel products. In fact it was good that hairline processing was good, but since it was not, we installed this. As a result, unmatched with the color of the frame brilliantly. Well, maybe there is this unbalance, too.
This review is about item#36817575.

Related Products