Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Spur Gear, Axis

4.00 (1)
Caution
Product of module 0.8 or less is referred to notation accuracy grade "equivalent".
Teeth Cutting Reference Surface
Axis
Surface Finish
Cutting
Surface Hardness
200 to 270HB
Tooth Profile
Namiha
Pressure Angle (Degree)
20
Surface Processing
Blackening
Material
S45C
...see all
Product Options
ADD TO CART
Number of Gears Weight (kg) Shaft Diameter (phi mm) Standard Diameter C (mm) Module (m) Tip Diameter D (mm) Total Length G (mm) Profile Shift Coefficient Face Width (E)(mm) Backlash (mm) Accuracy Class Shaft Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Gears Weight (kg) Shaft Diameter (phi mm) Standard Diameter C (mm) Module (m) Tip Diameter D (mm) Total Length G (mm) Profile Shift Coefficient Face Width (E)(mm) Backlash (mm) Accuracy Class Shaft Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
11 0.045 (Left) A ': - (right) A: 10.4 8.8 0.8 10.4 70 0 10 0 to 0.10 1702-1N8gradeJISB (Left) F ': - (right) F: 60   1PC 1 SSS0.8-11 36824636 13.84 SGD
In stock
11 - (Left) A ': 13.7 (right) A: 13.7 16.5 1.5 20.85 140 0.5 - 0.11 to 0.24 1702-1 N8 grade JIS B (Left) F ': 25 (right) F: 100   1PC 1 SSS1.5-11 36824715 28.32 SGD
Shipped after 2017-05-10
12 - (Left) A ': 13.7 (right) A: 13.7 - 1.5 21 140 0 - 0.11 to 0.24 1702-1 N8 grade JIS B (Left) F ': 25 (right) F: 100   1PC 1 SSS1.5-12 36824724 31.28 SGD
Shipped after 2017-05-10
12 - (Left) A ': 18.2 (right) A: 18.2 24 2 28 170 0 20 0.13 to 0.28 1702-1 N8 grade JIS B (Left) F ': 30 (right) F: 120 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SSS2-12 36824767 37.74 SGD
Shipped after 2017-05-10
11 - (Left) A ': - (right) A: 6.5 5.5 0.5 6.5 45 0 7 0 to 0.10 1702-1 N8 grade JIS B (Left) F ': - (right) F: 38   1PC 1 SSS0.5-11 36824593 12.12 SGD
Shipped after 2017-05-10
13 - (Left) A ': - (right) A: 7.5 6.5 0.5 7.5 45 0 7 0 to 0.10 1702-1 N8 grade JIS B (Left) F ': - (right) F: 38   1PC 1 SSS0.5-13 36824611 12.25 SGD
Shipped after 2017-05-10
12 - (Left) A ': - (right) A: 14 - 1 - 90 0 - 0.09 to 0.20 1702-1 N8 grade JIS B (Left) F ': - (right) F: 78   1PC 1 SSS1-12 36824681 22.92 SGD
Shipped after 2017-05-10
13 - (Left) A ': - (right) A: 15 - 1 - 90 0 - 0.09 to 0.20 1702-1 N8 grade JIS B (Left) F ': - (right) F: 78   1PC 1 SSS1-13 36824697 22.92 SGD
Shipped after 2017-05-10
10 - (Left) A ': 12.2 (right) A: 12.2 - 1.5 19.35 140 0.5 - 0.10 to 0.23 1702-1 N8 grade JIS B (Left) F ': 25 (right) F: 100   1PC 1 SSS1.5-10 36824706 26.74 SGD
Shipped after 2017-05-10
10 - (Left) A ': 20.2 (right) A: 20.2 25 2.5 32.25 195 0.5 25 0.14 to 0.29 1702-1 N8 grade JIS B (Left) F ': 35 (right) F: 135 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SSS2.5-10 36824785 43.69 SGD
Shipped after 2017-05-10
13 - (Left) A ': 30.2 (right) A: 30.2 39 3 45 220 0 30 0.16 to 0.35 1702-1 N8 grade JIS B (Left) F ': 40 (right) F: 150 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SSS3-13 36824855 73.15 SGD
Shipped after 2017-05-10
12 - (Left) A ': 22.7 (right) A: 22.7 30 2.5 35 195 0 25 0.15 to 0.31 1702-1 N8 grade JIS B (Left) F ': 35 (right) F: 135 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SSS2.5-12 36824803 52.46 SGD
Shipped after 2017-05-10
13 - (Left) A ': 25.2 (right) A: 25.2 32.5 2.5 37.5 195 0 25 0.15 to 0.31 1702-1 N8 grade JIS B (Left) F ': 35 (right) F: 135 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SSS2.5-13 36824812 57.86 SGD
Shipped after 2017-05-10
10 - (Left) A ': 24.2 (right) A: 24.2 30 3 38.7 220 0.5 30 0.15 to 0.32 1702-1 N8 grade JIS B (Left) F ': 40 (right) F: 150 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SSS3-10 36824821 63.50 SGD
Shipped after 2017-05-10
12 - (Left) A ': - (right) A: 11.2 9.6 0.8 11.2 70 0 - 0 to 0.10 1702-1 N8 grade JIS B (Left) F ': - (right) F: 60   1PC 1 SSS0.8-12 36824645 13.84 SGD
Shipped after 2017-05-10
13 - (Left) A ': 15.2 (right) A: 15.2 19.5 1.5 22.5 140 0 - 0.11 to 0.24 1702-1 N8 grade JIS B (Left) F ': 25 (right) F: 100   1PC 1 SSS1.5-13 36824733 32.58 SGD
Shipped after 2017-05-10
10 - (Left) A ': - (right) A: 6 5 0.5 6 45 0 7 0 to 0.10 1702-1 N8 grade JIS B (Left) F ': - (right) F: 38   1PC 1 SSS0.5-10 36824584 14.92 SGD
Shipped after 2017-05-10
13 - (Left) A ': 20.2 (right) A: 20.2 26 2 30 170 0 20 0.13 to 0.28 1702-1 N8 grade JIS B (Left) F ': 30 (right) F: 120 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SSS2-13 36824776 40.64 SGD
Shipped after 2017-05-10
12 - (Left) A ': - (right) A: 7 6 0.5 7 45 0 7 0 to 0.10 1702-1 N8 grade JIS B (Left) F ': - (right) F: 38   1PC 1 SSS0.5-12 36824602 12.25 SGD
Shipped after 2017-05-10
13 - (Left) A ': - (right) A: 12 10.4 0.8 - 70 0 - 0 to 0.10 1702-1 N8 grade JIS B (Left) F ': - (right) F: 60   1PC 1 SSS0.8-13 36824654 15.35 SGD
Shipped after 2017-05-10
10 - (Left) A ': - (right) A: 12 - 1 - 90 0 - 0.09 to 0.20 1702-1 N8 grade JIS B (Left) F ': - (right) F: 78   1PC 1 SSS1-10 36824663 16.98 SGD
In stock
11 - (Left) A ': 22.7 (right) A: 22.7 27.5 2.5 34.75 195 0.5 25 0.15 to 0.31 1702-1 N8 grade JIS B (Left) F ': 35 (right) F: 135 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SSS2.5-11 36824794 51.17 SGD
Shipped after 2017-05-10
12 - (Left) A ': 27.2 (right) A: 27.2 36 3 42 220 0 30 0.16 to 0.35 1702-1 N8 grade JIS B (Left) F ': 40 (right) F: 150 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SSS3-12 36824846 68.09 SGD
Shipped after 2017-05-10
10 - (Left) A ': - (right) A: 9.6 8 0.8 9.6 70 0 - 0 to 0.10 1702-1 N8 grade JIS B (Left) F ': - (right) F: 60   1PC 1 SSS0.8-10 36824627 13.71 SGD
Shipped after 2017-05-10
10 - (Left) A ': 16.2 (right) A: 16.2 20 2 25.8 170 0.5 20 0.12 to 0.26 1702-1 N8 grade JIS B (Left) F ': 30 (right) F: 120 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SSS2-10 36824742 34.55 SGD
Shipped after 2017-05-10
11 - (Left) A ': 18.2 (right) A: 18.2 22 2 27.8 170 0.5 20 0.13 to 0.28 1702-1 N8 grade JIS B (Left) F ': 30 (right) F: 120 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SSS2-11 36824751 36.11 SGD
Shipped after 2017-05-10
11 - (Left) A ': 27.2 (right) A: 27.2 33 3 41.7 220 0.5 30 0.16 to 0.35 1702-1 N8 grade JIS B (Left) F ': 40 (right) F: 150 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SSS3-11 36824837 66.80 SGD
Shipped after 2017-05-10
11 - (Left) A ': - (right) A: 13 - 1 - 90 0 - 0.09 to 0.20 1702-1 N8 grade JIS B (Left) F ': - (right) F: 78   1PC 1 SSS1-11 36824672 16.98 SGD
Shipped after 2017-05-10
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
As pinion gear for attaching to the motor of the spindle
4
From Japan
On 2013-08-16 17:35:34
Gear of tooth number 11 was bought because only this was not likely in the module 0.8. S45C so easy processing, is good in the lighter than stainless steel (There was also somewhere in the site those made of stainless steel in the same thing).
This review is about item#36824636.

Related Products