Buy more than* S$200* and get FREE SHIPPING

SS Spur Gear Module0.8

4.00 (1)
Teeth Cutting Reference Surface
Hole
Tolerance A
h7
Face Width (E)(mm)
8
Surface Finish
Cutting
Tooth Profile
Namiha
Pressure Angle (Degree)
20
Surface Processing
Blackening
Module
0.8
Material
S45C
...see all>
Product Options
ADD TO CART
Rim Diameter I (mm) Weight (kg) Web Thickness H (mm) Number of Gears Shape Total Length G (mm) Boss Length F (mm) Boss Diameter B (mm) Caution Backlash (mm) Screw Hole J (mm) Surface Hardness Standard Diameter C (mm) Keyway Dimensions (Width x Depth)(mm) Bore Diameter A (phi mm) Tip Diameter D (mm) Screw Diameter Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rim Diameter I (mm) Weight (kg) Web Thickness H (mm) Number of Gears Shape Total Length G (mm) Boss Length F (mm) Boss Diameter B (mm) Caution Backlash (mm) Screw Hole J (mm) Surface Hardness Standard Diameter C (mm) Keyway Dimensions (Width x Depth)(mm) Bore Diameter A (phi mm) Tip Diameter D (mm) Screw Diameter Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 110 - - 8 28 Accuracy class will be "equivalent". 0 to 0.10 4 194HB or less 88 - 8 89.6 M5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS0.8-110A 36826133 36.99 SGD
Shipped after 2018-02-26
- - - 115 - - 8 28 Accuracy class will be "equivalent". 0 to 0.10 4 194HB or less 92 - 8 93.6 M5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS0.8-115A 36826142 37.99 SGD
Shipped after 2018-02-26
- - - 120 - - 8 28 Accuracy class will be "equivalent". 0 to 0.10 4 194HB or less 96 - 8 97.6 M5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS0.8-120A 36826151 46.99 SGD
Shipped after 2018-02-26
- - - 22 - - 8 - Accuracy class will be "equivalent". 0 to 0.10 4 194HB or less 17.6 - 6 19.2 M4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS0.8-22A 36825591 10.99 SGD
Shipped after 2018-02-26
- - - 60 - - 8 28 Accuracy class will be "equivalent". 0 to 0.10 4 194HB or less 48 - 6 49.6 M4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS0.8-60A 36825914 23.99 SGD
Shipped after 2018-02-26
- - - 17 - 22 - 15.2 Accuracy class will be "equivalent". 0 to 0.10 3.5 194HB or less 13.6 - 5 15.2 M4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS0.8-17A 36825537 9.99 SGD
Shipped after 2018-02-28
- - - 23 - - 8 - Accuracy class will be "equivalent". 0 to 0.10 4 194HB or less 18.4 - 6 20 M4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS0.8-23A 36825607 11.99 SGD
Shipped after 2018-02-26
- - - 26 - - 8 - Accuracy class will be "equivalent". 0 to 0.10 4 194HB or less 20.8 - 6 22.4 M4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS0.8-26A 36825652 11.99 SGD
Shipped after 2018-02-26
- - - 29 - - 8 20 Accuracy class will be "equivalent". 0 to 0.10 4 194HB or less 23.2 - 6 24.8 M4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS0.8-29A 36825686 11.99 SGD
Shipped after 2018-02-26
- - - 30 - - 8 20 Accuracy class will be "equivalent". 0 to 0.10 4 194HB or less 24 - 6 25.6 M4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS0.8-30B 36825704 12.99 SGD
Shipped after 2018-02-26
- - - 50 - - 8 28 Accuracy class will be "equivalent". 0 to 0.10 4 194HB or less 40 - 8 41.6 M5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS0.8-50B 36825853 16.99 SGD
Shipped after 2018-02-26
- 0.045 - 30 - 16 8 20 Accuracy class will be "equivalent". 0 to 0.10 4 194HBfollowing 24 - 5 25.6 M4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS0.8-30A 36825695 12.99 SGD
Shipped after 2018-02-26
- 0.019 - 15 S3T 22 14 13.6 - 0 - 0.10 3.5 194HB following 12 - 5 13.6 M4   1PC 1 SS0.8-15A 36825512 8.99 SGD
In stock
- - - 25 - - 8 - Accuracy class will be "equivalent". 0 to 0.10 4 194HB or less 20 - 5 21.6 M4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS0.8-25A 36825634 11.99 SGD
Shipped after 2018-02-26
- - - 40 - - 8 28 Accuracy class will be "equivalent". 0 to 0.10 4 194HB or less 32 - 8 33.6 M5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS0.8-40B 36825783 14.99 SGD
Shipped after 2018-02-26
- - - 42 - - 8 28 Accuracy class will be "equivalent". 0 to 0.10 4 194HB or less 33.6 - 6 35.2 M4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS0.8-42A 36825792 15.99 SGD
Shipped after 2018-02-26
- - - 44 - - 8 28 Accuracy class will be "equivalent". 0 to 0.10 4 194HB or less 35.2 - 6 36.8 M4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS0.8-44A 36825801 15.99 SGD
Shipped after 2018-02-26
- - - 48 - - 8 28 Accuracy class will be "equivalent". 0 to 0.10 4 194HB or less 38.4 - 6 40 M4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS0.8-48A 36825835 16.99 SGD
Shipped after 2018-02-26
- - - 50 - - 8 28 Accuracy class will be "equivalent". 0 to 0.10 4 194HB or less 40 - 6 41.6 M4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS0.8-50A 36825844 19.99 SGD
Shipped after 2018-02-26
- - - 56 - - 8 28 Accuracy class will be "equivalent". 0 to 0.10 4 194HB or less 44.8 - 6 46.4 M4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS0.8-56A 36825896 16.99 SGD
Shipped after 2018-02-26
- - - 62 - - 8 28 Accuracy class will be "equivalent". 0 to 0.10 4 194HB or less 49.6 - 6 51.2 M4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS0.8-62A 36825932 18.99 SGD
Shipped after 2018-02-26
- - - 95 - - 8 28 Accuracy class will be "equivalent". 0 to 0.10 4 194HB or less 76 - 8 77.6 M5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS0.8-95A 36826097 30.99 SGD
Shipped after 2018-02-26
- - - 18 - 22 - - Accuracy class will be "equivalent". 0 to 0.10 3.5 194HB or less 14.4 - 5 - M4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS0.8-18A 36825546 9.99 SGD
Shipped after 2018-02-26
- - - 24 - - 8 - Accuracy class will be "equivalent". 0 to 0.10 4 194HB or less 19.2 - 5 20.8 M4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS0.8-24A 36825616 11.99 SGD
Shipped after 2018-02-26
- - - 24 - - 8 - Accuracy class will be "equivalent". 0 to 0.10 4 194HB or less 19.2 - 6 20.8 M4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS0.8-24B 36825625 11.99 SGD
Shipped after 2018-02-26
- - - 27 - - 8 - Accuracy class will be "equivalent". 0 to 0.10 4 194HB or less 21.6 - 6 23.2 M4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS0.8-27A 36825661 11.99 SGD
Shipped after 2018-02-26
- - - 38 - - 8 25 Accuracy class will be "equivalent". 0 to 0.10 4 194HB or less 30.4 - 6 32 M4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS0.8-38A 36825765 14.99 SGD
Shipped after 2018-02-26
- - - 45 - - 8 28 Accuracy class will be "equivalent". 0 to 0.10 4 194HB or less 36 - 6 37.6 M4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS0.8-45A 36825817 15.99 SGD
Shipped after 2018-02-26
- - - 46 - - 8 28 Accuracy class will be "equivalent". 0 to 0.10 4 194HB or less 36.8 - 6 38.4 M4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS0.8-46A 36825826 15.99 SGD
Shipped after 2018-02-26
- - - 80 - - 8 28 Accuracy class will be "equivalent". 0 to 0.10 4 194HB or less 64 - 6 65.6 M4   1PC 1 SS0.8-80A 36826036 25.99 SGD
In stock
- - - 100 - - 8 28 Accuracy class will be "equivalent". 0 to 0.10 4 194HB or less 80 - 8 81.6 M5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS0.8-100A 36826115 32.99 SGD
Shipped after 2018-02-26
- - - 105 - - 8 28 Accuracy class will be "equivalent". 0 to 0.10 4 194HB or less 84 - 8 85.6 M5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS0.8-105A 36826124 41.99 SGD
Shipped after 2018-02-26
- - - 20 - - 8 - Accuracy class will be "equivalent". 0 to 0.10 4 194HB or less - - 5 17.6 M4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS0.8-20A 36825564 9.99 SGD
In stock
- - - 20 - - 8 - Accuracy class will be "equivalent". 0 to 0.10 4 194HB or less - - 6 17.6 M4   1PC 1 SS0.8-20B 36825573 9.99 SGD
In stock
- - - 21 - - 8 - Accuracy class will be "equivalent". 0 to 0.10 4 194HB or less 16.8 - 6 18.4 M4   1PC 1 SS0.8-21A 36825582 10.99 SGD
In stock
- - - 28 - - 8 - Accuracy class will be "equivalent". 0 to 0.10 4 194HB or less 22.4 - 6 24 M4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS0.8-28A 36825677 14.99 SGD
Shipped after 2018-02-26
- - - 32 - - 8 22 Accuracy class will be "equivalent". 0 to 0.10 4 194HB or less 25.6 - 6 27.2 M4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS0.8-32A 36825722 12.99 SGD
Shipped after 2018-02-26
- - - 36 - - 8 25 Accuracy class will be "equivalent". 0 to 0.10 4 194HB or less 28.8 - 6 30.4 M4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS0.8-36A 36825756 17.99 SGD
Shipped after 2018-02-26
- - - 40 - - 8 28 Accuracy class will be "equivalent". 0 to 0.10 4 194HB or less 32 - 6 33.6 M4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS0.8-40A 36825774 14.99 SGD
Shipped after 2018-04-27
- - - 58 - - 8 28 Accuracy class will be "equivalent". 0 to 0.10 4 194HB or less 46.4 - 6 48 M4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS0.8-58A 36825905 17.99 SGD
Shipped after 2018-02-26
- - - 66 - - 8 28 Accuracy class will be "equivalent". 0 to 0.10 4 194HB or less 52.8 - 6 54.4 M4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS0.8-66A 36825966 20.99 SGD
Shipped after 2018-02-26
- - - 70 - - 8 28 Accuracy class will be "equivalent". 0 to 0.10 4 194HB or less 56 - 6 57.6 M4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS0.8-70A 36825984 21.99 SGD
Shipped after 2018-02-26
- - - 75 - - 8 28 Accuracy class will be "equivalent". 0 to 0.10 4 194HB or less 60 - 6 61.6 M4   1PC 1 SS0.8-75A 36826011 23.99 SGD
In stock
- - - 88 - - 8 28 Accuracy class will be "equivalent". 0 to 0.10 4 194HB or less 70.4 - 8 72 M5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS0.8-88A 36826072 28.99 SGD
Shipped after 2018-02-26
- - - 96 - - 8 28 Accuracy class will be "equivalent". 0 to 0.10 4 194HB or less 76.8 - 8 78.4 M5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS0.8-96A 36826106 31.99 SGD
Shipped after 2018-02-26
- - - 30 - - 8 20 Accuracy class will be "equivalent". 0 to 0.10 4 194HB or less 24 - 8 25.6 M5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS0.8-30C 36825713 18.99 SGD
Shipped after 2018-03-05
- - - 52 - - 8 28 Accuracy class will be "equivalent". 0 to 0.10 4 194HB or less 41.6 - 6 43.2 M4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS0.8-52A 36825862 16.99 SGD
Shipped after 2018-02-26
- - - 60 - - 8 28 Accuracy class will be "equivalent". 0 to 0.10 4 194HB or less 48 - 8 49.6 M5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS0.8-60B 36825923 23.99 SGD
Shipped after 2018-02-26
- - - 64 - - 8 28 Accuracy class will be "equivalent". 0 to 0.10 4 194HB or less 51.2 - 6 52.8 M4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS0.8-64A 36825941 18.99 SGD
Shipped after 2018-02-26
- - - 65 - - 8 28 Accuracy class will be "equivalent". 0 to 0.10 4 194HB or less 52 - 6 53.6 M4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS0.8-65A 36825957 23.99 SGD
Shipped after 2018-02-26
- - - 70 - - 8 28 Accuracy class will be "equivalent". 0 to 0.10 4 194HB or less 56 - 8 57.6 M5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS0.8-70B 36825993 21.99 SGD
Shipped after 2018-02-26
- - - 72 - - 8 28 Accuracy class will be "equivalent". 0 to 0.10 4 194HB or less 57.6 - 6 59.2 M4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS0.8-72A 36826002 22.99 SGD
Shipped after 2018-02-26
- - - 25 - - 8 - Accuracy class will be "equivalent". 0 to 0.10 4 194HB or less 20 - 6 21.6 M4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS0.8-25B 36825643 11.99 SGD
Shipped after 2018-02-26
- - - 34 - - 8 22 Accuracy class will be "equivalent". 0 to 0.10 4 194HB or less 27.2 - 6 28.8 M4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS0.8-34A 36825731 12.99 SGD
Shipped after 2018-02-26
- - - 35 - - 8 25 Accuracy class will be "equivalent". 0 to 0.10 4 194HB or less 28 - 6 29.6 M4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS0.8-35A 36825747 13.99 SGD
Shipped after 2018-02-26
- - - 68 - - 8 28 Accuracy class will be "equivalent". 0 to 0.10 4 194HB or less 54.4 - 6 56 M4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS0.8-68A 36825975 20.99 SGD
Shipped after 2018-02-26
- - - 80 - - 8 28 Accuracy class will be "equivalent". 0 to 0.10 4 194HB or less 64 - 8 65.6 M5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS0.8-80B 36826045 25.99 SGD
Shipped after 2018-02-26
- - - 84 - - 8 28 Accuracy class will be "equivalent". 0 to 0.10 4 194HB or less 67.2 - 8 68.8 M5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS0.8-84A 36826054 26.99 SGD
Shipped after 2018-02-26
- - - 90 - - 8 28 Accuracy class will be "equivalent". 0 to 0.10 4 194HB or less 72 - 8 73.6 M5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS0.8-90A 36826081 29.99 SGD
Shipped after 2018-02-26
- - - 16 - 22 - 14.4 Accuracy class will be "equivalent". 0 to 0.10 3.5 194HB or less 12.8 - 5 14.4 M4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS0.8-16A 36825521 8.99 SGD
Shipped after 2018-02-26
- - - 19 - - 8 - Accuracy class will be "equivalent". 0 to 0.10 4 194HB or less 15.2 - 5 16.8 M4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS0.8-19A 36825555 9.99 SGD
Shipped after 2018-02-26
- - - 54 - - 8 28 Accuracy class will be "equivalent". 0 to 0.10 4 194HB or less 43.2 - 6 44.8 M4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS0.8-54A 36825871 16.99 SGD
Shipped after 2018-02-26
- - - 55 - - 8 28 Accuracy class will be "equivalent". 0 to 0.10 4 194HB or less 44 - 6 45.6 M4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS0.8-55A 36825887 16.99 SGD
Shipped after 2018-02-26
- - - 76 - - 8 28 Accuracy class will be "equivalent". 0 to 0.10 4 194HB or less 60.8 - 6 62.4 M4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS0.8-76A 36826027 23.99 SGD
Shipped after 2018-02-26
- - - 85 - - 8 28 Accuracy class will be "equivalent". 0 to 0.10 4 194HB or less 68 - 8 69.6 M5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS0.8-85A 36826063 28.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For image shooting equipment
4
From Japan
On 2013-10-12 13:12:20
There is a little weight, but both strength and accuracy are satisfactory. One star was drawn because the shaft hole diameter was smaller than the standard number. It would be better than a big one, but in order to match the size of the shaft hole, it was necessary to adjust the size by stick fingers over time (so as not to distort). The stick was cut even if it was sold at 100 yen uniform shop.
This review is about item#36825835.

Related Products