Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Face Width (E)(mm) Weight (kg) Keyway Dimensions (Width x Depth)(mm) Backlash (mm) Number of Gears Tip Diameter D (mm) Surface Finish Shape Rim Diameter I (mm) Surface Hardness Material Web Thickness H (mm) Teeth Cutting Reference Surface Tooth Profile Pressure Angle (Degree) Total Length G (mm) Bore Diameter A (phi mm) Boss Length F (mm) Surface Processing Screw Hole J (mm) Boss Diameter B (mm) Screw Diameter Standard Diameter C (mm) Tolerance A Module Module (m) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Face Width (E)(mm) Weight (kg) Keyway Dimensions (Width x Depth)(mm) Backlash (mm) Number of Gears Tip Diameter D (mm) Surface Finish Shape Rim Diameter I (mm) Surface Hardness Material Web Thickness H (mm) Teeth Cutting Reference Surface Tooth Profile Pressure Angle (Degree) Total Length G (mm) Bore Diameter A (phi mm) Boss Length F (mm) Surface Processing Screw Hole J (mm) Boss Diameter B (mm) Screw Diameter Standard Diameter C (mm) Tolerance A Module Module (m) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 4x1.8 0.08 to 0.18 100 102 Cutting - - 194HB or less S45C - Hole Namiha 20 20 - - Blackening 5 40 M4 100 h7 1 1   1PC 1 SS1-100A 36827533 47.99 SGD
In stock
- - 6x2.8 0.08 to 0.18 100 102 Cutting - - 194HB or less S45C - Hole Namiha 20 20 - - Blackening 5 40 M5 100 h7 1 1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS1-100C 36827551 48.99 SGD
Shipped after 2018-06-28
- - - 0.08 to 0.18 18 20 Cutting - - 194HB or less S45C - Hole Namiha 20 30 6 20 Blackening 4 20 M4 - h7 1 1   1PC 1 SS1-18A 36826255 8.99 SGD
In stock
- - - 0.08 to 0.18 18 20 Cutting - - 194HB or less S45C - Hole Namiha 20 30 8 20 Blackening 4 20 M5 - h7 1 1   1PC 1 SS1-18B 36826264 8.99 SGD
In stock
- - - 0.08 to 0.18 19 21 Cutting - - 194HB or less S45C - Hole Namiha 20 30 8 20 Blackening 4 21 M5 19 h7 1 1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS1-19A 36826282 10.99 SGD
Shipped after 2018-06-29
- - - 0.08 to 0.18 32 34 Cutting - - 194HB or less S45C - Hole Namiha 20 20 8 - Blackening 5 26 M5 32 h7 1 1   1PC 1 SS1-32A 36826632 10.99 SGD
In stock
- - 4x1.8 0.08 to 0.18 45 47 Cutting - - 194HB or less S45C - Hole Namiha 20 20 - - Blackening 5 35 M4 45 h7 1 1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS1-45B 36826867 18.99 SGD
In stock
- - 5x2.3 0.08 to 0.18 110 112 Cutting - - 194HB or less S45C - Hole Namiha 20 20 - - Blackening 5 40 M4 110 h7 1 1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS1-110A 36827576 49.99 SGD
Shipped after 2018-06-28
- - - 0.08 to 0.18 20 22 Cutting - - 194HB or less S45C - Hole Namiha 20 20 5 - Blackening 5 - M4 20 h7 1 1   1PC 1 SS1-20A 36826307 8.99 SGD
In stock
- - 4x1.8 0.08 to 0.18 26 28 Cutting - - 194HB or less S45C - Hole Namiha 20 20 - - Blackening 5 22 M4 26 h7 1 1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS1-26B 36826492 14.99 SGD
Shipped after 2018-06-29
- - - 0.08 to 0.18 28 30 Cutting - - 194HB or less S45C - Hole Namiha 20 20 8 - Blackening 5 22 M5 28 h7 1 1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS1-28A 36826535 15.99 SGD
Shipped after 2018-06-29
- - 4x1.8 0.08 to 0.18 35 37 Cutting - - 194HB or less S45C - Hole Namiha 20 20 - - Blackening 5 26 M4 35 h7 1 1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS1-35A 36826693 13.99 SGD
Shipped after 2018-06-29
- - 5x2.3 0.08 to 0.18 80 82 Cutting - - 194HB or less S45C - Hole Namiha 20 20 - - Blackening 5 40 M4 80 h7 1 1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS1-80B 36827366 33.99 SGD
Shipped after 2018-06-29
- - 4x1.8 0.08 to 0.18 84 86 Cutting - - 194HB or less S45C - Hole Namiha 20 20 - - Blackening 5 40 M4 84 h7 1 1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS1-84A 36827393 35.99 SGD
Shipped after 2018-06-28
- - 4x1.8 0.08 to 0.18 90 92 Cutting - - 194HB or less S45C - Hole Namiha 20 20 - - Blackening 5 40 M4 90 h7 1 1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS1-90A 36827454 38.99 SGD
Shipped after 2018-06-29
- - 6x2.8 0.08 to 0.18 90 92 Cutting - - 194HB or less S45C - Hole Namiha 20 20 - - Blackening 5 40 M5 90 h7 1 1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS1-90C 36827472 38.99 SGD
Shipped after 2018-06-28
- - 4x1.8 0.08 to 0.18 96 98 Cutting - - 194HB or less S45C - Hole Namiha 20 20 - - Blackening 5 40 M4 96 h7 1 1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS1-96A 36827515 41.99 SGD
Shipped after 2018-06-28
- - 4x1.8 0.08 to 0.18 32 34 Cutting - - 194HB or less S45C - Hole Namiha 20 20 - - Blackening 5 26 M4 32 h7 1 1   1PC 1 SS1-32C 36826657 12.99 SGD
In stock
- - 4x1.8 0.08 to 0.18 36 38 Cutting - - 194HB or less S45C - Hole Namiha 20 20 - - Blackening 5 28 M4 36 h7 1 1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS1-36B 36826736 19.99 SGD
Shipped after 2018-06-29
- - 4x1.8 0.08 to 0.18 44 46 Cutting - - 194HB or less S45C - Hole Namiha 20 20 - - Blackening 5 35 M4 44 h7 1 1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS1-44A 36826833 18.99 SGD
Shipped after 2018-06-28
- - 4x1.8 0.08 to 0.18 56 58 Cutting - - 194HB or less S45C - Hole Namiha 20 20 - - Blackening 5 35 M4 56 h7 1 1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS1-56B 36827052 21.99 SGD
Shipped after 2018-06-29
- - 4x1.8 0.08 to 0.18 64 66 Cutting - - 194HB or less S45C - Hole Namiha 20 20 - - Blackening 5 40 M4 64 h7 1 1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS1-64A 36827156 26.99 SGD
Shipped after 2018-06-28
- - 4x1.8 0.08 to 0.18 68 70 Cutting - - 194HB or less S45C - Hole Namiha 20 20 - - Blackening 5 40 M4 68 h7 1 1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS1-68A 36827217 27.99 SGD
Shipped after 2018-06-28
- - 4x1.8 0.08 to 0.18 50 52 Cutting - - 194HB or less S45C - Hole Namiha 20 20 - - Blackening 5 35 M4 50 h7 1 1   1PC 1 SS1-50C 36826964 20.99 SGD
In stock
- - 4x1.8 0.08 to 0.18 52 54 Cutting - - 194HB or less S45C - Hole Namiha 20 20 - - Blackening 5 35 M4 52 h7 1 1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS1-52A 36826982 21.99 SGD
Shipped after 2018-06-29
- - 4x1.8 0.08 to 0.18 66 68 Cutting - - 194HB or less S45C - Hole Namiha 20 20 - - Blackening 5 40 M4 66 h7 1 1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS1-66A 36827192 26.99 SGD
Shipped after 2018-06-28
- - 4x1.8 0.08 to 0.18 72 74 Cutting - - 194HB or less S45C - Hole Namiha 20 20 - - Blackening 5 40 M4 72 h7 1 1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS1-72A 36827271 30.99 SGD
Shipped after 2018-06-28
- - 5x2.3 0.08 to 0.18 72 74 Cutting - - 194HB or less S45C - Hole Namiha 20 20 - - Blackening 5 40 M4 72 h7 1 1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS1-72B 36827287 28.99 SGD
Shipped after 2018-06-29
- - 4x1.8 0.08 to 0.18 76 78 Cutting - - 194HB or less S45C - Hole Namiha 20 20 - - Blackening 5 40 M4 76 h7 1 1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS1-76A 36827332 32.99 SGD
Shipped after 2018-06-29
- - 6x2.8 0.08 to 0.18 80 82 Cutting - - 194HB or less S45C - Hole Namiha 20 20 - - Blackening 5 40 M5 80 h7 1 1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS1-80C 36827375 33.99 SGD
Shipped after 2018-06-28
- - 5x2.3 0.08 to 0.18 90 92 Cutting - - 194HB or less S45C - Hole Namiha 20 20 - - Blackening 5 40 M4 90 h7 1 1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS1-90B 36827463 38.99 SGD
Shipped after 2018-06-28
- - 4x1.8 0.08 to 0.18 95 97 Cutting - - 194HB or less S45C - Hole Namiha 20 20 - - Blackening 5 40 M4 95 h7 1 1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS1-95A 36827497 41.99 SGD
Shipped after 2018-06-29
- - 6x2.8 0.08 to 0.18 120 122 Cutting - - 194HB or less S45C - Hole Namiha 20 20 - - Blackening 5 40 M5 120 h7 1 1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS1-120B 36827603 59.99 SGD
Shipped after 2018-06-28
- - - 0.08 to 0.18 16 - Cutting - - 194HB or less S45C - Hole Namiha 20 30 6 20 Blackening 4 - M4 - h7 1 1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS1-16B 36826212 7.99 SGD
In stock
- - - 0.08 to 0.18 21 23 Cutting - - 194HB or less S45C - Hole Namiha 20 20 8 - Blackening 5 - M5 21 h7 1 1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS1-21A 36826343 9.99 SGD
Shipped after 2018-06-29
- - 4x1.8 0.08 to 0.18 34 36 Cutting - - 194HB or less S45C - Hole Namiha 20 20 - - Blackening 5 26 M4 34 h7 1 1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS1-34A 36826675 14.99 SGD
Shipped after 2018-06-29
- - 4x1.8 0.08 to 0.18 36 38 Cutting - - 194HB or less S45C - Hole Namiha 20 20 - - Blackening 5 28 M4 36 h7 1 1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS1-36A 36826727 16.99 SGD
Shipped after 2018-06-29
- - 4x1.8 0.08 to 0.18 45 47 Cutting - - 194HB or less S45C - Hole Namiha 20 20 - - Blackening 5 35 M4 45 h7 1 1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS1-45C 36826876 18.99 SGD
In stock
- - 4x1.8 0.08 to 0.18 48 50 Cutting - - 194HB or less S45C - Hole Namiha 20 20 - - Blackening 5 35 M4 48 h7 1 1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS1-48B 36826921 26.99 SGD
Shipped after 2018-06-29
- - 4x1.8 0.08 to 0.18 65 67 Cutting - - 194HB or less S45C - Hole Namiha 20 20 - - Blackening 5 40 M4 65 h7 1 1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS1-65A 36827174 31.99 SGD
Shipped after 2018-06-29
- - 6x2.8 0.08 to 0.18 70 72 Cutting - - 194HB or less S45C - Hole Namiha 20 20 - - Blackening 5 40 M5 70 h7 1 1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS1-70C 36827253 27.99 SGD
Shipped after 2018-06-28
- - 6x2.8 0.08 to 0.18 72 74 Cutting - - 194HB or less S45C - Hole Namiha 20 20 - - Blackening 5 40 M5 72 h7 1 1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS1-72C 36827296 27.99 SGD
Shipped after 2018-06-29
- - - 0.08 to 0.18 23 25 Cutting - - 194HB or less S45C - Hole Namiha 20 20 8 - Blackening 5 - M5 23 h7 1 1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS1-23A 36826386 8.99 SGD
Shipped after 2018-06-29
- - - 0.08 to 0.18 24 26 Cutting - - 194HB or less S45C - Hole Namiha 20 20 8 - Blackening 5 20 M5 24 h7 1 1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS1-24B 36826413 8.99 SGD
Shipped after 2018-06-29
- - - 0.08 to 0.18 25 27 Cutting - - 194HB or less S45C - Hole Namiha 20 20 8 - Blackening 5 20 M5 25 h7 1 1   1PC 1 SS1-25B 36826456 8.99 SGD
In stock
- - - 0.08 to 0.18 27 29 Cutting - - 194HB or less S45C - Hole Namiha 20 20 8 - Blackening 5 22 M5 27 h7 1 1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS1-27A 36826517 9.99 SGD
Shipped after 2018-06-29
- - - 0.08 to 0.18 29 31 Cutting - - 194HB or less S45C - Hole Namiha 20 20 8 - Blackening 5 24 M5 29 h7 1 1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS1-29A 36826562 15.99 SGD
Shipped after 2018-06-29
- - 4x1.8 0.08 to 0.18 32 34 Cutting - - 194HB or less S45C - Hole Namiha 20 20 - - Blackening 5 26 M4 32 h7 1 1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS1-32B 36826641 18.99 SGD
Shipped after 2018-06-29
- - 4x1.8 0.08 to 0.18 35 37 Cutting - - 194HB or less S45C - Hole Namiha 20 20 - - Blackening 5 26 M4 35 h7 1 1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS1-35B 36826702 16.99 SGD
Shipped after 2018-06-29
- - 4x1.8 0.08 to 0.18 58 60 Cutting - - 194HB or less S45C - Hole Namiha 20 20 - - Blackening 5 35 M4 58 h7 1 1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS1-58A 36827077 24.99 SGD
Shipped after 2018-06-29
- - 5x2.3 0.08 to 0.18 100 102 Cutting - - 194HB or less S45C - Hole Namiha 20 20 - - Blackening 5 40 M4 100 h7 1 1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS1-100B 36827542 47.99 SGD
Shipped after 2018-06-28
- - 4x1.8 0.08 to 0.18 25 27 Cutting - - 194HB or less S45C - Hole Namiha 20 20 - - Blackening 5 20 M4 25 h7 1 1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS1-25C 36826465 11.99 SGD
Shipped after 2018-07-10
- - - 0.08 to 0.18 26 28 Cutting - - 194HB or less S45C - Hole Namiha 20 20 8 - Blackening 5 22 M5 26 h7 1 1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS1-26A 36826483 9.99 SGD
Shipped after 2018-06-28
- - 4x1.8 0.08 to 0.18 40 42 Cutting - - 194HB or less S45C - Hole Namiha 20 20 - - Blackening 5 35 M4 40 h7 1 1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS1-40C 36826797 17.99 SGD
In stock
- - 4x1.8 0.08 to 0.18 42 44 Cutting - - 194HB or less S45C - Hole Namiha 20 20 - - Blackening 5 35 M4 42 h7 1 1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS1-42A 36826815 17.99 SGD
Shipped after 2018-06-28
- - 4x1.8 0.08 to 0.18 46 48 Cutting - - 194HB or less S45C - Hole Namiha 20 20 - - Blackening 5 35 M4 46 h7 1 1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS1-46A 36826894 22.99 SGD
Shipped after 2018-06-29
- - 4x1.8 0.08 to 0.18 50 52 Cutting - - 194HB or less S45C - Hole Namiha 20 20 - - Blackening 5 35 M4 50 h7 1 1   1PC 1 SS1-50B 36826955 20.99 SGD
In stock
- - 4x1.8 0.08 to 0.18 54 56 Cutting - - 194HB or less S45C - Hole Namiha 20 20 - - Blackening 5 35 M4 54 h7 1 1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS1-54A 36827007 21.99 SGD
Shipped after 2018-06-28
- - 4x1.8 0.08 to 0.18 55 57 Cutting - - 194HB or less S45C - Hole Namiha 20 20 - - Blackening 5 35 M4 55 h7 1 1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS1-55A 36827025 21.99 SGD
Shipped after 2018-06-28
- - 4x1.8 0.08 to 0.18 56 58 Cutting - - 194HB or less S45C - Hole Namiha 20 20 - - Blackening 5 35 M4 56 h7 1 1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS1-56A 36827043 21.99 SGD
Shipped after 2018-06-28
- - 4x1.8 0.08 to 0.18 62 64 Cutting - - 194HB or less S45C - Hole Namiha 20 20 - - Blackening 5 40 M4 62 h7 1 1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS1-62A 36827131 26.99 SGD
Shipped after 2018-06-28
- - 4x1.8 0.08 to 0.18 75 77 Cutting - - 194HB or less S45C - Hole Namiha 20 20 - - Blackening 5 40 M4 75 h7 1 1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS1-75A 36827314 32.99 SGD
Shipped after 2018-06-29
- - 4x1.8 0.08 to 0.18 80 82 Cutting - - 194HB or less S45C - Hole Namiha 20 20 - - Blackening 5 40 M4 80 h7 1 1   1PC 1 SS1-80A 36827357 33.99 SGD
In stock
- - 5x2.3 0.08 to 0.18 120 122 Cutting - - 194HB or less S45C - Hole Namiha 20 20 - - Blackening 5 40 M4 120 h7 1 1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS1-120A 36827594 59.99 SGD
Shipped after 2018-06-29
- - - 0.08 to 0.18 16 - Cutting - - 194HB or less S45C - Hole Namiha 20 30 5 20 Blackening 4 - M4 - h7 1 1   1PC 1 SS1-16A 36826203 7.99 SGD
In stock
- - - 0.08 to 0.18 24 26 Cutting - - 194HB or less S45C - Hole Namiha 20 20 6 - Blackening 5 20 M4 24 h7 1 1   1PC 1 SS1-24A 36826404 8.99 SGD
In stock
- - 4x1.8 0.08 to 0.18 38 40 Cutting - - 194HB or less S45C - Hole Namiha 20 20 - - Blackening 5 32 M4 38 h7 1 1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS1-38A 36826754 16.99 SGD
Shipped after 2018-06-29
- - 4x1.8 0.08 to 0.18 48 50 Cutting - - 194HB or less S45C - Hole Namiha 20 20 - - Blackening 5 35 M4 48 h7 1 1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS1-48A 36826912 24.99 SGD
Shipped after 2018-06-29
- - 4x1.8 0.08 to 0.18 70 72 Cutting - - 194HB or less S45C - Hole Namiha 20 20 - - Blackening 5 40 M4 70 h7 1 1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS1-70A 36827235 27.99 SGD
In stock
- - 4x1.8 0.08 to 0.18 85 87 Cutting - - 194HB or less S45C - Hole Namiha 20 20 - - Blackening 5 40 M4 85 h7 1 1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS1-85A 36827411 37.99 SGD
Shipped after 2018-06-29
- - 4x1.8 0.08 to 0.18 88 90 Cutting - - 194HB or less S45C - Hole Namiha 20 20 - - Blackening 5 40 M4 88 h7 1 1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS1-88A 36827436 38.99 SGD
Shipped after 2018-06-28
- - - - - - - - - - - - - - - - - - - - - - - - - -   1PC 1 SS1-22A 36826361 8.99 SGD
In stock
10 0.042 - 0.08 - 0.18 15 17 Cutting S3T - 194HB following S45C - Hole Namiha 20 30 6 20 Blackening 4 17 M4 15 H7 1 1   1PC 1 SS1-15B 36826185 7.99 SGD
In stock
10 0.036 - 0.08 - 0.18 20 22 Cutting S1T - 194HB following S45C - Hole Namiha 20 20 6 10 Blackening 5 16 M4 20 H7 1 1   1PC 1 SS1-20B 36826316 8.99 SGD
In stock
10 0.075 4x1.8 0.08 to 0.18 30 32 Cutting - - 194HBfollowing S45C - Hole Namiha 20 20 12 10 Blackening 5 25 M4 30 h7 1 1   1PC 1 SS1-30D 36826614 11.99 SGD
In stock
10 0.37 5x2.3 0.08 to 0.18 70 72 Cutting - - 194HBfollowing S45C - Hole Namiha 20 20 15 10 Blackening 5 40 M4 70 h7 1 1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS1-70B 36827244 27.99 SGD
Shipped after 2018-06-28
10 0.28 4x1.8 0.08 to 0.18 60 62 Cutting - - 194HBfollowing S45C - Hole Namiha 20 20 10 10 Blackening 5 35 M4 60 h7 1 1   1PC 1 SS1-60A 36827095 24.99 SGD
In stock
10 0.08 4x1.8 0.08 to 0.18 30 32 Cutting - - 194HBfollowing S45C - Hole Namiha 20 20 10 10 Blackening 5 25 M4 30 h7 1 1   1PC 1 SS1-30C 36826605 12.99 SGD
In stock
10 0.27 5x2.3 0.08 to 0.18 60 62 Cutting - - 194HBfollowing S45C - Hole Namiha 20 20 15 10 Blackening 5 35 M4 60 h7 1 1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS1-60C 36827113 24.99 SGD
Shipped after 2018-06-28
- - - - - - - - - - - - - - - - - - - - - - - - - -   1PC 1 SS1-30B 36826596 9.99 SGD
In stock
10 0.16 - 0.08 to 0.18 40 42 Cutting - - 194HBfollowing S45C - Hole Namiha 20 20 8 10 Blackening 5 35 M5 40 h7 1 1   1PC 1 SS1-40A 36826772 13.99 SGD
In stock
10 0.058 - 0.08 to 0.18 25 27 Cutting - - 194HBfollowing S45C - Hole Namiha 20 20 6 10 Blackening 5 20 M4 25 h7 1 1   1PC 1 SS1-25A 36826447 8.99 SGD
In stock
10 0.089 - 0.08 to 0.18 30 32 Cutting - - 194HBfollowing S45C - Hole Namiha 20 20 6 10 Blackening 5 25 M4 30 h7 1 1   1PC 1 SS1-30A 36826587 9.99 SGD
In stock
10 0.064 4x1.8 0.08 to 0.18 28 30 Cutting - - 194HBfollowing S45C - Hole Namiha 20 20 10 10 Blackening 5 22 M4 28 h7 1 1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS1-28B 36826544 11.99 SGD
Shipped after 2018-06-29
- - - - - - - - - - - - - - - - - - - - - - - - - -   1PC 1 SS1-20C 36826325 8.99 SGD
In stock
- - - - - - - - - - - - - - - - - - - - - - - - - -   1PC 1 SS1-60B 36827104 24.99 SGD
In stock
- - - - - - - - - - - - - - - - - - - - - - - - - -   1PC 1 SS1-40B 36826781 17.99 SGD
In stock
- - - - - - - - - - - - - - - - - - - - - - - - - -   1PC 1 SS1-24C 36826422 11.99 SGD
In stock
- - - - - - - - - - - - - - - - - - - - - - - - - -   1PC 1 SS1-17A 36826237 7.99 SGD
In stock
- - - - - - - - - - - - - - - - - - - - - - - - - -   1PC 1 SS1-15A 36826176 7.99 SGD
In stock
10 0.22 - 0.08 - 0.18 50 52 Cutting S1T - 194HB following S45C - Hole Namiha 20 20 8 10 Blackening 5 35 M5 50 H7 1 1   1PC 1 SS1-50A 36826946 17.99 SGD
In stock
10 0.19 - 0.08 - 0.18 45 47 Cutting S1T - 194HB following S45C - Hole Namiha 20 20 8 10 Blackening 5 35 M5 45 H7 1 1   1PC 1 SS1-45A 36826851 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
8 Customer Reviews
The reviews are automatic translation.
For machine parts
5
From Japan
On 2018-06-16 16:01:46
It has high accuracy and can be used without problems. Things left unused for several years could also be used without degradation.
This review is about item#36826955.
Rotating billboard motor at the time of repair
5
From Japan
On 2017-07-12 17:35:28
The gear attached to the motor of the rotary signboard has gone away. Standards are also listed in detail and there was a substitute item so order immediately. The size is also perfect! It is! I turned around as if nothing had happened.
This review is about item#36826404.
Roasting machine
5
From Japan
On 2015-12-17 14:41:43
It was a finished product of precision processing precision, it was the part I thought.
This review is about item#36826361.
Robot production
5
From Japan
On 2015-11-29 08:41:35
KHK's products are often used. It is a very good product.
This review is about item#36826316.
Creating a new hobby engine
5
From Japan
On 2015-11-25 17:10:36
I am satisfied with the gear itself. Moreover, I think that it is good to be able to combine various numbers such as the number of teeth, module value, diameter, thickness etc. However, at the same time as the spur gear, there seemed to be a limit in combination with the internal gear, and it was a bit difficult.
This review is about item#36826781.
Printing machine correction gear
5
From Japan
On 2015-09-05 09:58:38
I used it as a correction gear for printing, but machine makers made it for each size, but because it was easy to arrange it thankfully I got thank you but thank you for the inside diameter is φ12 · 20 and the outside diameter is large I am grateful if there is.
This review is about item#36827052.
Used for rotating equipment
5
From Japan
On 2015-03-08 16:19:17
To make the revolution number proper, the feeling of use is ok.
This review is about item#36827095.
As it is a part,
5
From Japan
On 2013-01-06 00:34:16
Since it is a maker item, there is no doubt. Some things are not open at the center, I am happy
This review is about item#36826185.

Related Products