Buy more than* S$200* and get FREE SHIPPING

SSY Spur Wheels Module 1

4.33 (3)
Screw Hole J (mm)
4
Teeth Cutting Reference Surface
Hole
Boss Length F (mm)
8
Tolerance A
H7
Face Width (E)(mm)
6
Surface Finish
Cutting
Pressure Angle (Degree)
20
Module
1
Material
S45C
...see all>
Product Options
ADD TO CART
Tooth Profile Bore Diameter A (phi mm) Standard Diameter C (mm) Surface Processing Keyway Dimensions (Width x Depth)(mm) Screw Diameter Tip Diameter D (mm) Weight (kg) Number of Gears Total Length G (mm) Shape Boss Diameter B (mm) Backlash (mm) Surface Hardness Accuracy Class Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tooth Profile Bore Diameter A (phi mm) Standard Diameter C (mm) Surface Processing Keyway Dimensions (Width x Depth)(mm) Screw Diameter Tip Diameter D (mm) Weight (kg) Number of Gears Total Length G (mm) Shape Boss Diameter B (mm) Backlash (mm) Surface Hardness Accuracy Class Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Namiha 8 20 Blackening - M5 22 0.021 20 14 - 16 0.08 to 0.18 194HBfollowing N8gradeJIS(JISB1702-1) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SSY1-20B 36832887 -
N/A
[x]
Namiha 10 35 Blackening 4x1.8 M4 37 0.066 35 14 - 25 0.08 to 0.18 194HBfollowing N8gradeJIS(JISB1702-1)   1PC 1 SSY1-35B 36833036 10.99 SGD
In stock
Namiha 6 18 Blackening - M4 20 0.018 18 14 - 14 0.08 to 0.18 194HBfollowing N8gradeJIS(JISB1702-1)   1PC 1 SSY1-18A 36832853 6.99 SGD
In stock
Namiha 8 30 Blackening - M5 32 0.057 30 14 - 25 0.08 to 0.18 194HBfollowing N8gradeJIS(JISB1702-1) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SSY1-30B 36832984 8.99 SGD
Shipped after 2018-01-26
Full depth tooth 6 30 Blackening - M4 32 0.06 30 14 S1T 25 From 0.08 to 0.18 194HB below JIS N8 class (JIS B 1702-1)   1PC 1 SSY1-30A 36832975 8.99 SGD
In stock
Full depth tooth 6 20 Blackening - M4 22 0.024 20 14 S1T 16 From 0.08 to 0.18 194HB below JIS N8 class (JIS B 1702-1)   1PC 1 SSY1-20A 36832871 7.99 SGD
In stock
Namiha 5 12 Blackening - M4 14 0.007 12 14 S1T 9 0.08 - 0.18 194HB following N8 grade JIS (JIS B 1702-1)   1PC 1 SSY1-12A 36832774 6.99 SGD
In stock
Full depth tooth 8 40 Blackening - M5 42 0.091 40 14 S1T 28 From 0.08 to 0.18 194HB below JIS N8 class (JIS B 1702-1)   1PC 1 SSY1-40A 36833081 10.99 SGD
In stock
Namiha 6 15 Blackening - M4 17 0.012 15 14 S1T 12 0.08 - 0.18 194HB following N8 grade JIS (JIS B 1702-1)   1PC 1 SSY1-15A 36832817 6.99 SGD
In stock
Namiha 6 28 Blackening - M4 30 0.038 28 14 S1T 16 0.08 - 0.18 194HB following N8 grade JIS (JIS B 1702-1)   1PC 1 SSY1-28A 36832957 8.99 SGD
In stock
Namiha 6 32 Blackening - M4 34 0.065 32 14 S1T 25 0.08 - 0.18 194HB following N8 grade JIS (JIS B 1702-1)   1PC 1 SSY1-32A 36833002 8.99 SGD
In stock
Full depth tooth 5 14 Blackening - M4 16 0.011 14 14 S1T 11 From 0.08 to 0.18 194HB below JIS N8 class (JIS B 1702-1)   1PC 1 SSY1-14A 36832792 6.99 SGD
In stock
Namiha 8 24 Blackening - M5 26 0.028 24 14 - 16 0.08 to 0.18 194HBfollowing N8gradeJIS(JISB1702-1)   1PC 1 SSY1-24B 36832914 7.99 SGD
In stock
Namiha - 100 Blackening 4x1.8 M4 102 - 100 - - 35 0.08 to 0.18 194HB or less N8 grade JIS (JIS B 1702-1) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SSY1-100A 36833447 40.99 SGD
Shipped after 2018-01-26
Namiha - 120 Blackening 4x1.8 M4 122 - 120 - - 35 0.08 to 0.18 194HB or less N8 grade JIS (JIS B 1702-1) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SSY1-120A 36833483 51.99 SGD
Shipped after 2018-01-26
Namiha 8 36 Blackening - M5 38 - 36 - - 25 0.08 to 0.18 194HB or less N8 grade JIS (JIS B 1702-1)   1PC 1 SSY1-36A 36833054 9.99 SGD
In stock
Namiha - 36 Blackening 4x1.8 M4 38 - 36 - - 25 0.08 to 0.18 194HB or less N8 grade JIS (JIS B 1702-1)   1PC 1 SSY1-36B 36833063 10.99 SGD
In stock
Namiha - 40 Blackening 4x1.8 M4 42 - 40 - - 28 0.08 to 0.18 194HB or less N8 grade JIS (JIS B 1702-1) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SSY1-40B 36833097 13.99 SGD
Shipped after 2018-01-26
Namiha - 55 Blackening 4x1.8 M4 57 - 55 - - 28 0.08 to 0.18 194HB or less N8 grade JIS (JIS B 1702-1) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SSY1-55A 36833176 20.99 SGD
Shipped after 2018-01-26
Namiha - 56 Blackening 4x1.8 M4 58 - 56 - - 28 0.08 to 0.18 194HB or less N8 grade JIS (JIS B 1702-1) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SSY1-56A 36833194 19.99 SGD
Shipped after 2018-01-26
Namiha - 60 Blackening 4x1.8 M4 62 - 60 - - 35 0.08 to 0.18 194HB or less N8 grade JIS (JIS B 1702-1)   1PC 1 SSY1-60A 36833212 21.99 SGD
In stock
Namiha - 72 Blackening 4x1.8 M4 74 - 72 - - 35 0.08 to 0.18 194HB or less N8 grade JIS (JIS B 1702-1) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SSY1-72A 36833307 26.99 SGD
Shipped after 2018-01-26
Namiha - 95 Blackening 4x1.8 M4 97 - 95 - - 35 0.08 to 0.18 194HB or less N8 grade JIS (JIS B 1702-1) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SSY1-95A 36833404 34.99 SGD
Shipped after 2018-01-26
Namiha - 110 Blackening 4x1.8 M4 112 - 110 - - 35 0.08 to 0.18 194HB or less N8 grade JIS (JIS B 1702-1) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SSY1-110A 36833465 43.99 SGD
Shipped after 2018-01-26
Namiha 6 25 Blackening - M4 27 - 25 - - - 0.08 to 0.18 194HB or less N8 grade JIS (JIS B 1702-1) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SSY1-25A 36832932 7.99 SGD
Shipped after 2018-01-26
Namiha 8 45 Blackening - M5 47 - 45 - - 28 0.08 to 0.18 194HB or less N8 grade JIS (JIS B 1702-1)   1PC 1 SSY1-45A 36833115 12.99 SGD
In stock
Namiha 8 48 Blackening - M5 50 - 48 - - 28 0.08 to 0.18 194HB or less N8 grade JIS (JIS B 1702-1)   1PC 1 SSY1-48A 36833133 13.99 SGD
In stock
Namiha - 60 Blackening 4x1.8 M4 62 - 60 - - 35 0.08 to 0.18 194HB or less N8 grade JIS (JIS B 1702-1) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SSY1-60B 36833221 21.99 SGD
Shipped after 2018-01-26
Namiha - 64 Blackening 4x1.8 M4 66 - 64 - - 35 0.08 to 0.18 194HB or less N8 grade JIS (JIS B 1702-1) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SSY1-64A 36833246 21.99 SGD
Shipped after 2018-01-26
Namiha - 65 Blackening 4x1.8 M4 67 - 65 - - 35 0.08 to 0.18 194HB or less N8 grade JIS (JIS B 1702-1) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SSY1-65A 36833264 28.99 SGD
Shipped after 2018-01-26
Namiha - 70 Blackening 4x1.8 M4 72 - 70 - - 35 0.08 to 0.18 194HB or less N8 grade JIS (JIS B 1702-1) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SSY1-70A 36833282 25.99 SGD
Shipped after 2018-01-26
Namiha - 75 Blackening 4x1.8 M4 77 - 75 - - 35 0.08 to 0.18 194HB or less N8 grade JIS (JIS B 1702-1)   1PC 1 SSY1-75A 36833325 27.99 SGD
In stock
Namiha - 80 Blackening 4x1.8 M4 82 - 80 - - 35 0.08 to 0.18 194HB or less N8 grade JIS (JIS B 1702-1) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SSY1-80A 36833343 31.99 SGD
Shipped after 2018-01-26
Namiha - 85 Blackening 4x1.8 M4 87 - 85 - - 35 0.08 to 0.18 194HB or less N8 grade JIS (JIS B 1702-1) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SSY1-85A 36833361 28.99 SGD
Shipped after 2018-01-26
Namiha - 90 Blackening 4x1.8 M4 92 - 90 - - 35 0.08 to 0.18 194HB or less N8 grade JIS (JIS B 1702-1) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SSY1-90A 36833386 33.99 SGD
Shipped after 2018-01-26
Namiha - 96 Blackening 4x1.8 M4 98 - 96 - - 35 0.08 to 0.18 194HB or less N8 grade JIS (JIS B 1702-1) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SSY1-96A 36833422 34.99 SGD
Shipped after 2018-01-26
Namiha 6 - Blackening - M4 - - 16 - - - 0.08 to 0.18 194HB or less N8 grade JIS (JIS B 1702-1)   1PC 1 SSY1-16A 36832835 6.99 SGD
In stock
Namiha 6 24 Blackening - M4 26 - 24 - - - 0.08 to 0.18 194HB or less N8 grade JIS (JIS B 1702-1)   1PC 1 SSY1-24A 36832905 7.99 SGD
Shipped after 2018-01-26
Namiha 8 35 Blackening - M5 37 - 35 - - 25 0.08 to 0.18 194HB or less N8 grade JIS (JIS B 1702-1) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SSY1-35A 36833027 9.99 SGD
Shipped after 2018-01-26
Full depth tooth 8 50 Black oxide - M5 52 0.12 50 14 S1T 28 0.08 - 0.18 less than 194HB JIS N8 class (JIS B 1702-1)   1PC 1 SSY1-50A 36833151 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Used in combination with SSY 1 - 45 for decelerating the scale
5
From Japan
On 2017-02-10 16:30:44
You can use it without any problem. In other words, the discount from the list price is small.
This review is about item#36832817.
Manufacture
5
From Japan
On 2015-01-13 15:37:40
Since it is a maker item, there is no problem
This review is about item#36832774.
Used for cooperation with motor
3
From Japan
On 2013-12-07 02:43:17
There is enough accuracy at this price, but we needed heavy weight and lightweight processing.
This review is about item#36833133.

Related Products