Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

SSAY Spur Gear

3.50 (2)
Module (m)
1
Face Width (E)(mm)
6
Backlash (mm)
0.08 to 0.18
...see all>
Product Options
ADD TO CART
Weight (kg) Standard Diameter C (mm) Tip Diameter D (mm) Bore Diameter A (phi mm) Number of Gears Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Standard Diameter C (mm) Tip Diameter D (mm) Bore Diameter A (phi mm) Number of Gears Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.11 55 57 8 55 1PC 1 SSAY1-55 36833614 9.99 SGD
In stock
0.37 100 102 10 100 1PC 1 SSAY1-100 36833666 23.99 SGD
Shipped after 2018-06-25
0.058 40 42 6 40 1PC 1 SSAY1-40 36833571 6.99 SGD
In stock
0.18 70 72 8 70 1PC 1 SSAY1-70 36833641 12.99 SGD
In stock
- 25 27 6 25 1PC 1 SSAY1-25 36833517 5.99 SGD
In stock
- 32 34 6 32 1PC 1 SSAY1-32 36833544 6.99 SGD
In stock
- 48 50 6 48 1PC 1 SSAY1-48 36833596 9.99 SGD
In stock
- 50 52 8 50 1PC 1 SSAY1-50 36833605 8.99 SGD
Shipped after 2018-06-25
- 56 58 8 56 1PC 1 SSAY1-56 36833623 9.99 SGD
Shipped after 2018-06-25
- 60 62 8 60 1PC 1 SSAY1-60 36833632 10.99 SGD
In stock
- 20 22 6 20 1PC 1 SSAY1-20 36833492 5.99 SGD
In stock
- 30 32 6 30 1PC 1 SSAY1-30 36833535 5.99 SGD
In stock
- 35 37 6 35 1PC 1 SSAY1-35 36833553 6.99 SGD
In stock
- 36 38 6 36 1PC 1 SSAY1-36 36833562 9.99 SGD
Shipped after 2018-06-25
- 80 82 - 80 1PC 1 SSAY1-80 36833657 17.99 SGD
In stock
- 24 26 6 24 1PC 1 SSAY1-24 36833501 8.99 SGD
In stock
- 28 30 6 28 1PC 1 SSAY1-28 36833526 8.99 SGD
In stock
- 45 47 6 45 1PC 1 SSAY1-45 36833587 7.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Updated lathe feed gear
4
From Japan
On 2016-10-09 21:17:19
Especially if there is no problem, if it says strongly, is the finish sweet?
This review is about item#36833571.
Linkage with motor
3
From Japan
On 2013-12-07 02:44:12
There is enough accuracy at this price, but we needed heavy weight and lightweight processing.
This review is about item#36833596.

Related Products