Buy more than* S$200* and get FREE SHIPPING

LS Sintered Spur Gears Module 0.5

4.50 (2)
Module (m)
0.5
Surface Finish
Sintering
Pressure Angle (Degree)
20
Surface Processing
None
...see all>
Product Options
ADD TO CART
Tip Diameter D (mm) Accuracy Class Rim Diameter I (mm) Tooth Profile Web Thickness H (mm) Hole Diameter (phi mm) Teeth Cutting Reference Surface Weight (g) Number of Gears Total Length G (mm) Material Boss Length F (mm) Boss Diameter B (mm) Face Width (E)(mm) Shape Backlash (mm) Standard Diameter C (mm) Surface Hardness Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tip Diameter D (mm) Accuracy Class Rim Diameter I (mm) Tooth Profile Web Thickness H (mm) Hole Diameter (phi mm) Teeth Cutting Reference Surface Weight (g) Number of Gears Total Length G (mm) Material Boss Length F (mm) Boss Diameter B (mm) Face Width (E)(mm) Shape Backlash (mm) Standard Diameter C (mm) Surface Hardness Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9 N8 grade JIS (JIS B 1702-1) - Namiha - A: 2 A': 2.1 Hole (tolerance -0.005 - (-0.020)) 2.84 16 7 SMF5040 (S45C equivalent) 3 9.4 4 - 0.06 to 0.16 8 70 to 95HRB 1PC 1 LS0.5-16 36834375 3.99 SGD
In stock
31 N8 grade JIS (JIS B 1702-1) 26.5 Namiha 1.5 A: 4 A ': 4.1 Hole (tolerance -0.005 - (-0.020)) 14.2 60 8 SMF5040 (S45C or equivalent) 5 12 3 S9 0.12 - 0.24 30 70 - 95HRB 1PC 1 LS0.5-60 36834436 5.99 SGD
In stock
21 JIS N8 class (JIS B 1702-1) 16.5 Full depth tooth 1.5 A: 3 A': 3.1 Hole (tolerance -0.005 - (-0.020)) 6.77 40 7 SMF5040 (S45C or equivalent) 4 9 3 S9 .10 To .20 20 70 ~ 95HRB 1PC 1 LS0.5-40 36834411 -
Discontinued
[x]
26 N8 grade JIS (JIS B 1702-1) 21.5 Namiha 1.5 A: 4 A ': 4.1 Hole (tolerance -0.005 - (-0.020)) 11.5 50 8 SMF5040 (S45C or equivalent) 5 12 3 S9 0.12 - 0.24 25 70 - 95HRB 1PC 1 LS0.5-50 36834427 4.99 SGD
In stock
13.5 N8 grade JIS (JIS B 1702-1) - Namiha - A: 3 A ': 3.1 Hole (tolerance -0.005 - (-0.020)) 4.01 25 7 SMF5040 (S45C or equivalent) 4 8.5 3 S1 0.10 - 0.20 12.5 70 - 95HRB 1PC 1 LS0.5-25 36834393 -
Discontinued
[x]
41 N8 grade JIS (JIS B 1702-1) 36.5 Namiha 1.5 A: 4 A ': 4.1 Hole (tolerance -0.005 - (-0.020)) 20.8 80 8 SMF5040 (S45C or equivalent) 5 12 3 S9 0.12 - 0.24 40 70 - 95HRB 1PC 1 LS0.5-80 36834454 10.99 SGD
In stock
11 N8gradeJIS(JISB1702-1) - Namiha - A:3A':3.1 Hole(tolerance-0.005-(-0.020)) 4.89 20 8 SMF5040(S45Cequivalent) 4 11.4 4 - 0.06 to 0.16 10 70 to 95HRB 1PC 1 LS0.5-20 36834384 3.99 SGD
In stock
7 N8gradeJIS(JISB1702-1) - Namiha - A:2A':2.1 Hole(tolerance-0.005-(-0.020)) 1.61 12 7 SMF5040(S45Cequivalent) 3 7.4 4 - 0.06 to 0.16 6 70 to 95HRB 1PC 1 LS0.5-12 36834366 2.99 SGD
In stock
36 N8gradeJIS(JISB1702-1) 31.5 Namiha 1.5 A:4A':4.1 Hole(tolerance-0.005-(-0.020)) 17.3 70 8 SMF5040(S45Cequivalent) 5 12 3 - 0.12 to 0.24 35 70 to 95HRB 1PC 1 LS0.5-70 36834445 6.99 SGD
In stock
16 N8gradeJIS(JISB1702-1) - Namiha - A:3A':3.1 Hole(tolerance-0.005-(-0.020)) 5.4 30 7 SMF5040(S45Cequivalent) 4 9 3 - 0.10 to 0.20 15 70 to 95HRB 1PC 1 LS0.5-30 36834402 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Driving part of small robot
5
From Japan
On 2017-02-10 20:41:52
It is sufficient performance to be mounted on products developed this time. The price is reasonable and satisfied.
This review is about item#36834366.
As a reduction gear of homemade small diameter dedicated electric drills
4
From Japan
On 2016-04-28 09:40:55
The hole diameter is small. Actually, I use 2 mm hole to 3 mm and 3 mm hole 5 mm. It would be better if there was a wonderful one in this gear.
This review is about item#36834366.

Related Products