Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Ls Sintered Spur Wheels Module 0.8

5.00 (2)
Module (m)
0.8
Surface Finish
Sintering
Pressure Angle (Degree)
20
Surface Processing
None
...see all>
Product Options
ADD TO CART
Boss Diameter B (mm) Face Width (E)(mm) Weight (g) Backlash (mm) Standard Diameter C (mm) Surface Hardness Tip Diameter D (mm) Accuracy Class Rim Diameter I (mm) Tooth Profile Web Thickness H (mm) Hole Diameter (phi mm) Teeth Cutting Reference Surface Weight (kg) Number of Gears Total Length G (mm) Shape Boss Length F (mm) Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Boss Diameter B (mm) Face Width (E)(mm) Weight (g) Backlash (mm) Standard Diameter C (mm) Surface Hardness Tip Diameter D (mm) Accuracy Class Rim Diameter I (mm) Tooth Profile Web Thickness H (mm) Hole Diameter (phi mm) Teeth Cutting Reference Surface Weight (kg) Number of Gears Total Length G (mm) Shape Boss Length F (mm) Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 4 52 0.12 - 0.24 56 70 - 95HRB 57.6 N8 grade JIS (JIS B 1702-1) 50.4 Namiha 2 A: 5 A ': 5.1 Hole (tolerance -0.005 - (-0.020)) 52 70 10 S9 6 SMF5040 (S45C or equivalent)   1PC 1 LS0.8-70 36834542 -
Discontinued
[x]
- 4 16.6 0.10 to 0.20 24 70 to 95HRB 25.6 N8 grade JIS (JIS B 1702-1) - Namiha - A: 4 A': 4.1 Hole (tolerance -0.005 - (-0.020)) - 30 9 - 5 SMF5040 (S45C equivalent)   1PC 1 LS0.8-30 36834506 5.99 SGD
In stock
- 4 20.6 0.10 to 0.20 32 70 to 95HRB 33.6 N8 grade JIS (JIS B 1702-1) 26.4 Namiha 2 A: 4 A': 4.1 Hole (tolerance -0.005 - (-0.020)) - 40 9 - 5 SMF5040 (S45C equivalent) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LS0.8-40 36834515 -
Discontinued
[x]
- 4 64.1 0.12 to 0.24 64 70 to 95HRB 65.6 N8 grade JIS (JIS B 1702-1) 58.4 Namiha 2 A: 5 A': 5.1 Hole (tolerance -0.005 - (-0.020)) - 80 - - 6 SMF5040 (S45C equivalent) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LS0.8-80 36834551 -
Discontinued
[x]
9 4 7.36 0.06 to 0.16 16 70 to 95HRB 17.6 N8gradeJIS(JISB1702-1) - Namiha - A:3A':3.1 Hole(tolerance-0.005-(-0.020)) - 20 8 - 4 SMF5040(S45Cequivalent) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LS0.8-20 36834481 3.99 SGD
Shipped after 2018-06-22
12 4 28.3 0.12 to 0.24 40 70 to 95HRB 41.6 N8gradeJIS(JISB1702-1) 34.4 Namiha 2 A:4A':4.1 Hole(tolerance-0.005-(-0.020)) - 50 9 - 5 SMF5040(S45Cequivalent) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LS0.8-50 36834524 8.99 SGD
Shipped after 2018-06-22
9 4 10.7 0.10 to 0.20 20 70 to 95HRB 21.6 N8gradeJIS(JISB1702-1) - Namiha - A:3A':3.1 Hole(tolerance-0.005-(-0.020)) - 25 8 - 4 SMF5040(S45Cequivalent) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LS0.8-25 36834497 -
Discontinued
[x]
11.6 5 - 0.06 - 0.16 9.6 70 - 95HRB 11.2 JIS N8 class (JIS B 1702-1) - Full depth tooth - A:3 A ': 3.1 Hole (tolerance-0.005-(-0.020)) 5.29 12 9 S3 4 SMF5040 (equivalent toS45C)   1PC 1 LS0.8-12 36834463 3.99 SGD
In stock
8 4 - 0.06 - 0.16 12.8 70 - 95HRB 14.4 JIS N8 class (JIS B 1702-1) - Full depth tooth - A:3 A ': 3.1 Hole (tolerance-0.005-(-0.020)) 4.84 16 8 S1 4 SMF5040 (equivalent toS45C)   1PC 1 LS0.8-16 36834472 3.99 SGD
In stock
12 4 - 0.12 - 0.24 48 70 - 95HRB 49.6 JIS N8 class (JIS B 1702-1) 42.4 Full depth tooth 2 A:4 A ': 4.1 Hole (tolerance-0.005-(-0.020)) 37.4 60 9 S9 5 SMF5040 (equivalent toS45C)   1PC 1 LS0.8-60 36834533 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Lathe repair
5
From Japan
On 2018-04-02 13:11:59
Although it looks first, accuracy and strength are not problem at all. Because the shaft diameter did not suit my purpose, I made additional processing with a lathe. I hope to order the shaft diameter as well!
This review is about item#36834533.
Manufactured parts
5
From Japan
On 2014-12-08 13:47:34
I am satisfied that it is a repeater
This review is about item#36834463.

Related Products