Buy more than* S$200* and get FREE SHIPPING

BSS Spur Wheels Module 0.5

3.00 (2)
Module (m)
0.5
Teeth Cutting Reference Surface
Hole
Tolerance A
H7
Face Width (E)(mm)
3
Surface Finish
Cutting
Pressure Angle (Degree)
20
Surface Processing
None
...see all>
Product Options
ADD TO CART
Keyway Dimensions (Width x Depth)(mm) Screw Diameter Tip Diameter D (mm) Weight (kg) Allowable Torque (N/m [kgf/m]) Number of Gears Total Length G (mm) Material Boss Length F (mm) Boss Diameter B (mm) Backlash (mm) Surface Hardness Shape Accuracy Class Screw Hole J (mm) Tooth Profile Standard Diameter C (mm) Bore Diameter A (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Keyway Dimensions (Width x Depth)(mm) Screw Diameter Tip Diameter D (mm) Weight (kg) Allowable Torque (N/m [kgf/m]) Number of Gears Total Length G (mm) Material Boss Length F (mm) Boss Diameter B (mm) Backlash (mm) Surface Hardness Shape Accuracy Class Screw Hole J (mm) Tooth Profile Standard Diameter C (mm) Bore Diameter A (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- M4 41 0.065 0.055 80 10 The free-cutting brass (C3604) 7 28 0 to 0.10 80HV more S1T JIS N8 class (JIS B 1702-1) 3.5 Full depth tooth 40 6   1PC 1 BSS0.5-80B 36840693 25.99 SGD
Shipped after 2018-05-28
- M4 31 0.052 0.039 60 10 The free-cutting brass (C3604) 7 28 0 to 0.10 80HV more S1T JIS N8 class (JIS B 1702-1) 3.5 Full depth tooth 30 5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BSS0.5-60A 36840641 18.99 SGD
Shipped after 2018-06-01
- M3 16 0.01 0.016 30 10 The free-cutting brass (C3604) 7 12 0 to 0.10 80HV more S1T JIS N8 class (JIS B 1702-1) 3.5 Full depth tooth 15 3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BSS0.5-30A 36840517 9.99 SGD
Shipped after 2018-05-28
- M4 36 0.058 0.047 70 10 The free-cutting brass (C3604) 7 28 0 to 0.10 80HV more S1T JIS N8 class (JIS B 1702-1) 3.5 Full depth tooth 35 5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BSS0.5-70A 36840666 22.99 SGD
Shipped after 2018-06-01
- M4 16 0.0092 0.016 30 10 Thefree-cuttingbrass(C3604) 7 12 0 to 0.10 80HVmore - N8gradeJIS(JISB1702-1) 3.5 Namiha 15 5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BSS0.5-30C 36840535 9.99 SGD
Shipped after 2018-06-01
- M3 19 0.017 0.021 36 10 Thefree-cuttingbrass(C3604) 7 16 0 to 0.10 80HVmore - N8gradeJIS(JISB1702-1) 3.5 Namiha 18 4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BSS0.5-36A 36840571 10.99 SGD
Shipped after 2018-06-01
- M3 8.5 0.0054 0.0059 15 14 Thefree-cuttingbrass(C3604) 11 8.5 0 to 0.10 80HVmore - N8gradeJIS(JISB1702-1) 2.5 Namiha 7.5 3   1PC 1 BSS0.5-15A 36840307 6.99 SGD
Shipped after 2018-05-28
- M4 21 0.021 0.024 40 10 The free-cutting brass (C3604) 7 18 0 to 0.10 80HV more S1T JIS N8 class (JIS B 1702-1) 3.5 Full depth tooth 20 5   1PC 1 BSS0.5-40B 36840614 11.99 SGD
Shipped after 2018-05-28
- - 16 0.011 0.016 30 10 The free-cutting brass (C3604) 7 13 0 to 0.10 80HV more S1 JIS N8 class (JIS B 1702-1) - Full depth tooth 15 4   1PC 1 BSS0.5-30 36840501 8.99 SGD
Shipped after 2018-05-28
- M3 15 0.0097 0.015 28 10 Thefree-cuttingbrass(C3604) 7 12 0 to 0.10 80HVmore - N8gradeJIS(JISB1702-1) 3.5 Namiha 14 3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BSS0.5-28A 36840483 8.99 SGD
Shipped after 2018-06-01
- M3 - - 0.0093 20 - The free-cutting brass (C3604) - - 0 to 0.10 80HV more - N8 grade JIS (JIS B 1702-1) 2.5 Namiha - 3   1PC 1 BSS0.5-20A 36840361 9.99 SGD
Shipped after 2018-06-01
- M3 - - 0.011 22 - The free-cutting brass (C3604) 7 9 0 to 0.10 80HV more - N8 grade JIS (JIS B 1702-1) 3.5 Namiha - 3   1PC 1 BSS0.5-22A 36840395 10.99 SGD
Shipped after 2018-06-01
- M3 13.5 - 0.013 25 - The free-cutting brass (C3604) 7 - 0 to 0.10 80HV more - N8 grade JIS (JIS B 1702-1) 3.5 Namiha 12.5 4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BSS0.5-25B 36840456 8.99 SGD
Shipped after 2018-06-01
- M3 14.5 - 0.014 27 - The free-cutting brass (C3604) 7 - 0 to 0.10 80HV more - N8 grade JIS (JIS B 1702-1) 3.5 Namiha 13.5 3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BSS0.5-27A 36840474 8.99 SGD
Shipped after 2018-06-01
- M4 36 - 0.047 70 - The free-cutting brass (C3604) 7 28 0 to 0.10 80HV more - N8 grade JIS (JIS B 1702-1) 3.5 Namiha 35 6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BSS0.5-70B 36840675 22.99 SGD
Shipped after 2018-06-01
- M3 11.5 - 0.0099 21 - The free-cutting brass (C3604) - 11.5 0 to 0.10 80HV more - N8 grade JIS (JIS B 1702-1) 2.5 Namiha 10.5 3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BSS0.5-21A 36840386 7.99 SGD
Shipped after 2018-06-01
- - - - 0.0093 20 - The free-cutting brass (C3604) 7 8.5 0 to 0.10 80HV more - N8 grade JIS (JIS B 1702-1) - Namiha - 4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BSS0.5-20 36840352 8.99 SGD
Shipped after 2018-06-01
- M3 13.5 - 0.013 25 - The free-cutting brass (C3604) 7 - 0 to 0.10 80HV more - N8 grade JIS (JIS B 1702-1) 3.5 Namiha 12.5 3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BSS0.5-25A 36840447 8.99 SGD
Shipped after 2018-06-01
- M3 15.5 - 0.016 29 - The free-cutting brass (C3604) 7 - 0 to 0.10 80HV more - N8 grade JIS (JIS B 1702-1) 3.5 Namiha 14.5 3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BSS0.5-29A 36840492 8.99 SGD
Shipped after 2018-06-01
- M3 - - 0.016 30 - The free-cutting brass (C3604) 7 - 0 to 0.10 80HV more - N8 grade JIS (JIS B 1702-1) 3.5 Namiha - 4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BSS0.5-30B 36840526 9.99 SGD
Shipped after 2018-06-01
- M3 9.5 - 0.0072 17 - The free-cutting brass (C3604) - 9.5 0 to 0.10 80HV more - N8 grade JIS (JIS B 1702-1) 2.5 Namiha 8.5 3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BSS0.5-17A 36840325 6.99 SGD
Shipped after 2018-06-01
- M3 - - 0.013 26 - The free-cutting brass (C3604) 7 - 0 to 0.10 80HV more - N8 grade JIS (JIS B 1702-1) 3.5 Namiha - 3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BSS0.5-26A 36840465 8.99 SGD
Shipped after 2018-06-01
- M3 26 - 0.031 50 - The free-cutting brass (C3604) 7 22 0 to 0.10 80HV more - N8 grade JIS (JIS B 1702-1) 3.5 Namiha 25 4   1PC 1 BSS0.5-50A 36840623 16.99 SGD
Shipped after 2018-06-01
- M3 - - 0.018 32 - The free-cutting brass (C3604) 7 - 0 to 0.10 80HV more - N8 grade JIS (JIS B 1702-1) 3.5 Namiha - 4   1PC 1 BSS0.5-32A 36840544 9.99 SGD
Shipped after 2018-06-01
- M3 12.5 - 0.011 23 - The free-cutting brass (C3604) 7 9 0 to 0.10 80HV more - N8 grade JIS (JIS B 1702-1) 3.5 Namiha 11.5 3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BSS0.5-23A 36840404 10.99 SGD
Shipped after 2018-06-01
- M3 - - 0.019 34 - The free-cutting brass (C3604) 7 - 0 to 0.10 80HV more - N8 grade JIS (JIS B 1702-1) 3.5 Namiha - 4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BSS0.5-34A 36840553 11.99 SGD
Shipped after 2018-06-01
- M3 18.5 - 0.02 35 - The free-cutting brass (C3604) 7 - 0 to 0.10 80HV more - N8 grade JIS (JIS B 1702-1) 3.5 Namiha 17.5 4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BSS0.5-35A 36840562 10.99 SGD
Shipped after 2018-06-01
- - 21 - 0.024 40 - The free-cutting brass (C3604) 7 - 0 to 0.10 80HV more - N8 grade JIS (JIS B 1702-1) - Namiha 20 4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BSS0.5-40 36840596 10.99 SGD
Shipped after 2018-06-01
- M3 10.5 - 0.0086 19 - The free-cutting brass (C3604) - 10.5 0 to 0.10 80HV more - N8 grade JIS (JIS B 1702-1) 2.5 Namiha 9.5 3   1PC 1 BSS0.5-19A 36840343 7.99 SGD
Shipped after 2018-05-28
- M3 - - 0.0093 20 - The free-cutting brass (C3604) - - 0 to 0.10 80HV more - N8 grade JIS (JIS B 1702-1) 2.5 Namiha - 4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BSS0.5-20B 36840377 7.99 SGD
Shipped after 2018-06-01
- M3 - - 0.012 24 - The free-cutting brass (C3604) 7 - 0 to 0.10 80HV more - N8 grade JIS (JIS B 1702-1) 3.5 Namiha - 4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BSS0.5-24B 36840422 7.99 SGD
Shipped after 2018-06-01
- - 13.5 - 0.013 25 - The free-cutting brass (C3604) 7 - 0 to 0.10 80HV more - N8 grade JIS (JIS B 1702-1) - Namiha 12.5 4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BSS0.5-25 36840431 7.99 SGD
Shipped after 2018-06-01
- M3 21 - 0.024 40 - The free-cutting brass (C3604) 7 - 0 to 0.10 80HV more - N8 grade JIS (JIS B 1702-1) 3.5 Namiha 20 4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BSS0.5-40A 36840605 14.99 SGD
Shipped after 2018-06-01
- M4 26 - 0.031 50 - The free-cutting brass (C3604) 7 22 0 to 0.10 80HV more - N8 grade JIS (JIS B 1702-1) 3.5 Namiha 25 5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BSS0.5-50B 36840632 16.99 SGD
Shipped after 2018-05-28
- M3 - - 0.0079 18 - The free-cutting brass (C3604) - - 0 to 0.10 80HV more - N8 grade JIS (JIS B 1702-1) 2.5 Namiha 9 3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BSS0.5-18A 36840334 9.99 SGD
Shipped after 2018-05-28
- M3 - - 0.012 24 - The free-cutting brass (C3604) 7 - 0 to 0.10 80HV more - N8 grade JIS (JIS B 1702-1) 3.5 Namiha - 3   1PC 1 BSS0.5-24A 36840413 8.99 SGD
Shipped after 2018-05-28
- M3 20 - 0.022 38 - The free-cutting brass (C3604) 7 - 0 to 0.10 80HV more - N8 grade JIS (JIS B 1702-1) 3.5 Namiha 19 4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BSS0.5-38A 36840587 11.99 SGD
Shipped after 2018-06-01
- M4 31 - 0.039 60 - The free-cutting brass (C3604) 7 28 0 to 0.10 80HV more - N8 grade JIS (JIS B 1702-1) 3.5 Namiha 30 6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BSS0.5-60B 36840657 18.99 SGD
Shipped after 2018-05-28
- M4 41 0.065 0.055 80 10 Thefree-cuttingbrass(C3604) 7 28 0 to 0.10 80HVmore - N8gradeJIS(JISB1702-1) 3.5 Namiha 40 5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BSS0.5-80A 36840684 25.99 SGD
Shipped after 2018-05-28
- M3 9 0.0062 0.0066 16 14 FREE-CUTTING BRASS (C3604) 11 9 0 - 0.10 MORE THAN 80 HV S3T JIS N8 class (JIS B 1702-1) 2.5 Full depth tooth 8 3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BSS0.5-16A 36840316 6.99 SGD
Shipped after 2018-05-30
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Rotation control of optical filter
5
From Japan
On 2018-02-09 15:42:40
I use it with processing after arrival. Delivery is also early, there are no particular improvement points, but it is even appreciated if there are goods with processing (possibly black matte). Because there are various sizes, it may be impossible · · ·.
This review is about item#36840596.
Create original reduction gearbox
1
From Japan
On 2013-11-02 11:33:52
BSS 0.5 - 20 B The first image used for BSS 0.5 - 20 A was different, so I purchased it by mistake. It is the same 1st sheet image as BSS 0.5 - 28 A BSS 0.5 - 36 A purchased at the same time. BSS Spur Gear Module 0.5 If you used the third image of the list for BSS 0.5 - 20 B BSS 0.5 - 20 A, you did not purchase mistakes. Https://www.monotaro.com/g/00345255/ BSS 0.5 - 20 B https://www.monotaro.com/p/3684/0377/ BSS 0.5-28 A https://www.monotaro.com/ P / 3684/0483 / BSS 0.5 - 36 A https://www.monotaro.com/p/3684/0571/ Please post this review absolutely. * Please also post it in order to prevent the same mistake like me.
This review is about item#36840377.

Related Products