Buy more than* S$200* and get FREE SHIPPING

BSS spur gear module 0.8

Module (m)
0.8
Keyway Dimensions (Width x Depth)(mm)
-
Total Length G (mm)
12
Boss Length F (mm)
8
Face Width (E)(mm)
4
Backlash (mm)
0-0.10
...see all>
Product Options
ADD TO CART
Bore Diameter A (phi mm) Screw Diameter Weight (kg) Number of Gears Shape Screw Hole J (mm) Standard Diameter C (mm) Tip Diameter D (mm) Allowable Torque (N/m [kgf/m]) Boss Diameter B (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Bore Diameter A (phi mm) Screw Diameter Weight (kg) Number of Gears Shape Screw Hole J (mm) Standard Diameter C (mm) Tip Diameter D (mm) Allowable Torque (N/m [kgf/m]) Boss Diameter B (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 M4 0.033 30 S1T 4 24 25.6 0.056 20 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BSS0.8-30C 36840937 17.99 SGD
Shipped after 2018-05-29
5 M4 0.081 50 S1T 4 40 41.6 0.11 28 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BSS0.8-50A 36841025 30.99 SGD
Shipped after 2018-05-29
4 M3 0.0088 17 S1T 4 13.6 15.2 0.025 10 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BSS0.8-17A 36840727 11.99 SGD
Shipped after 2018-05-28
4 M3 0.013 20 S1T 4 16 17.6 0.032 12 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BSS0.8-20A 36840763 12.99 SGD
Shipped after 2018-05-28
5 M4 0.034 30 S1T 4 24 25.6 0.056 20 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BSS0.8-30B 36840921 17.99 SGD
Shipped after 2018-05-28
5 M4 0.04 32 S1T 4 25.6 27.2 0.061 22 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BSS0.8-32A 36840946 17.99 SGD
Shipped after 2018-05-28
5 M4 0.021 24 S1T 4 19.2 20.8 0.041 16 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BSS0.8-24B 36840824 16.99 SGD
Shipped after 2018-05-29
5 M4 0.026 26 S1T 4 20.8 22.4 0.046 18 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BSS0.8-26A 36840867 17.99 SGD
Shipped after 2018-05-28
4 M3 0.0082 16 S1T 4 12.8 14.4 0.022 10 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BSS0.8-16A 36840711 11.99 SGD
Shipped after 2018-05-29
5 - 0.014 20 S1 - 16 17.6 0.032 13.5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BSS0.8-20 36840754 11.99 SGD
Shipped after 2018-05-28
5 M4 0.018 22 S1T 4 17.6 19.2 0.036 15 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BSS0.8-22A 36840797 13.99 SGD
Shipped after 2018-05-28
5 M4 0.018 23 S1T 4 18.4 20 0.039 15 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BSS0.8-23A 36840806 14.99 SGD
Shipped after 2018-05-28
6 M4 0.099 60 S1T 4 48 49.6 0.13 28 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BSS0.8-60B 36841052 30.99 SGD
Shipped after 2018-05-29
4 M3 0.0094 18 S1T 4 14.4 16 0.027 10 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BSS0.8-18A 36840736 12.99 SGD
Shipped after 2018-05-28
5 M4 0.015 21 S1T 4 16.8 18.4 0.034 14 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BSS0.8-21A 36840781 13.99 SGD
Shipped after 2018-05-29
4 M3 0.022 24 S1T 4 19.2 20.8 0.041 16 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BSS0.8-24A 36840815 16.99 SGD
Shipped after 2018-05-29
5 M4 0.028 28 S1T 4 22.4 24 0.051 18 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BSS0.8-28A 36840885 17.99 SGD
Shipped after 2018-05-28
4 M3 0.035 30 S1T 4 24 25.6 0.056 20 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BSS0.8-30A 36840912 17.99 SGD
Shipped after 2018-05-29
5 M4 0.066 40 S1T 4 32 33.6 0.081 28 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BSS0.8-40A 36841007 21.99 SGD
Shipped after 2018-05-29
6 M4 0.065 40 S1T 4 32 33.6 0.081 28 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BSS0.8-40B 36841016 22.99 SGD
Shipped after 2018-05-29
5 M4 0.1 60 S1T 4 48 49.6 0.13 28 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BSS0.8-60A 36841043 30.99 SGD
Shipped after 2018-05-29
4 M3 0.012 19 S1T 4 15.2 16.8 0.029 12 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BSS0.8-19A 36840745 12.99 SGD
Shipped after 2018-05-28
5 M4 0.033 29 S1T 4 23.2 24.8 0.053 20 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BSS0.8-29A 36840894 17.99 SGD
Shipped after 2018-05-28
5 - 0.034 30 S1 - 24 25.6 0.056 20 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BSS0.8-30 36840903 17.99 SGD
Shipped after 2018-05-29
5 M4 0.052 36 S1T 4 28.8 30.4 0.071 25 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BSS0.8-36A 36840973 19.99 SGD
Shipped after 2018-05-29
4 M3 0.0067 15 S1T 4 12 13.6 0.02 9 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BSS0.8-15A 36840702 8.99 SGD
Shipped after 2018-05-28
5 M4 0.012 20 S1T 4 16 17.6 0.032 12   1pc 1 BSS0.8-20B 36840772 10.99 SGD
In stock
5 - 0.024 25 S1 - 20 21.6 0.043 17 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BSS0.8-25 36840833 15.99 SGD
Shipped after 2018-05-29
4 M3 0.023 25 S1T 4 20 21.6 0.043 16 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BSS0.8-25A 36840842 16.99 SGD
Shipped after 2018-05-29
5 M4 0.022 25 S1T 4 20 21.6 0.043 16 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BSS0.8-25B 36840851 16.99 SGD
Shipped after 2018-05-29
5 M4 0.027 27 S1T 4 21.6 23.2 0.048 18 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BSS0.8-27A 36840876 17.99 SGD
Shipped after 2018-05-28
5 M4 0.042 34 S1T 4 27.2 28.8 0.066 22 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BSS0.8-34A 36840955 19.99 SGD
Shipped after 2018-05-29
5 M4 0.051 35 S1T 4 28 29.6 0.068 25 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BSS0.8-35A 36840964 19.99 SGD
Shipped after 2018-05-29
5 M4 0.055 38 S1T 4 30.4 32 0.076 25 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BSS0.8-38A 36840982 21.99 SGD
Shipped after 2018-05-28
5 - 0.046 40 S1 - 32 33.6 0.081 20 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BSS0.8-40 36840991 19.99 SGD
Shipped after 2018-05-28
6 M4 0.08 50 S1T 4 40 41.6 0.11 28 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BSS0.8-50B 36841034 31.99 SGD
Shipped after 2018-05-29
ADD TO CART

Related Products