Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

BSS spur gear module 1

Screw Hole J (mm)
4
Module (m)
1
Face Width (E)(mm)
6
Backlash (mm)
0.08-0.18
...see all>
Product Options
ADD TO CART
Weight (kg) Number of Gears Standard Diameter C (mm) Shape Keyway Dimensions (Width x Depth)(mm) Tip Diameter D (mm) Allowable Torque (N/m [kgf/m]) Total Length G (mm) Boss Length F (mm) Boss Diameter B (mm) Bore Diameter A (phi mm) Screw Diameter Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Number of Gears Standard Diameter C (mm) Shape Keyway Dimensions (Width x Depth)(mm) Tip Diameter D (mm) Allowable Torque (N/m [kgf/m]) Total Length G (mm) Boss Length F (mm) Boss Diameter B (mm) Bore Diameter A (phi mm) Screw Diameter Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.026 20 20 S1T - 22 0.074 14 8 16 6 M4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BSS1-20C 36841165 15.99 SGD
Shipped after 2018-06-25
0.041 24 24 S1T - 26 0.1 14 8 20 5 M4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BSS1-24A 36841201 17.99 SGD
Shipped after 2018-06-25
0.044 25 25 S1T - 27 0.1 14 8 22 8 M5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BSS1-25C 36841253 19.99 SGD
Shipped after 2018-06-25
0.06 28 28 S1T - 30 0.12 14 8 25 6 M4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BSS1-28A 36841296 19.99 SGD
Shipped after 2018-06-25
0.092 38 38 S1T - 40 0.18 14 8 28 8 M5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BSS1-38A 36841445 31.99 SGD
Shipped after 2018-06-25
0.094 40 40 S1K 4x1.8 42 0.19 14 8 28 10 M4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BSS1-40C 36841472 34.99 SGD
Shipped after 2018-06-25
0.065 30 30 S1T - 32 0.13 14 8 25 6 M4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BSS1-30B 36841323 20.99 SGD
Shipped after 2018-06-25
0.079 35 35 S1K 4x1.8 37 0.16 14 8 28 10 M4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BSS1-35B 36841411 27.99 SGD
Shipped after 2018-06-25
0.027 20 20 S1T - 22 0.074 14 8 16 5 M4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BSS1-20B 36841156 13.99 SGD
Shipped after 2018-06-25
0.051 27 27 S1T - 29 0.11 14 8 22 6 M4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BSS1-27A 36841287 19.99 SGD
Shipped after 2018-06-25
0.066 30 30 S1T - 32 0.13 14 8 25 5 M4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BSS1-30A 36841314 20.99 SGD
Shipped after 2018-06-25
0.083 35 35 S1T - 37 0.16 14 8 28 8 M5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BSS1-35A 36841402 23.99 SGD
Shipped after 2018-06-25
0.034 15 15 S3T - 17 0.048 21 15 17 5 M4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BSS1-15B 36841077 12.99 SGD
Shipped after 2018-06-25
0.022 18 18 S1T - 20 0.063 14 8 15 5 M4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BSS1-18A 36841113 15.99 SGD
Shipped after 2018-06-25
0.038 23 23 S1T - 25 0.091 14 8 20 6 M4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BSS1-23A 36841192 17.99 SGD
Shipped after 2018-06-25
0.059 29 29 S1T - 31 0.12 14 8 25 8 M5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BSS1-29A 36841305 20.99 SGD
Shipped after 2018-06-25
0.082 36 36 S1K 4x1.8 38 0.17 14 8 28 10 M4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BSS1-36B 36841436 27.99 SGD
Shipped after 2018-06-25
0.018 17 17 S1T - 19 0.058 14 8 14 6 M4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BSS1-17A 36841104 13.99 SGD
Shipped after 2018-06-25
0.021 18 18 S1T - 20 0.063 14 8 15 6 M4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BSS1-18B 36841122 15.99 SGD
Shipped after 2018-06-25
0.031 21 21 S1T - 23 0.08 14 8 18 6 M4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BSS1-21A 36841174 17.99 SGD
Shipped after 2018-06-25
0.071 32 32 S1K 4x1.8 34 0.14 14 8 28 10 M4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BSS1-32D 36841384 25.99 SGD
Shipped after 2018-06-25
0.08 34 34 S1T - 36 0.15 14 8 28 8 M5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BSS1-34A 36841393 23.99 SGD
Shipped after 2018-06-25
0.035 15 15 S3T - 17 0.048 21 15 17 4 M3   1pc 1 BSS1-15A 36841061 9.99 SGD
In stock
0.015 16 16 S1T - 18 0.053 14 8 12 5 M4   1pc 1 BSS1-16B 36841095 10.99 SGD
In stock
0.048 26 26 S1T - 28 0.11 14 8 22 6 M4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BSS1-26A 36841262 19.99 SGD
Shipped after 2018-06-25
0.079 32 32 S1T - 34 0.14 14 8 28 5 M4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BSS1-32A 36841357 21.99 SGD
Shipped after 2018-06-25
0.075 32 32 S1T - 34 0.14 14 8 28 8 M5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BSS1-32C 36841375 21.99 SGD
Shipped after 2018-06-25
0.14 50 50 S1T - 52 0.25 14 8 28 6 M4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BSS1-50A 36841481 31.99 SGD
Shipped after 2018-06-25
0.13 50 50 S1T - 52 0.25 14 8 28 8 M5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BSS1-50B 36841497 30.99 SGD
Shipped after 2018-06-25
0.016 16 16 S1T - 18 0.053 14 8 12 4 M3 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BSS1-16A 36841086 13.99 SGD
Shipped after 2018-06-25
0.028 20 20 S1T - 22 0.074 14 8 16 4 M3 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BSS1-20A 36841147 15.99 SGD
Shipped after 2018-06-25
0.033 22 22 S1T - 24 0.085 14 8 18 6 M4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BSS1-22A 36841183 17.99 SGD
Shipped after 2018-06-25
0.04 24 24 S1T - 26 0.1 14 8 20 6 M4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BSS1-24B 36841217 17.99 SGD
Shipped after 2018-06-25
0.046 26 26 S1T - 28 0.11 14 8 22 8 M5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BSS1-26B 36841271 19.99 SGD
Shipped after 2018-06-25
0.062 30 30 S1T - 32 0.13 14 8 25 8 M5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BSS1-30C 36841332 20.99 SGD
Shipped after 2018-06-25
0.058 30 30 S1K 4x1.8 32 0.13 14 8 25 10 M4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BSS1-30D 36841341 23.99 SGD
Shipped after 2018-06-25
0.078 32 32 S1T - 34 0.14 14 8 28 6 M4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BSS1-32B 36841366 21.99 SGD
Shipped after 2018-06-25
0.098 40 40 S1T - 42 0.19 14 8 28 8 M5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BSS1-40B 36841463 31.99 SGD
Shipped after 2018-06-25
0.13 50 50 S1K 4x1.8 52 0.25 14 8 28 10 M4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BSS1-50C 36841506 34.99 SGD
Shipped after 2018-06-25
0.024 19 19 S1T - 21 0.069 14 8 16 6 M4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BSS1-19A 36841131 15.99 SGD
Shipped after 2018-06-25
0.037 24 24 S1T - 26 0.1 14 8 20 8 M5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BSS1-24C 36841226 17.99 SGD
Shipped after 2018-06-25
0.047 25 25 S1T - 27 0.1 14 8 22 5 M4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BSS1-25A 36841235 20.99 SGD
Shipped after 2018-06-25
0.046 25 25 S1T - 27 0.1 14 8 22 6 M4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BSS1-25B 36841244 20.99 SGD
Shipped after 2018-06-25
0.086 36 36 S1T - 38 0.17 14 8 28 8 M5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BSS1-36A 36841427 25.99 SGD
Shipped after 2018-06-25
0.1 40 40 S1T - 42 0.19 14 8 28 6 M4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BSS1-40A 36841454 30.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products