Buy more than* S$200* and get FREE SHIPPING

Cotterless Crank Set

3.77 (13)
Caution
It will be for the thick tooth (1/8 size)., It will be for the thick tooth (1/8 size).
Dimension (mm)
165(32T), 165(32T)
Material
steel, Steel
Set Contents
Left and right pair
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
black, Black 1Set(Right and Left1Set) 1 - 36817751 22.99 SGD
In stock
CP (plated), CP (Plating) 1Set(Right and Left1Set) 1 - 36817742 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 3
3 star 1
2 star 1
1 star 2
Review Rating: 3.77
13 Customer Reviews
The reviews are automatic translation.
Parts exchange for city cycle
5
From Japan
On 2017-01-28 20:53:07
From the bottom bracket of the selector type to the SHIMANO (Shimano) BB-UN 26, the crank and the sprocket were also exchanged together The plating was also beautiful and there was no problem at all
This review is about item#36817742.
For bicycle repair
1
From Japan
On 2016-10-01 13:05:35
Although purchased as a new item, rust occurred in the right crank cotterless connection portion. It is very disappointing. Since it is an invisible place to the customer, I blew it off at the WD 40 and removed it, but before that I shipped things that had been rusting despite being a new product of OG (Osaka Gear Manufacturing Co., Ltd.) but I requested improvement but eventually It is said that improvement is insufficient at the moment. Please thoroughly control shipping.
This review is about item#36817742.
Exchange
5
From Japan
On 2016-05-11 23:07:25
Exchange for the maintenance of rusty Mamariari. The quality of the crank surface was slightly uneven, but I did not care because it was black paint. There is no problem if rust disappears at this price. It was a good shopping.
This review is about item#36817751.
Replacement of aged parts
4
From Japan
On 2016-04-12 19:03:44
The bicycle which I bought at the home center rains in rain and rusts in red for half a year, so if you exchange for it, it will not rust for 2 years. Although some people may get lost as some people dislikes saying they are not fitting for review or processing because they do not carefully investigate standard manufacturer's products that do not match their own bicycles in the first place , Besides the cheap folding bike, I would like you to purchase it with confidence as it fits the standard as usual.
This review is about item#36817742.
bicycle
5
From Japan
On 2015-08-06 15:42:09
I think that it is good.
This review is about item#36817751.
For repair
5
From Japan
On 2015-02-12 13:19:02
It is strong and durable at an affordable price.
This review is about item#36817742.
Folding bike for school
1
From Japan
On 2014-10-09 19:55:10
It can not be installed without processing. This is for 1/2 x 1/8 chains. The width of the 7-speed bicycle (3/32) is large enough to fit. Since it can not be helped, I mounted it by scraping teeth with a grinder, but it is an important matter to write properly in item description. I thought that I should use returned goods once. It was after rust preventive painting. It is heavy, it has Bali, and it is cheap. 165 mm crank length. 32 teeth. First of all, I strongly desire a clear explanation of the item.
This review is about item#36817751.
Bicycle repair
5
From Japan
On 2014-10-02 15:00:45
Processing accuracy is problematic and strange. Rub resistance is a state of wait for a while.
This review is about item#36817742.
As repair parts
5
From Japan
On 2014-05-05 22:07:16
Completed goods that I can not imagine improvement points. Strong, precise and cheap.
This review is about item#36817751.
I thought that the crank of the current bicycle, but did not use it at the purchase of a misunderstanding.
3
From Japan
On 2014-04-19 11:27:51
I misunderstood the meaning of 165-32T. It was the same as the current bicycle. It was hard to put on a pedal, and a crank with a big external appearance was warm. Is there no crank with a large outline at 165? . Nominal diameter is 165 - 34 T? .
This review is about item#36817751.

Related Products