Buy more than* S$200* and get FREE SHIPPING

Electromagnetic Metering Pumps EHN Series

4.33 (3)
...see all>
Product Options
ADD TO CART
Dimension d (mm) Material Code Dimensions c(mm) Power Consumption (W) Compatible Hose Operating Ambient Temperature (deg C) Current (A) Stroke Number(spm) Dimension h (mm) Dimension H (mm) Liquid Temperature Range (degree c) Maximum Discharge Pressure (MPa) Effective Diameter (phi mm) Dimensions L (mm) Dimensions o (mm) Dimensions J (mm) Valve Stroke (mm) Dimensions n (mm) Dimensions b (mm) Supply Voltage Dimension m (mm) Dimension W (mm) Type Dimensions k (mm) Dimension l (mm) Dimensions i (mm) Dimensions e (mm) Dimensions f (mm) Dimensions a (mm) Dimensions g (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension d (mm) Material Code Dimensions c(mm) Power Consumption (W) Compatible Hose Operating Ambient Temperature (deg C) Current (A) Stroke Number(spm) Dimension h (mm) Dimension H (mm) Liquid Temperature Range (degree c) Maximum Discharge Pressure (MPa) Effective Diameter (phi mm) Dimensions L (mm) Dimensions o (mm) Dimensions J (mm) Valve Stroke (mm) Dimensions n (mm) Dimensions b (mm) Supply Voltage Dimension m (mm) Dimension W (mm) Type Dimensions k (mm) Dimension l (mm) Dimensions i (mm) Dimensions e (mm) Dimensions f (mm) Dimensions a (mm) Dimensions g (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - -   1pc 1 EHN-C36VCMR 51027734 1,149.99 SGD
Shipped after 2018-01-24
81.5 VC 154 20 phi4xphi9mm 0-40 0.8 1-360 88 189 0-40 1 - 202 5 16 - 0.5-1.0(50-100%) 88 90 - 6.2 100 - 10 32 7 25 21 14 47   1pc 1 EHN-B11VCMR 26574092 649.99 SGD
In stock
81.5 VC 150 20 phi4xphi9mm 0 - 40 0.8 1 - 360 88 184 0 - 40 1 (Diaphragm) 10 192 5 16 (Air vent) Yes 0.5 - 1.0(50 - 100%) 88 90 AC100 - 240 50/60Hz single phase 6.2 100 Standard type 10 32 7 25 21 26 37   1PC 1 EHN-B11VC1R 36843432 -
Discontinued
[x]
81.5 VH 154 20 phi4xphi9mm 0-40 0.8 1-360 88 189 0-40 1 - 202 5 16 - 0.5-1.0(50-100%) 88 90 - 6.2 100 - 10 32 7 25 21 14 47 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EHN-B11VHMR 26574083 639.99 SGD
Shipped after 2018-01-24
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Maintenance of the machine
5
From Japan
On 2017-11-24 16:26:44
It is a very good product, I will think that I will purchase the next time as well as the deadline response well.
This review is about item#36843432.
Injection of well water coagulant
4
From Japan
On 2017-02-09 13:43:39
Torsion elimination improvement at the time of hose installation was effective, but outside diameter dimension increased compared with the previous product, interference with other aircraft occurred. I felt the difficulty in selecting an alternative machine.
This review is about item#26574092.
For sterilization of bathroom (for hypochlorine supplement)
4
From Japan
On 2013-08-25 14:11:37
It is cheaper than other chemical injection pump makers, but I am worried about the life span. Also, I think that if there is a maintenance part in case of failure, it is still better. It is satisfactory as a chemical pump as a price.
This review is about item#36843432.