Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Check Valve

5.00 (1)
Compatible Pump
B11 16.21 C16 21
Material (spring)
Hastelloy
Set Pressure (MPa)
0.17 +/-0.04
Connection
(IN) phi4xphi9 hose, (OUT) R3 / 8, R1 / 2 screw
Material (Body)
PVC
...see all>
Product Options
ADD TO CART
Material Code Material (O-Rings) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Code Material (O-Rings) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
VH EPDM 1PC 1 CA-1VE-4 36843466 -
Discontinued
[x]
VC FKM 1PC 1 CA-1VC-4 36843457 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Inspection of pool facilities
5
From Japan
On 2014-06-04 18:42:28
Compared to the old one, it was able to do work exchange smoothly and several times well.
This review is about item#36843457.

Related Products