Buy more than* S$200* and get FREE SHIPPING

Polycarbonate Desiccator 240 Inch

Caution
In case of evacuating the air, use it at normal temperature and MAX approximately 133Pa (Gauge pressure-0.09MPa) . Then do vacuuming again over 2 days and keep vacuum state.
Effective Height (mm)
185
Lid Outside Diameter (phi mm)
296
Intermediate Plate Diameter (phi mm)
235
Overall Height (mm)
288
Inner Diameter (phi mm)
239
Material
(Body, lid, intermediate plate) polycarbonate, (O-ring) NBR
Accessories
One intermediate plate
...see all
Product Options
ADD TO CART
Valve Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Valve Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
With Vacuum gauge: with top 1PC 1 SPD-VGT240 36842321 279.90 SGD
Shipped after 2017-06-05
Nothing No vacuum gauge 1PC 1 SPD-240 36842303 159.90 SGD
Shipped after 2017-06-02
With No vacuum gauge 1PC 1 SPD-V240 36842312 189.90 SGD
Shipped after 2017-06-02
With Vacuum gauge:with lateral 1PC 1 SPD-VGS240 36842337 269.90 SGD
Shipped after 2017-05-29
ADD TO CART

Related Products