Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Uniball 0.5

5.00 (1)
Dimension (Shaft Diameter Φ × Thickness × Full Length) (mm)
10.4x12.4x136.0
Material (tip)
Nickel silver
Ball Tip Diameter(mm)
0.5
Mechanism
Connector type
Finishing
(SHAFT, CAP) PP RESINS, (CLIP) SUS material
Weight (g)
8.6
Type
Water-based
...see all>
Product Options
ADD TO CART
Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1PC 1 UB105.24 36842741 1.99 SGD
In stock
Red 1PC 1 UB105.15 36842757 1.99 SGD
In stock
Blue 1PC 1 UB105.33 36842766 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used to check invoices
5
From Japan
On 2014-07-03 19:42:15
It is possible to write smoothly even when ink leakage is small and it is cold
This review is about item#36842757.

Related Products