Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Pro Tech Ballpoint Pen 0.5

5.00 (3)
Dimension (Shaft Diameter Φ × Thickness × Full Length) (mm)
11.0x13.2x136.2
Ball Tip Diameter(mm)
0.5
Mechanism
Connector type
Finishing
(SHAFT, CAP) PP RESIN + coppy transfer PRINTING, (CLIP) SUS material
Weight (g)
9.4
Type
Water-based
...see all>
Product Options
ADD TO CART
Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1PC 1 UB155.24 36842775 1.99 SGD
In stock
Red 1PC 1 UB155.15 36842784 1.99 SGD
In stock
Blue 1PC 1 UB155.33 36842793 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Office work
5
From Japan
On 2016-08-29 18:23:22
Although I was using it from long ago, I have not seen it recently at the shop front etc. I did not purchase it. This time I found it with Monotaro and purchased for a long time. Compared with other ballpoint pens, it is a ballpoint pen that is perfect for making a fine copy with good ink output.
This review is about item#36842775.
Clerical work
5
From Japan
On 2016-04-16 19:24:18
I used balls smoothly since long ago.
This review is about item#36842775.
Writing
5
From Japan
On 2014-01-15 15:59:35
Easy to write easy ink is good
This review is about item#36842775.

Related Products