Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Switching-Power-Supply VS-C Series

4.62 (8)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
Computer, network
Cooling System
Natural air cooling
Compatible Standard
Noise terminal voltage, noise field strength / VCCI-B, FCC class B compliance each
...see all>
Product Options
ADD TO CART
Input Frequency (Hz) Input Voltage Range (V) Rated Output Voltage (DC V) Storage Temperature (DegreeC) Over-Voltage Protection Outer Dimensions (Width W x Height H x Depth D) (mm) Storage Humidity (%) Output Current (A) Operating Humidity (%) Operating Temperature (degree C) Weight (g) Overcurrent Protection Maximum Output Power (W) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Input Frequency (Hz) Input Voltage Range (V) Rated Output Voltage (DC V) Storage Temperature (DegreeC) Over-Voltage Protection Outer Dimensions (Width W x Height H x Depth D) (mm) Storage Humidity (%) Output Current (A) Operating Humidity (%) Operating Temperature (degree C) Weight (g) Overcurrent Protection Maximum Output Power (W) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
47 to 440 DC110 to 175 or AC85 to 132 12 -30 to +85 115% to 50x25x132.5 (Non-condensing) 10 to 95RH 2.5 (Non-condensing) 30 to 90RH -10 to +50/100%, +60/70% 150 105% to 30 1PC 1 VS30C-12 36847483 28.99 SGD
In stock
47 to 440 DC110 to 175 or AC85 to 132 5 -30 to +85 115% to 50x25x132.5 (Non-condensing) 10 to 95RH 6 (Non-condensing) 30 to 90RH -10 to +50/100%, +60/70% 150 105% to 30 1PC 1 VS30C-5 36847517 28.99 SGD
In stock
47 to 440 DC110 to 175 or AC85 to 132 5 -30 to +85 115% to 49x17x94 (Non-condensing) 10 to 95RH 2 (Non-condensing) 30 to 90RH -10 to +50/100%, +60/70% 65 105% to 10 1PC 1 VS10C-5 36847447 18.99 SGD
In stock
47 to 440 DC110 to 175 or AC85 to 132 24 -30 to +85 115% to 50x25x132.5 (Non-condensing) 10 to 95RH 1.3 (Non-condensing) 30 to 90RH -10 to +50/100%,+60/70% 150 105% to 31.2 1PC 1 VS30C-24 36847492 28.99 SGD
In stock
47 to 440 DC110 to 175 or AC85 to 132 5 -30 to +85 115% to 50x17x115 (Non-condensing) 10 to 95RH 3.0 (Non-condensing) 30 to 90RH -10 to +50/100%,+60/70% 80 105% to 15.0 1PC 1 VS15C-5 36847474 22.99 SGD
In stock
47 to 440 DC110 to 175 or AC85 to 132 - -30 to +85 115% to 50x17x115 (Non-condensing) 10 to 95RH 1.3 (Non-condensing) 30 to 90RH -10 to +50/100%,+60/70% 80 105% to 15.6 1PC 1 VS15C-12 36847456 22.99 SGD
In stock
47 to 440 DC110 to 175 or AC85 to 132 48 -30 to +85 115% to 50x25x132.5 (Non-condensing) 10 to 95RH 0.7 (Non-condensing) 30 to 90RH -10 to +50/100%,+60/70% 150 105% to 33.6 1PC 1 VS30C-48 36847501 28.99 SGD
Shipped after 2018-06-28
47 to 440 DC110 to 175 or AC85 to 132 24 -30 to +85 115% to 50x17x115 (Non-condensing) 10 to 95RH 0.7 (Non-condensing) 30 to 90RH -10 to +50/100%,+60/70% 80 105% to 16.8 1PC 1 VS15C-24 36847465 22.99 SGD
Shipped after 2018-06-27
47 to 440 DC110 to 175 or AC85 to 132 24 -30 to +85 115% to 49x17x94 (Non-condensing) 10 to 95RH 0.5 (Non-condensing) 30 to 90RH -10 to +50/100%, +60/70% 65 105% to 12 1PC 1 VS10C-24 36847431 18.99 SGD
In stock
47 - 440 175 - DC110 or 132 - AC85 12 -30 - +85 115% - 49x17x94 (Non-condensing) 95RH - 10 0.9 (Non-condensing) 90RH - 30 -10 - +50/100%, +60/70% 65 105% - 10.8 1PC 1 VS10C-12 36847422 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
Large amusement machine parts
5
From Japan
On 2018-06-11 10:21:11
Mainly handling the attraction system playground equipment, repair is difficult if the dedicated board breaks down. Since this item was consistent with both rating and specification, we were able to improve the trouble and was very helpful.
This review is about item#36847474.
Control power supply
5
From Japan
On 2017-09-12 14:52:05
I always use it, it is stable, it is inexpensive with no breakdown.
This review is about item#36847422.
Used as a power supply for measuring jigs
4
From Japan
On 2016-11-10 16:59:55
I am satisfied with the product. I would like information on accessories (cable ASSY etc) along with product description. As this product requires a connector to connect the cable, I think that the information on the connector to be used and the cable (connector) ASSY is indispensable as an indispensable item for use.
This review is about item#36847422.
Electrical work
5
From Japan
On 2016-03-10 15:32:16
Is pleased.
This review is about item#36847517.
For power supply of digital indicator
5
From Japan
On 2015-10-07 14:10:06
Because the price is cheap, buy more cheaply please try.
This review is about item#36847447.
Sw Power supply for lamp
4
From Japan
On 2015-02-24 15:31:52
The price is also cheap and stable. Because I always used 12V for microcomputer, I bought it this time. There is a sense of security as a series.
This review is about item#36847465.
Power supply for microcomputer control
5
From Japan
On 2015-01-17 15:33:54
I always use it, but the price is also cheap and stable.
This review is about item#36847456.
Control creation
4
From Japan
On 2013-10-12 00:45:40
Until now, we purchased products from other companies. How far is it still stable and usable yet? I think that there is no problem because it is a maker item, I think that I want to use cheaply even from now on.
This review is about item#36847422.

Related Products