Buy more than* S$200* and get FREE SHIPPING

Polyethylene Curing Sheet

3.83 (40)
Purpose
For paint curing, interior construction, building maintenance, store remodeling, packaging of large items, packaging, etc., For paint curing, interior construction, building maintenance, store remodeling, packaging of large items, packaging, etc.
Sheet Thickness (mm)
0.02
Sheet Length (m)
100
Color
Transparency
Material
Polyethylene (new fee 100%)
...see all
Product Options
ADD TO CART
Processing Sheet Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Processing Sheet Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 star folding 1800(900) 1PC 1 PW1800-100M 36843204 43.57 SGD
In stock
2 star folding 3600(1800) 1PC 1 PW3600-100M 36843213 76.01 SGD
In stock
Single 1800 1PC 1 PS1800-100M 36843195 43.57 SGD
In stock
ADD TO CART
Customer Reviews
5 star 15
4 star 14
3 star 5
2 star 1
1 star 5
Review Rating: 3.83
40 Customer Reviews
The reviews are automatic translation.
Curing vinyl
5
From Japan
On 2017-03-06 15:38:15
Monotaro original, but in products that can be well-known manufacturers same use, the Company to repeat has been a staple of
This review is about item#36843195.
Underlay of products to put in the palette
1
From Japan
On 2016-12-27 12:32:51
But I have purchased every time, were found dead insects was involved at the time of manufacture from the current use of the sheet. Exchange hope was but replacement warranty is time that of the corresponding non-has passed more than a year of purchase. The product quality manner was a little disappointing.
Use the curing of the air conditioning cleaning
5
From Japan
On 2016-12-20 10:28:41
Compared to that of the semi-transparent and easy-to-use hard to tear durable.
This review is about item#36843204.
Used in the garbage scattered curing in electrical work
4
From Japan
On 2016-08-24 16:16:40
Workability in the appropriate thickness was also good.
This review is about item#36843195.
For curing because of construction work
5
From Japan
On 2016-04-20 15:57:17
We were allowed to use to cure for the construction work. Thickness was also good is just good usability.
This review is about item#36843195.
Use in a room curing for construction work
3
From Japan
On 2015-12-14 16:35:30
I thought that a little more thick, the price basis wonder if this place is.
This review is about item#36843195.
Shipment cover of the previous product
1
From Japan
On 2015-10-28 15:09:09
The thickness had been described, it was quite different from the ones that assume very and try to actually buy thin. Forced to disposable. If there is a sample, but I think this is the case is no longer ....
This review is about item#36843195.
Cover of the table
5
From Japan
On 2015-10-15 18:46:31
Generally it was as desired, but it was a little too thin.
This review is about item#36843195.
Work the floor is dirty at home
5
From Japan
On 2015-10-15 15:53:22
Since it uses in the workplace of Birumen, it is natural feel.
This review is about item#36843195.
Site
1
From Japan
On 2015-08-19 14:51:57
Until I tried instead from those you were using now, less likely to be pulled out from the roll, Very difficult to do the work of one person. It can not be used at present.
This review is about item#36843195.

Related Products