Buy more than* S$200* and get FREE SHIPPING

Bike Basket Net

4.00 (3)
Purpose
For bike basket.
Color
Black
Dimension (mm)
300x300
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 36843536 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Increase scooter payload
3
From Japan
On 2017-07-30 06:57:08
There is not much difference between the 100 th one and the one of 200 yen on the motorcycle goods mail order site. It is better to have six S-kangs.
This review is about item#36843536.
When loading a scooter on a luggage
5
From Japan
On 2016-09-30 07:23:32
It is perfect size for your basket of scooters, just right.
This review is about item#36843536.
For original chari
4
From Japan
On 2015-05-30 23:20:47
Purchased for the front basket of the original Chari. I fixed it with 4 points but it felt like I wanted to fix at 8 points, so use S shaped hook and use it. However, I think that it is useful for crime prevention whether there is a net or not.
This review is about item#36843536.

Related Products