Buy more than* S$200* and get FREE SHIPPING

Replacement blade for pipe cutter

5.00 (1)
Purpose
For copper, aluminum, brass., For copper, aluminum, brass.
Weight (g)
10
Diameter (phi mm)
18
Thickness (mm)
5
Compatible Models
PC-23R
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PSB-4 36843615 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It is used for air conditioning work.
5
From Japan
On 2016-10-14 16:19:37
Price is also cheap and shipping fee is free if you buy 3000 yen. It is best for matching purchase.
This review is about item#36843615.

Related Products