Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Fluid Dimension d (phi mm) Effective Sectional Area (mm2) Conformity Tube Outside Diameter (phi mm) Vacuum Pressure (kPa) Weight (g) Dimensions S1 x S2 (mm) Color Dimensions R Specification Compatible Tube Inner Diameter (phi mm) Dimensions L1 (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fluid Dimension d (phi mm) Effective Sectional Area (mm2) Conformity Tube Outside Diameter (phi mm) Vacuum Pressure (kPa) Weight (g) Dimensions S1 x S2 (mm) Color Dimensions R Specification Compatible Tube Inner Diameter (phi mm) Dimensions L1 (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Air,water(oil) 6.5 31.4 10 0.014 38 17x17 (Thread sealant) Yellow R3/8 Metric series 7.5 32   1PC 1 PN-10X7.5-PT3/8-BS 36843974 3.99 SGD
Shipped after 2018-02-23
Air,water(oil) 6.5 31.4 10 0.014 34 17x17 (Thread sealant) Blue R1/4 Metric series 7.5 32   1PC 1 PN-10X7.5-PT1/4-BS 36843965 3.99 SGD
In stock
Air,water(oil) 6.5 47 10 0.014 62 22x17 (Thread sealant) ash R1/2 Metric series 7.5 36   1PC 1 PN-10X7.5-PT1/2-BS 36843983 5.99 SGD
Shipped after 2018-02-23
Air,water(oil) 7 34 12 0.014 66 22x19 (Thread sealant) ash R1/2 Metric series 8 38   1PC 1 PN-12X8-PT1/2-BS 36844026 5.99 SGD
Shipped after 2018-02-23
Air,water(oil) 8 47 12 0.014 42 17x19 (Thread sealant) Yellow R3/8 Metric series 9 33   1PC 1 PN-12X9-PT3/8-BS 36844053 4.99 SGD
In stock
Air,water(oil) 6 28 9.53 0.014 30 14x17 (Thread sealant) Blue R1/4 Inch series 6.99 32   1PC 1 PN-3/8-PT1/4-BS 36844193 2.99 SGD
In stock
Air,water(oil) 8 47 12 0.014 65 22x19 (Thread sealant) ash R1/2 Metric series 9 38   1PC 1 PN-12X9-PT1/2-BS 36844062 5.99 SGD
In stock
Air,water(oil) 5.5 21.3 10 0.014 38 17x17 (Thread sealant) Yellow R3/8 Metric series 6.5 32   1PC 1 PN-10X6.5-PT3/8-BS 36843931 3.99 SGD
In stock
Air,water(oil) 3.6 9.2 6.35 0.014 14 10x12 (Thread sealant) White R1/8 Inch series 4.57 27   1PC 1 PN-1/4-PT1/8-BS 36844132 2.99 SGD
In stock
Air,water(oil) 4 10.8 8 0.014 17 12x14 (Thread sealant) White R1/8 Metric series 5 27   1PC 1 PN-8X5-PT1/8-BS 36843852 2.99 SGD
In stock
- 6.0 28.0 9.53 0.014 25 14x17 (Thread sealant) White R1/8 Inch series 6.99 29.0   1PC 1 PN-3/8-PT1/8-BS 36844184 4.99 SGD
Shipped after 2018-02-23
- 6.5 18.5 - 0.014 32 17x17 (Thread sealant) White R1/8 Metric series 7.5 29   1PC 1 PN-10X7.5-PT1/8-BS 36843956 15.99 SGD
Shipped after 2018-02-23
- 7.0 34.0 - 0.014 41 17x19 (Thread sealant) Blue R1/4 Metric series 8 36   1PC 1 PN-12X8-PT1/4-BS 36844001 4.99 SGD
Shipped after 2018-02-23
- 2.0 2.1 4 0.014 12 10x10 (Thread sealant) White R1/8 Metric series 3 26   1PC 1 PN-4X3-PT1/8-BS 36843807 5.99 SGD
Shipped after 2018-02-23
- 4.9 19.0 7.94 0.014 24 14x14 (Thread sealant) Blue R1/4 Inch series 5.9 30.0   1PC 1 PN-5/16-PT1/4-BS 36844175 3.99 SGD
Shipped after 2018-02-23
- 5.0 18.0 8 0.014 34 17x14 (Thread sealant) Yellow R3/8 Metric series 6 30   1PC 1 PN-8X6-PT3/8-BS 36843904 3.99 SGD
In stock
- 8.6 47.0 12.7 0.014 65 22x19 (Thread sealant) ash R1/2 Inch series 9.56 38.5   1PC 1 PN-1/2-PT1/2-BS 36844245 8.99 SGD
Shipped after 2018-02-23
- 8.6 47.0 12.7 0.014 36 17x19 (Thread sealant) Blue R1/4 Inch series 9.56 33.5   1PC 1 PN-1/2-PT1/4-BS 36844227 6.99 SGD
Shipped after 2018-02-23
- 8.6 47.0 12.7 0.014 41 17x19 (Thread sealant) Yellow R3/8 Inch series 9.56 33.5   1PC 1 PN-1/2-PT3/8-BS 36844236 5.99 SGD
Shipped after 2018-02-23
- 8.0 19.0 - 0.014 35 17x19 (Thread sealant) White R1/8 Metric series 9 34   1PC 1 PN-12X9-PT1/8-BS 36844035 4.99 SGD
Shipped after 2018-02-23
- 11.0 55.0 - 0.014 73 22x22 (Thread sealant) ash R1/2 Metric series - 39   1PC 1 PN-16X12-PT1/2-BS 36844071 13.99 SGD
Shipped after 2018-02-23
- 2.5 4.0 4.76 0.014 21 14x10 (Thread sealant) Blue R1/4 Inch series 3.48 29.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PN-3/16-PT1/4-BS 36844123 5.99 SGD
Shipped after 2018-02-23
- 4.0 10.8 8 0.014 34 17x14 (Thread sealant) Yellow R3/8 Metric series 5 30   1PC 1 PN-8X5-PT3/8-BS 36843877 6.99 SGD
Shipped after 2018-02-23
- 5.5 22.2 - 0.014 62 22x17 (Thread sealant) ash R1/2 Metric series 6.5 36   1PC 1 PN-10X6.5-PT1/2-BS 36843947 7.99 SGD
Shipped after 2018-02-23
- 12.0 - - 0.014 69 22x22 (Thread sealant) ash R1/2 Metric series - 39   1PC 1 PN-16X13-PT1/2-BS 36844087 9.99 SGD
In stock
- 6.0 28.0 9.53 0.014 62 22x17 (Thread sealant) ash R1/2 Inch series 6.99 37.0   1PC 1 PN-3/8-PT1/2-BS 36844211 7.99 SGD
Shipped after 2018-02-23
- 4.9 19.0 7.94 0.014 17 12x14 (Thread sealant) White R1/8 Inch series 5.9 27.0   1PC 1 PN-5/16-PT1/8-BS 36844166 3.99 SGD
Shipped after 2018-02-23
- 3.5 7.5 6 0.014 23 14x12 (Thread sealant) Blue R1/4 Metric series 4.5 30   1PC 1 PN-6X4.5-PT1/4-BS 36843843 2.99 SGD
In stock
- 3.5 7.5 6 0.014 14 10x12 (Thread sealant) White R1/8 Metric series 4.5 27   1PC 1 PN-6X4.5-PT1/8-BS 36843834 5.99 SGD
Shipped after 2018-02-23
- 1.4 2.0 3.18 0.014 11 10x8 (Thread sealant) White R1/8 Inch series 2.36 26.0   1PC 1 PN-1/8-PT1/8-BS 36844096 3.99 SGD
Shipped after 2018-02-23
- 5.5 21.3 - 0.014 32 17x17 (Thread sealant) White R1/8 Metric series 6.5 29   1PC 1 PN-10X6.5-PT1/8-BS 36843913 3.99 SGD
Shipped after 2018-02-23
- 3.6 9.2 6.35 0.014 33 17x12 (Thread sealant) Yellow R3/8 Inch series 4.57 31.0   1PC 1 PN-1/4-PT3/8-BS 36844157 6.99 SGD
Shipped after 2018-02-23
- 7.0 18.5 - 0.014 35 17x19 (Thread sealant) White R1/8 Metric series 8 34   1PC 1 PN-12X8-PT1/8-BS 36843992 6.99 SGD
Shipped after 2018-02-23
- 7.0 34.0 - 0.014 43 17x19 (Thread sealant) Yellow R3/8 Metric series 8 33   1PC 1 PN-12X8-PT3/8-BS 36844017 4.99 SGD
In stock
- 1.4 2.0 3.18 0.014 19 14x8 (Thread sealant) Blue R1/4 Inch series 2.36 29.0   1PC 1 PN-1/8-PT1/4-BS 36844105 3.99 SGD
Shipped after 2018-02-23
- 8.0 34.0 - 0.014 40 17x19 (Thread sealant) Blue R1/4 Metric series 9 36   1PC 1 PN-12X9-PT1/4-BS 36844044 4.99 SGD
Shipped after 2018-02-26
Air, water (oil) 1.5 1.6 4 0.014 13 10x10 (Thread sealant) White R1/8 Metric series 2.5 26   1PC 1 PN-4X2.5-PT1/8-BS 36843791 2.99 SGD
In stock
Air, water (oil) 2.5 4 4.76 0.014 12 10x10 (Thread sealant) White R1/8 Inch series 3.48 26   1PC 1 PN-3/16-PT1/8-BS 36844114 2.99 SGD
In stock
- - - - - - - - - Inch series - -   1PC 1 PN-3/8-PT3/8-BS 36844202 3.99 SGD
Shipped after 2018-02-23
- - - - - - - - - Metric series - -   1PC 1 PN-10X6.5-PT1/4-BS 36843922 3.99 SGD
In stock
- - - - - - - - - Inch series - -   1PC 1 PN-1/4-PT1/4-BS 36844141 2.99 SGD
In stock
- - - - - - - - - Metric series - -   1PC 1 PN-8X6-PT1/8-BS 36843886 2.99 SGD
In stock
Air, water (oil) 3.0 7.2 6 0.014 14 10x12 (Screw seal) white R1/8 Metric series 4 27   1PC 1 PN-6X4-PT1/8-BS 36843816 2.99 SGD
In stock
Air, water (oil) 3.0 7.2 6 0.014 23 14x12 (Screw seal) blue R1/4 Metric series 4 30   1PC 1 PN-6X4-PT1/4-BS 36843825 2.99 SGD
In stock
Air, water (oil) 4.0 10.8 8 0.014 24 14x14 (Screw seal) blue R1/4 Metric series 5 30   1PC 1 PN-8X5-PT1/4-BS 36843861 3.99 SGD
In stock
Air, water (oil) 5.0 18.0 8 0.014 24 14x14 (Screw seal) blue R1/4 Metric series 6 30   1PC 1 PN-8X6-PT1/4-BS 36843895 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
It can be used for price
4
From Japan
On 2016-12-24 19:05:54
I can use it enough, just worry because the nut part seems a little cheap and I feel like licking when I tighten it again and again
This review is about item#36843895.
Attach to the dust check hole of air piping
5
From Japan
On 2016-02-01 14:37:01
It is truly a leading manufacturer. There is neither leakage nor finish and accuracy.
This review is about item#36843931.

Related Products