Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Bike Cover

4.62 (8)
Dimensions (Vetical x Horizontal) (mm)
1180x1980
Color
Silver
Material
(Ceiling-tail) 100% Polyester
Compatible
Electric bike 24 - 27 inches
Accessories
Rope, pyrene, stopper YKKLC5SR, rope with hook
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 36843764 34.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
To rain bicycle rain
3
From Japan
On 2018-05-18 17:18:07
Although it is a bicycle of normal size, it could not completely cover it because there are baskets in front and behind. There is a margin on the saddle top and the front and back are pads. The fabric seems to be strong.
This review is about item#36843764.
Bicycle cover
5
From Japan
On 2018-04-20 16:23:36
Since it can squeeze the hem firmly, it will not rise or climb in the wind. Hirayama industrial cover is also used for large motorbikes, but it is recommended because it is durable and good to make.
This review is about item#36843764.
Keep it under the eaves of your home
5
From Japan
On 2018-02-06 21:46:18
Last time I purchased for 26 inch, it was a bit small. This time it can be used with plenty of time.
This review is about item#36843764.
For keeping the bicycle
5
From Japan
On 2018-01-08 23:23:54
The 27-inch size bicycle fits in Shibori. The fabric is also thick and strong.
This review is about item#36843764.
Children's bicycle cover
5
From Japan
On 2017-08-17 19:42:39
Unlike 100 perfectly covered covers, it is likely to last long as it is a thick fabric. The 26-inch city cycle fits in. It is also convenient to be able to collapse the hem with a single touch.
This review is about item#36843764.
Household use (electric assisted bicycle)
4
From Japan
On 2016-05-24 20:51:26
The existing carrier part is cramped. The rest is as expected.
This review is about item#36843764.
Used for 27 inch giant road bike
5
From Japan
On 2015-08-05 18:39:49
I wrapped tire completely and hung from the ceiling of the garage. I squeezed the skirt and then pinched it with clip for clothesmaker. I can shut it out firmly and dust out.
This review is about item#36843764.
For winter bicycle storage
5
From Japan
On 2014-05-16 22:18:26
It is strong against the wind from being able to squeeze the hem and can be used with confidence without being skipped even during bicycle storage during the winter period. From this sense of security, this time buying increased.
This review is about item#36843764.

Related Products