Buy more than* S$200* and get FREE SHIPPING

JUNRON Brass Fittings, Elbow

3.00 (1)
Purpose
Pneumatic piping. Water pressure. Hydraulic pressure
Vacuum Pressure (kPa)
0.014
...see all>
Product Options
ADD TO CART
Conformity Tube Outside Diameter (phi mm) Fluid Weight (g) Dimension L2 (mm) Color Dimensions S1 x S2 (mm) Specification Dimensions R Compatible Tube Inner Diameter (phi mm) Dimensions L1 (mm) Dimension d (phi mm) Effective Sectional Area (mm2) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Conformity Tube Outside Diameter (phi mm) Fluid Weight (g) Dimension L2 (mm) Color Dimensions S1 x S2 (mm) Specification Dimensions R Compatible Tube Inner Diameter (phi mm) Dimensions L1 (mm) Dimension d (phi mm) Effective Sectional Area (mm2) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12.7 - 48 25 (Thread sealant) Yellow 14x19 Inch series R3/8 9.56 26.5 8.6 39.0   1PC 1 PL-1/2-PT3/8-BS 36844692 8.99 SGD
Shipped after 2018-02-27
6.35 - 42 25 (Thread sealant) Yellow 14x12 Inch series R3/8 4.57 24.0 3.6 9.0   1PC 1 PL-1/4-PT3/8-BS 36844613 8.99 SGD
Shipped after 2018-02-27
3.18 - 23 23 (Thread sealant) Blue 10x8 Inch series R1/4 2.36 20.5 1.4 1.9   1PC 1 PL-1/8-PT1/4-BS 36844561 5.99 SGD
Shipped after 2018-02-27
3.18 - 13 18 (Thread sealant) White 7x8 Inch series R1/8 2.36 18.0 1.4 1.9   1PC 1 PL-1/8-PT1/8-BS 36844552 5.99 SGD
Shipped after 2018-02-27
- - 82 31 (Thread sealant) ash 17x22 Metric series R1/2 - 31 11.0 81.0   1PC 1 PL-16X12-PT1/2 BS 36844534 14.99 SGD
Shipped after 2018-02-27
4.76 - 25 23 (Thread sealant) Blue 10x10 Inch series R1/4 3.48 20.0 2.5 3.6   1PC 1 PL-3/16-PT1/4-BS 36844586 5.99 SGD
Shipped after 2018-02-27
9.53 - 40 22 (Thread sealant) White 14x17 Inch series R1/8 6.99 26.0 6.0 22.0   1PC 1 PL-3/8-PT1/8-BS 36844647 7.99 SGD
Shipped after 2018-02-27
9.53 - 43 25 (Thread sealant) Yellow 14x17 Inch series R3/8 6.99 26.0 6.0 22.0   1PC 1 PL-3/8-PT3/8-BS 36844665 9.99 SGD
Shipped after 2018-02-27
12.7 - 75 31 (Thread sealant) ash 17x19 Inch series R1/2 9.56 28.5 8.6 39.0   1PC 1 PL-1/2-PT1/2-BS 36844701 10.99 SGD
Shipped after 2018-02-27
12.7 - 40 25 (Thread sealant) Blue 14x19 Inch series R1/4 9.56 26.5 8.6 39.0   1PC 1 PL-1/2-PT1/4-BS 36844683 9.99 SGD
Shipped after 2018-02-27
- - 74 25 (Thread sealant) ash 17x17 Metric series R1/2 6.5 31 5.5 21.3   1PC 1 PL-10X6.5-PT1/2-BS 36844403 11.99 SGD
Shipped after 2018-02-27
- - 42 25 (Thread sealant) Blue 14x17 Metric series R1/4 6.5 26 5.5 19.0   1PC 1 PL-10X6.5-PT1/4-BS 36844385 5.99 SGD
Shipped after 2018-02-26
- - 40 25 (Thread sealant) White 14x17 Metric series R1/8 6.5 26 5.5 16.5   1PC 1 PL-10X6.5-PT1/8-BS 36844376 7.99 SGD
Shipped after 2018-02-27
8 - 50 25 (Thread sealant) Yellow 14x14 Metric series R3/8 5 25 4.0 11.0   1PC 1 PL-8X5-PT3/8-BS 36844333 9.99 SGD
Shipped after 2018-02-27
8 - 24 21 (Thread sealant) White 12x14 Metric series R1/8 6 22 5.0 12.5   1PC 1 PL-8X6-PT1/8-BS 36844342 4.99 SGD
In stock
9.53 - 75 31 (Thread sealant) ash 17x17 Inch series R1/2 6.99 28.0 6.0 22.0   1PC 1 PL-3/8-PT1/2-BS 36844674 10.99 SGD
Shipped after 2018-02-27
7.94 - 25 21 (Thread sealant) White 12x14 Inch series R1/8 5.9 22.0 4.9 16.0   1PC 1 PL-5/16-PT1/8-BS 36844622 5.99 SGD
Shipped after 2018-02-27
- - 40 25 (Thread sealant) White 14x17 Metric series R1/8 7.5 26 6.5 17.0   1PC 1 PL-10X7.5-PT1/8-BS 36844412 8.99 SGD
Shipped after 2018-02-27
- - 42 25 (Thread sealant) White 14x19 Metric series R1/8 9 25 8.0 18.0   1PC 1 PL-12X9-PT1/8-BS 36844491 9.99 SGD
Shipped after 2018-02-27
- - 49 25 (Thread sealant) Yellow 14x17 Metric series R3/8 6.5 26 5.5 20.0   1PC 1 PL-10X6.5-PT3/8-BS 36844394 6.99 SGD
In stock
- - 74 31 (Thread sealant) ash 17x17 Metric series R1/2 7.5 26 6.5 36.0   1PC 1 PL-10X7.5-PT1/2-BS 36844446 11.99 SGD
Shipped after 2018-02-27
- - 49 23 (Thread sealant) Blue 14x19 Metric series R1/4 8 26 7.0 30.0   1PC 1 PL-12X8-PT1/4-BS 36844464 9.99 SGD
Shipped after 2018-02-27
- - 70 31 (Thread sealant) ash 17x22 Metric series R1/2 - 31 12.0 -   1PC 1 PL-16X13-PT1/2 BS 36844543 14.99 SGD
Shipped after 2018-02-27
6 - 27 23 (Thread sealant) Blue 10x12 Metric series R1/4 4.5 22 3.5 7.5   1PC 1 PL-6X4.5-PT1/4-BS 36844306 6.99 SGD
Shipped after 2018-02-27
8 - 50 25 (Thread sealant) Yellow 14x14 Metric series R3/8 6 25 5.0 18.0   1PC 1 PL-8X6-PT3/8-BS 36844367 6.99 SGD
In stock
- - 75 31 (Thread sealant) ash 17x19 Metric series R1/2 9 28 8.0 36.0   1PC 1 PL-12X9-PT1/2-BS 36844525 8.99 SGD
In stock
- - 48 23 (Thread sealant) Blue 14x19 Metric series R1/4 9 26 8.0 36.0   1PC 1 PL-12X9-PT1/4-BS 36844507 6.99 SGD
In stock
- - 50 25 (Thread sealant) Yellow 14x19 Metric series R3/8 9 26 8.0 36.0   1PC 1 PL-12X9-PT3/8-BS 36844516 6.99 SGD
In stock
9.53 - 40 25 (Thread sealant) Blue 14x17 Inch series R1/4 6.99 26.0 6.0 22.0   1PC 1 PL-3/8-PT1/4-BS 36844656 5.99 SGD
In stock
4 - 15 18 (Thread sealant) White 7x10 Metric series R1/8 2.5 19 1.5 1.6   1PC 1 PL-4X2.5-PT1/8-BS 36844254 4.99 SGD
In stock
- - 76 31 (Thread sealant) ash 17x19 Metric series R1/2 8 28 7.0 30.0   1PC 1 PL-12X8-PT1/2-BS 36844482 11.99 SGD
Shipped after 2018-02-27
- - 44 25 (Thread sealant) White 14x19 Metric series R1/8 8 25 7.0 17.0   1PC 1 PL-12X8-PT1/8-BS 36844455 9.99 SGD
Shipped after 2018-02-27
- - 53 25 (Thread sealant) Yellow 14x19 Metric series R3/8 8 26 7.0 30.0   1PC 1 PL-12X8-PT3/8-BS 36844473 6.99 SGD
In stock
4 - 15 18 (Thread sealant) White 7x10 Metric series R1/8 3 19 2.0 2.5   1PC 1 PL-4X3-PT1/8-BS 36844263 5.99 SGD
Shipped after 2018-02-27
7.94 - 30 23 (Thread sealant) Blue 12x14 Inch series R1/4 5.9 22.0 4.9 16.0   1PC 1 PL-5/16-PT1/4-BS 36844631 5.99 SGD
Shipped after 2018-02-27
6 - 19 20 (Thread sealant) White 10x12 Metric series R1/8 4.5 22 3.5 7.5   1PC 1 PL-6X4.5-PT1/8-BS 36844297 6.99 SGD
Shipped after 2018-02-27
8 Air,water,oil 29 23 (Thread sealant) Blue 12x14 Metric series R1/4 6 22 5 16   1PC 1 PL-8X6-PT1/4-BS 36844351 4.99 SGD
In stock
10 Air,water,oil 42 25 (Thread sealant) Blue 14x17 Metric series R1/4 7.5 26 6.5 24   1PC 1 PL-10X7.5-PT1/4-BS 36844421 5.99 SGD
In stock
6.35 Air,water,oil 20 20 (Thread sealant) White 10x12 Inch series R1/8 4.57 22 3.6 9   1PC 1 PL-1/4-PT1/8-BS 36844595 3.99 SGD
In stock
8 Air,water,oil 25 21 (Thread sealant) White 12x14 Metric series R1/8 5 22 4 10   1PC 1 PL-8X5-PT1/8-BS 36844315 4.99 SGD
Shipped after 2018-02-27
4.76 Air,water,oil 15 18 (Thread sealant) White 7x10 Inch series R1/8 3.48 19 2.5 3.6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PL-3/16-PT1/8-BS 36844577 3.99 SGD
Shipped after 2018-02-27
6.35 Air,water,oil 27 23 (Thread sealant) Blue 10x12 Inch series R1/4 4.57 22 3.6 9   1PC 1 PL-1/4-PT1/4-BS 36844604 4.99 SGD
In stock
8 Air,water,oil 29 23 (Thread sealant) Blue 12x14 Metric series R1/4 5 22 4 11   1PC 1 PL-8X5-PT1/4-BS 36844324 4.99 SGD
Shipped after 2018-02-27
6 Air, water, oil 20 20 (Screw seal) white 10x12 Metric series R1/8 4 22 3.0 6.2   1PC 1 PL-6X4-PT1/8-BS 36844272 3.99 SGD
In stock
6 Air, water, oil 27 23 (Screw seal) blue 10x12 Metric series R1/4 4 22 3.0 6.2   1PC 1 PL-6X4-PT1/4-BS 36844281 4.99 SGD
In stock
10 Air, water, oil 48 25 (Screw seal) yellow 14x17 Metric series R3/8 7.5 26 6.5 27.0   1PC 1 PL-10X7.5-PT3/8-BS 36844437 6.99 SGD
Shipped after 2018-02-27
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Used for connection of cooling pipe and hose
3
From Japan
On 2016-07-30 16:51:16
I want you to keep the price down. I will do it if there are kinds of 1/4, 6 mm, 8 mm or 10 mm. Although it is brazed at the time of connection with copper, a lot of brazing filler metal is required.
This review is about item#36844421.

Related Products