Buy more than* S$200* and get FREE SHIPPING

JUNRON Brass Fittings Union

5.00 (1)
Purpose
Pneumatic piping. Water pressure. Hydraulic pressure
...see all>
Product Options
ADD TO CART
Effective Sectional Area (mm2) Operating Temperature Range (deg C) Conformity Tube Outside Diameter (phi mm) Weight (g) Fluid Specification Vacuum Pressure (kPa) Dimensions S1 x S2 (mm) Compatible Tube Inner Diameter (phi mm) Dimensions L1 (mm) Dimension d (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Effective Sectional Area (mm2) Operating Temperature Range (deg C) Conformity Tube Outside Diameter (phi mm) Weight (g) Fluid Specification Vacuum Pressure (kPa) Dimensions S1 x S2 (mm) Compatible Tube Inner Diameter (phi mm) Dimensions L1 (mm) Dimension d (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30.0 Air/-20 to +60Water(Oil)/0(-20) to +60 - 80 - Metric series 0.014 14x19 8 27.0 7.0 1PC 1 PTU-12X8-BS 36845347 14.99 SGD
Shipped after 2018-01-29
36.0 Air/-20 to +60Water(Oil)/0(-20) to +60 - 74 - Metric series 0.014 14x19 9 27.0 8.0 1PC 1 PTU-12X9-BS 36845356 14.99 SGD
Shipped after 2018-01-29
- - - - - Inch series - - - - - 1PC 1 PTU-1/4-BS 36845383 6.99 SGD
In stock
6 Air/-20 to +60 water(oil)/0(-20)to+60 6 34 Air,water,oil Metric series 0.014 10x12 4 22 3 1PC 1 PTU-6X4-BS 36845286 6.99 SGD
In stock
7.5 Air/-20 to +60Water(Oil)/0(-20) to +60 6 34 - Metric series 0.014 10x12 4.5 22.0 3.5 1PC 1 PTU-6X4.5-BS 36845295 9.99 SGD
Shipped after 2018-01-29
16.0 Air/-20 to +60Water(Oil)/0(-20) to +60 8 44 - Metric series 0.014 12x14 6 23.5 5.0 1PC 1 PTU-8X6-BS 36845313 8.99 SGD
Shipped after 2018-01-29
20.0 Air/-20 to +60Water(Oil)/0(-20) to +60 - 70 - Metric series 0.014 14x17 6.5 27.0 5.5 1PC 1 PTU-10X6.5-BS 36845322 16.99 SGD
Shipped after 2018-01-29
20.0 Air/-20 to +60Water(Oil)/0(-20) to +60 9.53 72 - Inch series 0.014 14x17 6.99 27.0 6.0 1PC 1 PTU-3/8-BS 36845401 9.99 SGD
Shipped after 2018-01-29
2.5 Air/-20 to +60Water(Oil)/0(-20) to +60 4 23 - Metric series 0.014 7x10 3 20.0 2.0 1PC 1 PTU-4X3-BS 36845277 9.99 SGD
Shipped after 2018-01-29
15.0 Air/-20 to +60Water(Oil)/0(-20) to +60 7.94 44 - Inch series 0.014 12x14 5.90 23.5 4.9 1PC 1 PTU-5/16-BS 36845392 10.99 SGD
Shipped after 2018-01-29
36.0 Air/-20 to +60Water(Oil)/0(-20) to +60 12.7 69 - Inch series 0.014 14x19 9.56 27.5 8.6 1PC 1 PTU-1/2-BS 36845417 14.99 SGD
Shipped after 2018-01-29
1.6 Air/-20 to +60Water(Oil)/0(-20) to +60 4 23 - Metric series 0.014 7x10 2.5 20.0 1.5 1PC 1 PTU-4X2.5-BS 36845261 9.99 SGD
Shipped after 2018-01-29
3.4 Air/-20 to +60Water(Oil)/0(-20) to +60 4.76 21 - Inch series 0.014 7x10 3.48 20.0 2.5 1PC 1 PTU-3/16-BS 36845374 9.99 SGD
Shipped after 2018-01-29
11.0 Air/-20 to +60Water(Oil)/0(-20) to +60 8 45 - Metric series 0.014 12x14 5 23.5 4.0 1PC 1 PTU-8X5-BS 36845304 10.99 SGD
Shipped after 2018-01-29
1.8 Air/-20 to +60Water(Oil)/0(-20) to +60 3.18 16 - Inch series 0.014 7x8 2.36 19.0 1.4 1PC 1 PTU-1/8-BS 36845365 9.99 SGD
Shipped after 2018-01-29
27.0 Air/-20 to +60Water(Oil)/0(-20) to +60 - 70 - Metric series 0.014 14x17 7.5 27.0 6.5 1PC 1 PTU-10X7.5-BS 36845331 13.99 SGD
Shipped after 2018-01-29
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Air piping
5
From Japan
On 2014-12-13 22:32:38
It was able to be used without problems.
This review is about item#36845383.

Related Products