Buy more than* S$200* and get FREE SHIPPING

JUNRON Brass Fittings, Union

5.00 (1)
Purpose
Pneumatic piping. Water pressure. Hydraulic pressure
...see all>
Product Options
ADD TO CART
Fluid Specification Vacuum Pressure (kPa) Dimensions S1 x S2 (mm) Compatible Tube Inner Diameter (phi mm) Dimensions L1 (mm) Dimension d (phi mm) Effective Sectional Area (mm2) Conformity Tube Outside Diameter (phi mm) Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fluid Specification Vacuum Pressure (kPa) Dimensions S1 x S2 (mm) Compatible Tube Inner Diameter (phi mm) Dimensions L1 (mm) Dimension d (phi mm) Effective Sectional Area (mm2) Conformity Tube Outside Diameter (phi mm) Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Inch series 0.014 17x17 6.99 32 6.0 28.0 9.53 39   1PC 1 PU-3/8-BS 36845566 11.99 SGD
Shipped after 2018-05-28
- Inch series 0.014 8x8 2.36 27 1.4 2.0 3.18 9   1PC 1 PU-1/8-BS 36845523 6.99 SGD
Shipped after 2018-05-25
- Metric series 0.014 10x10 3 27 2.0 2.1 4 14   1PC 1 PU-4X3-BS 36845435 5.99 SGD
Shipped after 2018-05-25
- Inch series 0.014 19x19 9.56 36 8.6 47.0 12.7 48   1PC 1 PU-1/2-BS 36845575 9.99 SGD
Shipped after 2018-05-28
- Inch series 0.014 10x10 3.48 27 2.5 4.0 4.76 13   1PC 1 PU-3/16-BS 36845532 6.99 SGD
Shipped after 2018-05-25
- Metric series 0.014 10x10 2.5 27 1.5 1.6 4 14   1PC 1 PU-4X2.5-BS 36845426 5.99 SGD
Shipped after 2018-05-25
- Metric series 0.014 12x12 4.5 29 3.5 7.5 6 19   1PC 1 PU-6X4.5-BS 36845453 6.99 SGD
Shipped after 2018-05-28
- Metric series 0.014 14x14 5 30 4.0 11.0 8 25   1PC 1 PU-8X5-BS 36845462 4.99 SGD
Shipped after 2018-05-28
- Metric series 0.014 19x19 8 35 7.0 35.0 - 51   1PC 1 PU-12X8-BS 36845505 8.99 SGD
Shipped after 2018-05-28
- Metric series 0.014 19x19 9 35 8.0 47.0 - 51   1PC 1 PU-12X9-BS 36845514 8.99 SGD
Shipped after 2018-05-28
- Inch series 0.014 14x14 5.90 30 4.9 19.0 7.94 25   1PC 1 PU-5/16-BS 36845557 7.99 SGD
Shipped after 2018-05-25
- Metric series 0.014 14x14 6 30 5.0 18.0 8 25   1PC 1 PU-8X6-BS 36845471 17.99 SGD
Shipped after 2018-05-28
- Inch series - - - - - - - -   1PC 1 PU-1/4-BS 36845541 3.99 SGD
In stock
Air,water,oil Metric series 0.014 17x17 7.5 33 6.5 31 10 39 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PU-10X7.5-BS 36845496 4.99 SGD
Shipped after 2018-05-25
Air,water,oil Metric series 0.014 17x17 6.5 33 5.5 21 10 39 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PU-10X6.5-BS 36845487 4.99 SGD
Shipped after 2018-05-28
Air, water, oil Metric series 0.014 12x12 4 29 3.0 7.2 6 19   1PC 1 PU-6X4-BS 36845444 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For resin pipe joint
5
From Japan
On 2016-05-10 09:20:58
Because it is a maker item, it was able to use with confidence. Air leakage will not occur.
This review is about item#36845444.

Related Products