Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

JUNRON Brass Fittings Panel Union

5.00 (1)
Specification
Metric series
...see all>
Product Options
ADD TO CART
Weight (g) Dimension L2 (mm) Dimensions S1 x S2 (mm) Dimensions Rc (mm) Dimensions L1 (mm) Dimension K(mm) Fluid Dimensions M (mm) Dimensions p (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Dimension L2 (mm) Dimensions S1 x S2 (mm) Dimensions Rc (mm) Dimensions L1 (mm) Dimension K(mm) Fluid Dimensions M (mm) Dimensions p (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
96 24.5 30x30 1/2 31 - - 27 1.5 1PC 1 PF-1/2-1/2-BS 36845751 25.99 SGD
In stock
59 18 25x25 41341 24 7 (maximum panel thickness) Air, water, oil 22 1.5 1PC 1 PF-3/8-3/8-BS 36845742 12.99 SGD
In stock
23 14 17x17 41282 18 6 (maximum panel thickness) Air, water, oil 14 1 1PC 1 PF-1/8-1/8-BS 36845724 6.99 SGD
In stock
39 18 21x21 41643 23 7(maximumpanelthickness) Air,water,oil 18 1.5 1PC 1 PF-1/4-1/4-BS 36845733 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
IN OUT of cooling water · inert gas
5
From Japan
On 2014-10-19 19:09:55
Good finish, easy to use with an appropriate size.
This review is about item#36845733.

Related Products