Buy more than* S$200* and get FREE SHIPPING

Junlon Brass Fittings Bulkhead Union

Purpose
Pneumatic piping , water pressure , hydraulic pressure
Dimensions p (mm)
1
...see all>
Product Options
ADD TO CART
Dimensions S1 x S2 (mm) Compatible Tube Inner Diameter (phi mm) Dimensions M (mm) Dimension d (phi mm) Dimension L1 (mm) Effective Sectional Area (mm2) Conformity Tube Outside Diameter (phi mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions S1 x S2 (mm) Compatible Tube Inner Diameter (phi mm) Dimensions M (mm) Dimension d (phi mm) Dimension L1 (mm) Effective Sectional Area (mm2) Conformity Tube Outside Diameter (phi mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10x14 2.5 8 1.5 45 1.6 4 26 1pc 1 PUP-4X2.5-BS 36845767 8.99 SGD
Shipped after 2018-02-28
14x17 5 12 4.0 47 11.0 8 44 1pc 1 PUP-8X5-BS 36845785 9.99 SGD
Shipped after 2018-02-28
19x22 9 17 8.0 52 36.0 12 88 1pc 1 PUP-12X9-BS 36845837 12.99 SGD
Shipped after 2018-02-28
12x14 4 10 3.0 45 6.0 6 35 1pc 1 PUP-6X4-BS 36845776 7.99 SGD
Shipped after 2018-02-28
14x17 6 12 5.0 47 16.0 8 44 1pc 1 PUP-8X6-BS 36845794 9.99 SGD
Shipped after 2018-02-28
17x19 6.5 15 5.5 50 20.0 10 59 1pc 1 PUP-10X6.5-BS 36845803 10.99 SGD
Shipped after 2018-02-28
17x19 7.5 15 6.5 50 27.0 10 59 1pc 1 PUP-10X7.5-BS 36845812 10.99 SGD
Shipped after 2018-02-28
19x22 8 17 7.0 52 30.0 12 88 1pc 1 PUP-12X8-BS 36845821 12.99 SGD
Shipped after 2018-02-28
ADD TO CART

Related Products