Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Fork, With Bracket

4.08 (12)
...see all>
Product Options
ADD TO CART
Compatible Tube Length (mm) Color Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Tube Length (mm) Color Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
For 27 inches, 27 inches for (Hawk) 190, (Hawk) 190 CP, CP steel, Steel   1PC 1 27inch CP 36846415 47.99 SGD
Shipped after 2018-06-25
For 27 inches, 27 inches for (Hawk) 190, (Hawk) 190 black, Black steel, Steel   1PC 1 27inch Black 36846406 38.99 SGD
Shipped after 2018-06-25
For 26 inches, 26 inches for (Hawk) 190, (Hawk) 190 CP, CP steel, Steel *[No return] You cannot return this product. For details, see FAQ. 1PC 1 26inch CP 36846381 82.99 SGD
Shipped after 2018-07-03
For 24-Inch, 24 inches for (Hawk) 190, (Hawk) 190 Silver, Silver steel, Steel *[No return] You cannot return this product. For details, see FAQ. 1PC 1 24inch Silver 36846345 80.99 SGD
Shipped after 2018-07-03
28 inches for (Hawk) 190 Silver Steel *[No return] You cannot return this product. For details, see FAQ. 1PC 1 28inch Silver 36846424 -
Discontinued
[x]
For 26 inches, 26 inches for (Hawk) 190, (Hawk) 190 black, Black steel, Steel *[No return] You cannot return this product. For details, see FAQ. 1PC 1 26inch Black 36846372 39.99 SGD
Shipped after 2018-07-03
For 26 inches, For 26 inches (Hawk) 190, (Hawk) 190 Silver, Silver steel, Steel *[No return] You cannot return this product. For details, see FAQ. 1PC 1 26inch Silver 36846363 34.99 SGD
Shipped after 2018-07-03
For 27 inches, For 27 inches (Hawk) 190, (Hawk) 190 Silver, Silver steel, Steel   1PC 1 27inch Silver 36846397 37.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 7
4 star 3
3 star 0
2 star 0
1 star 2
Review Rating: 4.08
12 Customer Reviews
The reviews are automatic translation.
For myself
1
From Japan
On 2017-05-19 14:49:38
The neck portion could not be assembled as long as 4CM, it was cut with gold saw and attached. I also wanted to write the length.
This review is about item#36846406.
To replace the bent fork bumped.
5
From Japan
On 2017-02-03 17:03:10
I think that it depends on the form of the bicycle, but I was able to exchange it more easily than I expected in my mama Chari.
This review is about item#36846397.
Exchange broken mamariari folk
4
From Japan
On 2016-08-15 16:37:15
I purchased CP. CP's texture is high, so I am satisfied. Prior to fork replacement, the thread stem of the old fork did not come out due to electrolytic corrosion, and the head part was deformed by this work. I could not wait for the time to purchase Tange's JIS head parts, but used another manufacturer's head parts. I brought it to a bicycle shop and removed the lower ball press with a special tool. The washer of the lower spherical push was large, and a new lower ball push was not entered. I got a washer to wash away with a special tool and it was able to be exchanged. Try changing it, the lower sphere push just holds the hanger retainer and does not roll the ball bearing. Then, I thought that pressing down the bottom ball could be diverted to the head parts of other manufacturers (That is why it comes from the beginning). It may not have been necessary to bother to remove the bottom ball push. I thought that it would be possible if you were going to divert the bottom spherical push that was assembled from the beginning. I thought that it would be difficult for individuals to exchange the lower ball press.
This review is about item#36846415.
Bicycle maintenance
4
From Japan
On 2015-09-29 17:15:39
Purchased 26 inch CP items. The bottom ball push is attached from the beginning, but I think that it can not be removed. Even if you want to use the lower ball push attached to the headset due to the shield of the headset, the bottom push pressed from the beginning is welded and can not come off. Also, CP plating is applied after welding, and turning the handle when tentatively organized for the first time was gorigori. I pulled down all the CP plating pushing the lower ball, and finally the handle turned smoothly.
This review is about item#36846381.
Old bicycle regeneration
5
From Japan
On 2015-01-04 20:24:57
In the review "There are only two welding points of the bracket from the outside", so I was slightly worried that "Would you weld and paint again?", I wonder whether there are individual differences, this time it arrived The fork (silver) is very satisfied because the light bracket outer side is firmly welded from the top to the bottom.
This review is about item#36846363.
For repair
1
From Japan
On 2014-10-05 23:14:29
When I purchased it last time I was satisfied with both price and quality, but this time the light bracket is turning inward on arrival (it may be a delivery trader), but I applied a slight force to fix it, easy I gave it to you. I think that our pressurization site was not good, but the welding point of the bracket is only 2 points from the outside, the inside is not welded at all. Last time the same item was firmly welded ...
This review is about item#36846397.
bicycle
5
From Japan
On 2014-09-27 16:47:00
Replacement of parts that were overturned and deformed. Especially assembled without problem.
This review is about item#36846397.
J Repair of accident vehicle
5
From Japan
On 2013-07-08 13:52:13
The strength of the product, the finish is no problem. The price was reasonable and saved. Although the color is silver, is it a place like priming before painting ...
This review is about item#36846397.
For repair
4
From Japan
On 2012-11-16 23:58:16
Previously, I felt dissatisfied with the significant price rise. The merit is small at this price. I changed price satisfaction level.
This review is about item#36846381.
Modification of mummy calli
5
From Japan
On 2012-09-23 17:41:57
Processing of Cr plating is also good, and the fork of that Tanger is satisfied satisfactorily at this price. It seems that the material is high tensile steel, but the ride comfort is not bad. It is a little troublesome at the time of making a remodeled maamari because the lower ball receiver has already been installed. For the maintenance of plating we are using Unicon car cream and Million industrial instantaneous Sabbiti bicycle. Million industrial moment Sabbitri hope handling for bicycle.
This review is about item#36846381.

Related Products