Buy more than* S$200* and get FREE SHIPPING

Bike Forks

3.67 (3)
Tube Length (mm)
(Hawk) 220, (Hawk) 220
Material
steel, Steel
...see all>
Product Options
ADD TO CART
Color Compatible Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Compatible Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
black, Black For 26 inches, For 26 inches *[No return] You cannot return this product. For details, see FAQ. 1PC 1 26inch Black 36846451 81.71 SGD
Shipped after 2017-12-20
Silver, Silver For 27 inches, For 27 inches *[No return] You cannot return this product. For details, see FAQ. 1PC 1 27inch Silver 36846442 40.04 SGD
Shipped after 2017-12-20
Silver, Silver For 26 inches, For 26 inches *[No return] You cannot return this product. For details, see FAQ. 1PC 1 26inch Silver 36846433 40.05 SGD
Shipped after 2017-12-21
black, Black For 27 inches, For 27 inches *[No return] You cannot return this product. For details, see FAQ. 1PC 1 27inch Black 36846467 40.05 SGD
Shipped after 2017-12-21
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Bicycle repair
1
From Japan
On 2016-03-29 19:03:30
I wanted thread cutting parts, 1 cm ~ 1.5 cm more. I think that I can not stop it and it will not be usable. Even if you ask the bicycle store for thread cutting, you can get a good amount of money.
This review is about item#36846451.
Bicycle renovation
5
From Japan
On 2014-09-29 22:23:53
It is moderately severe and you can see that it is absorbing vibration. We do not measure the weight, I think that it is light compared to the steel fork. It may be because it is this manufacturer. Mamushari Fork, reviewed. Finish, quality Good! Continue selling thank you.
This review is about item#36846451.
I replaced MIYATA 's bicycle front fork.
5
From Japan
On 2012-01-26 04:10:38
I could not understand the meaning with the bracket, but how did it come with a bottom ball push. I bent the front fork of Miyata's bicycle, and at a bicycle shop, it was said that "parts 5 thousand yen, labor charge 2 thousand yen" was bought. S center in the home center is said to have similar fee and working days one month, decided to do it yourself. Removing the bottom ball press and inserting tool sequentially, I made it sequentially, but since this product has its bottom ball push attached, I did not have to do the troublesome task of removing the bottom push from the old fork and replacing it I'm sorry. It is a pleasant positive surprise. I never thought that I could change the front fork so easily. For reference, my bicycle was with Miyata's "W - one lock", so I chose this "chief". As a result of measurement, it was 195 mm in stem length, so it is 5 mm shorter, but it may have been good with another 190 mm product which is not a chief. For this time, I cut it by about 25 mm and used it. Also, since the width of the keyway cut in the screw part of the stem is 2.9 mm, it is OK if it is a general bicycle, so it was slightly thicker, 3.1 mm because of "W - one lock", so sandpaper I cut it a few times. I could install without problems. By the way, although it is not written in the specification of the site, the thickness of the stem (= tube) is the size of a general commercial car with 25.4 mm. Thank you for a good product.
This review is about item#36846451.

Related Products