Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

PT Series Twin Wheels, Plug-In Type

5.00 (5)
Shaft Length L (mm)
38
Shaft Diameter d (phi mm)
8
Material (Wheel)
Nylon
Brake
None
Model
PT SERIES TWIN WHEEL
Shape
Universal car
...see all>
Product Options
ADD TO CART
Wheel Width W(mm) Eccentricity E (mm) Attachment Height H (mm) Turning Radius (mm) Wheel Diameter D (phi mm) Allowable Load (daN) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wheel Width W(mm) Eccentricity E (mm) Attachment Height H (mm) Turning Radius (mm) Wheel Diameter D (phi mm) Allowable Load (daN) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
40.5 15 49 43 40 20 1PC 1 PT-40N 36846661 2.99 SGD
In stock
45 18 59 51 50 30 1PC 1 PT-50N 36846677 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Plastic costume shelf casters
5
From Japan
On 2018-04-26 13:51:22
I bought it because the attached caster has broken. The purchased item was a little longer than the attached item and I was worried, but since the receiving portion of the caster was deep, I was hooked nicely. It was very good.
This review is about item#36846661.
Damaged casters on existing chairs
5
From Japan
On 2017-07-08 09:59:56
You can exchange easily by batting the adapter of Polych with geta. Adapter, Wheel - Axis was required somewhat. If polyethylene is loose in the main body hole, there is no problem with the combination of adhesive. The current price is greatly saved, and even if we exchange 5 wheels, is it about two wheels of an ancient (?) Price.
This review is about item#36846677.
Replacing dust collector casters
5
From Japan
On 2016-03-23 15:13:53
I checked and bought it in the catalog, but the detail of the catalog that was perfect was kind and helpful.
This review is about item#36846677.
To change casters of dust collector
5
From Japan
On 2015-09-26 08:58:51
The dust collector caster looked for a broken object and used it. Although it was not together, we are using it somehow. We can use it without problems.
This review is about item#36846661.
Replacement with small casters
5
From Japan
On 2015-04-29 16:45:57
Cheap, quick to arrange
This review is about item#36846677.

Related Products