Buy more than* S$200* and get FREE SHIPPING

Switching Power Supply

4.86 (7)
Input Frequency (Hz)
47-63
Storage Temperature (DegreeC)
-30-+85
...see all>
Product Options
ADD TO CART
Operating Humidity (%) Rated Output Voltage (DC V) Over-Voltage Protection Overcurrent Protection Maximum Output Power (W) Outer Dimensions (Width W x Height H x Depth D) (mm) Cooling System Output Current (A) Weight (g) Type Input Voltage Range (V) Storage Humidity (%) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Operating Humidity (%) Rated Output Voltage (DC V) Over-Voltage Protection Overcurrent Protection Maximum Output Power (W) Outer Dimensions (Width W x Height H x Depth D) (mm) Cooling System Output Current (A) Weight (g) Type Input Voltage Range (V) Storage Humidity (%) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 5 DC5.75V-DC6.75V 15.7A- 75.0 50x29x150 - 15 200 - AC85-132 - 1pc 1 VS75E-5 36847824 38.99 SGD
Shipped after 2018-02-27
- 24 DC27.6V-DC32.4V 4.51A- 103.2 62x29x155 - 4.3 290 - - - 1pc 1 VS100E-24 36847666 42.99 SGD
In stock
- 5 DC5.75V-DC6.75V 21.0A- 100.0 62x29x155 - 20 290 - - - 1pc 1 VS100E-5 36847675 45.99 SGD
Shipped after 2018-02-28
- 5 DC5.75V-DC6.75V 31.5A- 150.0 75x34x160 - 30 390 - - - 1pc 1 VS150E-5 36847727 61.99 SGD
Shipped after 2018-02-28
- 24 DC27.6V-DC32.4V 2.62A- 60.0 50x23x132 - 2.5 150 - AC85-132 - 1pc 1 VS50E-24/PSE 36847763 83.99 SGD
Shipped after 2018-02-27
- 12 DC13.8V-DC16.2V 6.61A- 75.6 50x29x150 - 6.3 200 - AC85-132 - 1pc 1 VS75E-12/PSE 36847797 109.99 SGD
Shipped after 2018-02-27
- 24 DC27.6V-DC32.4V 3.36A- 76.8 50x29x150 - 3.2 200 - AC85-132 - 1pc 1 VS75E-24/PSE 36847815 -
Discontinued
[x]
- 12 DC13.8V-DC16.2V 13.12A- 150.0 75x34x160 - 12.5 390 - - - 1pc 1 VS150E-12/PSE 36847693 139.99 SGD
Shipped after 2018-02-27
30 over 90RH (without condensation) 24 DC27.6V-DC32.4V 3.36A- 76.8 50x29x150 Natural air cooling 3.2 200 Board Type AC85-132 10 over 95RH (without condensation) 1PC 1 VS75E-24 36847806 35.99 SGD
In stock
- 12 DC13.8V-DC16.2V 6.61A- 75.6 50x29x150 - 6.3 200 - AC85-132 - 1pc 1 VS75E-12 36847781 35.99 SGD
In stock
- 24 DC27.6V-DC32.4V 6.61A- 151.2 75x34x160 - 6.3 390 - - - 1pc 1 VS150E-24 36847702 56.99 SGD
In stock
- 5 DC5.75V-DC6.75V 10.5A- 50.0 50x23x132 - 10 150 - AC85-132 - 1pc 1 VS50E-5 36847772 28.99 SGD
In stock
- 12 DC13.8V-DC16.2V 8.92A- 102.0 62x29x155 - 8.5 290 - - - 1pc 1 VS100E-12 36847657 42.99 SGD
In stock
- 12 DC13.8V-DC16.2V 4..51A- 51.6 50x23x132 - 4.3 150 - AC85-132 - 1pc 1 VS50E-12 36847736 26.99 SGD
In stock
- 12 DC13.8V-DC16.2V 13.12A- 150.0 75x34x160 - 12.5 390 - - - 1pc 1 VS150E-12 36847684 56.99 SGD
In stock
30 over 90RH (without condensation) 24 DC27.6V-DC32.4V 2.62A- 60.0 50x23x132 Natural air cooling 2.5 150 Board Type AC85-132 10 over 95RH (without condensation) 1PC 1 VS50E-24 36847754 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
When repairing power supply circuit
5
From Japan
On 2017-09-10 06:29:04
I was looking for an equivalent product due to a failure of the switching circuit. It is safe with a well-established manufacturer. The size was also small and the installation could be used without problem.
This review is about item#36847772.
Used as the power supply for testing machine
4
From Japan
On 2017-09-06 12:59:35
Cost performance was often easy to use because there is no extra function.
This review is about item#36847657.
I use it as a replacement power supply
5
From Japan
On 2017-05-24 18:09:08
It is a transfer from the old product VS - B series which was finished manufacturing. Since the base length has become smaller than before, it is necessary to change the mounting hole. There are also few parts mounted and it is getting smaller. It seems that chip parts are also attached to the back side as it becomes new.
This review is about item#36847736.
Built in electronic equipment of audio equipment
5
From Japan
On 2017-04-20 15:22:41
I wanted a stable product for the first time so I tried it for the first time, but it seems no problem at all.
This review is about item#36847754.
Power supply for controller
5
From Japan
On 2014-08-19 20:40:14
When you purchase harness at the same time it is very easy to use and the price is also cheap.
This review is about item#36847736.
As a power supply of our company's control equipment
5
From Japan
On 2013-11-19 14:37:14
It is relatively inexpensive. Relatively short delivery time. Made by manufacturer and satisfied with quality.
This review is about item#36847806.
As a power source to use car compo equipment at home
5
From Japan
On 2013-08-29 18:24:56
You can purchase VS 100E-24 (as a power supply for your own class-D amplifier) ​​and easily remodel the output voltage regulator externally (switch by 2 switches), and at the level of dissatisfaction with stability and heat generation It is too much performance for this car compo equipment.
This review is about item#36847684.

Related Products