Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

W Guard Gear Crank Set

4.00 (5)
Color
CP, CP
Material
steel, Steel
Set Contents
Left and right pair
...see all>
Product Options
ADD TO CART
Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
36T,152mm, 36T,152mm 1Set(Right and Left1Set) 1 PG-360-52 36849556 30.99 SGD
In stock
36T,127mm, 36T, 127mm 1Set(Right and Left1Set) 1 PG-360-27 36849547 30.99 SGD
Shipped after 2018-05-09
36T,165mm, 36T, 165mm 1Set(Right and Left1Set) 1 PG-360-65 36849565 32.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Exchange of crank of bicycle used by son of high school student to school
5
From Japan
On 2016-05-13 07:03:14
The price is also cheap, and it can be used without particular problem. The right was relatively easy to install, but the left was very hard. Well, there is nothing I can do but I am satisfied and using it.
This review is about item#36849565.
Children's bicycle maintenance
5
From Japan
On 2015-12-10 19:41:55
From the driving situation of the child, it seems that it is a step comfort that is the same as the existing one. The accuracy of the product seems to be sufficient.
This review is about item#36849547.
Children's bicycle
4
From Japan
On 2014-10-09 20:04:31
It corresponds to 1/2 × 3/32 chain. It is not good to steep a long crank on a child, so it is better to choose the crank length. It is good to paint with rust so as to rust with heavy iron.
This review is about item#36849556.
Bicycle maintenance
1
From Japan
On 2013-04-18 18:15:00
Gear crankset exchange for infant bicycle to change crank length according to child's growth. It is good that the price is very cheap, but the accuracy is low. When assembling for the first time, gear swinging. While reassembling it many times, I was compromised because burrs etc. of the fitting part with the shaft of the square / taper came off and became familiar, little compromise was compromised because the swing became small little by little.
This review is about item#36849556.
To replace the gear crankshaft
5
From Japan
On 2012-04-29 00:54:19
Originally attached gear crank was W guard, but both the outside and the inside were made of resin, so it broke with aged deterioration, purchasing this item trying to repair. I think whether to last long because the outside of this guard is made of metal and the inside is made of resin.
This review is about item#36849565.

Related Products