Buy more than* S$200* and get FREE SHIPPING

Content Repair Bench

3.33 (3)
Withstand Load (kg)
20
Height (mm)
580 - 900
Dimension (mm)
(Installation) 135 x 290
Material
Steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 36849574 109.90 SGD
Shipped after 2017-12-04
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
For electric bicycle maintenance
3
From Japan
On 2016-02-18 17:31:17
Except for electric bicycles, if you use it with bicycles that use two lead batteries made in China just as it is, load was applied to the electric welded part just below the vertical axis and it bent back and forth. Also, handle handle turning the set screw for adjusting the vertical height is round and small, so it does not enter the force and it stops loose and it may fall down. I think that the handle is T-shaped so that the large can be stopped well. Either way, both husband and wife use electric bicycle commuters made in China to care for repair stands for maintenance (tire and tube exchange, puncture repair, chain exchanges, etc.) etc. We are using it conveniently. T
This review is about item#36849574.
Maintenance of mini cycle
5
From Japan
On 2015-10-16 21:00:19
It is impressive that you can buy professional tools you are trying at a bicycle store. The feeling of use is also very good.
This review is about item#36849574.
Bicycle repair, for outgoing books
2
From Japan
On 2014-03-20 11:46:25
I want a little more width under the platform to support
This review is about item#36849574.

Related Products