Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Flange Nut

4.91 (11)
Purpose
For cotterless crank, For cotterless crank, For cotterless crank
Color
black, Black
Dimension (mm)
14
Material
iron
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 36849583 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.91
11 Customer Reviews
The reviews are automatic translation.
Fixing the bicycle pedal
5
From Japan
On 2018-05-04 16:34:30
I can fix it beautifully, without looseness, I can use it safely.
This review is about item#36849583.
Bicycle maintenance
5
From Japan
On 2018-03-29 22:05:36
About 7 mm in thickness. It is different from the original use method, but by fastening with a quick release (φ 9 mm hollow shaft), it is used for checking the ball hit of the hub alone without attaching it to the car body. (Used as a tool, not as a part, I think that should be used axially with Shimano's small parts originally)
This review is about item#36849583.
Bicycle maintenance
5
From Japan
On 2018-01-16 12:50:49
I did not have a cotta less nut at the time of BB maintenance, but I was saved because I was able to order with Monotaro.
This review is about item#36849583.
Citi cycle maintenance
5
From Japan
On 2016-04-25 21:07:52
I replaced the nut that had rusted according to BB maintenance. There was not any problem in replacement installation.
This review is about item#36849583.
Repair
5
From Japan
On 2016-03-11 07:34:30
I am satisfied. If ordered on that day, it was saved by making other orders and shipping included, if other net selling, remembering the order later, hesitates so cheap and fine parts are saved.
This review is about item#36849583.
Replacing rusty cotta less nut
4
From Japan
On 2015-12-04 04:43:11
Parts of electric motor chops that had not been maintained for a long time were rusted and replaced. If the cotterless cap is damaged and rusted, it will be wasteful and time consuming to waste the crank to use a good tool. The thing is a flange nut with so-called cerate, but since it is troublesome to investigate the specification etc., I bought it here blindly with the product name. I want you to specify the material clearly.
This review is about item#36849583.
For replacing damaged parts
5
From Japan
On 2015-09-10 16:50:31
It was saved because it was difficult to obtain. Although it is said to be a no-brand, the screw also enters smoothly, once again detached and confirmed the contact surface, it hits uniformly over the whole circumference. It is of sufficient quality if it is a part used for Mommaari class. My mind goes down to fine-grained product lineup.
This review is about item#36849583.
bicycle
5
From Japan
On 2015-08-06 15:41:31
It is cheap and good.
This review is about item#36849583.
maintenance
5
From Japan
On 2014-08-01 17:05:05
It is invaluable to get it as a part because it is troubled if it does not exist.
This review is about item#36849583.
Bicycle repair
5
From Japan
On 2014-06-19 13:15:13
I found it here after buying it for 216 yen at a home center that is a little away, because it is not easy to find. It was too cheap so I bought it as a spare.
This review is about item#36849583.

Related Products