Buy more than* S$200* and get FREE SHIPPING

Rear Axles Set

4.00 (5)
Shaft Length (mm)
185, 185
Diameter (phi mm)
3/8, 2013/03/08
Color
Silver, (ball receiving portion) Black, Silver
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 37184917 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Bicycle maintenance
5
From Japan
On 2017-10-16 19:32:00
Mammaari who was planning to abandon was revived. It is very helpful to sell these parts.
This review is about item#37184917.
Maintenance of Mamachari (24 inches)
5
From Japan
On 2016-10-09 09:13:44
The surface of the ball push was gritty, so I did not expect much, but the result of replacing it is quite good. I exchanged the balls together, so I do not know the effect of only the core bar, but if the ball push is in a worm-eat state (a state with scratches), I think that it is good to replace it with this.
This review is about item#37184917.
At the time of replacing the grease, the screw thread of the mandrel after use was incorrect. The ball nut was difficult to disengage and the contact surface with the ball was rough and it was exchanged.
4
From Japan
On 2016-05-19 12:06:10
I doubt that the ball nut was a plated product (galvanized?). Since this nut comes into contact with the ball and it is a functional part rolling the ball, it does not plating and it is hard as it is quenched skin. Particularly in zinc plating, since hydrogen brittleness occurs on the surface, post-treatment is necessary for the portion to which force is applied. ... Looking at the photos, it's black, so it looks like quenched skin ... I'm sorry if it's my mistake.
This review is about item#37184917.
Friend bicycle repair
5
From Japan
On 2015-08-23 16:41:11
I broke the axle and brought it to a bicycle store It was said that it was cheaper to buy a new one, since I consulted, I used this to exchange and repair it. Another prepared was bearings and grease on one side that fell out. You need tools without monkey wrench, hub spana, and boss free.
This review is about item#37184917.
Replacement stock
1
From Japan
On 2014-09-25 13:20:15
There was a description of "Silver" as a picture, and wording, but the product that arrived was gray, not silver ball. The same product of gray is sold as a set of rear axle for transmission by the same manufacturer, already purchased with Monotalau, the surface of the ball press was broken by using 4000 kilograms and it was torn. This is premature corruption. This time, arrival was gray despite ordering thought that Silver's ball push was wanted, not gray. The item of gray is rough, the surface of the ball push is rough, imagine that the friction is very large, I can not use it.
This review is about item#37184917.

Related Products