Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Transmission Back Stick Set

4.17 (23)
Shaft Length (mm)
185, 185
Diameter (phi)
3/8, 3/8
Type
Core rod set after transmission, A set of transmission SinbouRear
Color
Silver, Silver
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 37184935 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 14
4 star 3
3 star 3
2 star 2
1 star 1
Review Rating: 4.17
23 Customer Reviews
The reviews are automatic translation.
Exchange
5
From Japan
On 2017-12-26 08:07:52
I broke up, but it fits perfectly for my son's bicycle.
This review is about item#37184935.
For cross bike repair
2
From Japan
On 2017-06-01 01:17:49
First of all, it is different from the picture. Not only colors but things are different. As in the photograph, if it is a black ballpress, this can also be used without problem, but it arrived, it was a completely different form of another silver color ... What shall I do ...
This review is about item#37184935.
Used for replacing the rear hub core
1
From Japan
On 2017-05-15 22:25:27
I ordered it while I was wondering about the price. I feel sorry but I felt the hardness was insufficient, and I did not use it as a hub core.
This review is about item#37184935.
6 cycle exchanging of bicycle exterior
3
From Japan
On 2017-05-14 21:23:12
I bought it as a replacement for exterior 6-stage exterior, but the diameter of the ball-hitting part of my heart did not fit and could not be used. (MF - TZ 20) Please note.
This review is about item#37184935.
Bicycle Maintenance
5
From Japan
On 2017-05-08 16:55:28
If a set of accessories is set and you can be very satisfied, you will be satisfied if there is a bare link
This review is about item#37184935.
Bolt change of the rear wheel
5
From Japan
On 2016-11-01 18:07:07
This bolt change has no problem, OK The shame is the front wheel.
This review is about item#37184935.
Child MTB
5
From Japan
On 2016-10-31 15:13:36
Home center MTB of falling for 8 years, rolling got worse and I heard a sound, so I replaced the front and rear core rods, the tire around, the chain. There was also misalignment of the core rod, judging that it will be earlier if exchanging it in a set without exchanging only bypass. Thin nuts also have problems with clearance, using old parts. Using a monotary low hook wrench, a free wheel remover, a chain cutter. No problem. Feeling refreshed with unpleasant sounds and bangs.
This review is about item#37184935.
Repair of hub spindle of 6-speed shift made in China
5
From Japan
On 2016-06-11 19:25:13
Only Monotaro san was sold, the shaft length was a concern. Actually, according to the reviews of others, the length was insufficient, but if we narrowed the end width of the rear wheel, we could install all the derailleur guards, mudguards, loading platforms, compatible stands. Without boss-free, Hubspana, grease all with you, so we could repair without difficulty.
This review is about item#37184935.
Bicycle repair
5
From Japan
On 2015-12-05 21:03:57
The installation was also satisfied well
This review is about item#37184935.
Because the bicycle and grandchildren were unreasonable and the shaft was damaged.
5
From Japan
On 2015-11-06 10:16:21
Shimano 6-tiered gauge To the rear wheel of the bicycle, I assembled it before purchasing the product I was told that it will not install, but when I see the product review of this product, I purchased it because I installed it Although it is one centimeter shorter than the current car, the length is also allowance It is functioning The surface per bearing is more widely saved than the current car. I also came with my first experience, every time I'm Montalow, I search for items and purchase it cheaper than other stores.
This review is about item#37184935.

Related Products