Buy more than* S$200* and get FREE SHIPPING

  • Category

Front Stick Set

4.00 (14)
Shaft Length (mm)
145, 145
Diameter (phi)
5/16, 5/16
Type
Before core rod set, A set of SinbouFront
Color
Silver, Silver
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 37184944 6.44 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 3
3 star 2
2 star 1
1 star 1
Review Rating: 4.00
14 Customer Reviews
The reviews are automatic translation.
For replacement of the axis of the front wheel of the bicycle.
5
From Japan
On 2017-02-26 22:27:15
The axis of the front wheel was slightly deformed due to aged deterioration and accident, and it was forced to exchange soon. I bought it soon to handle the replacement items.
This review is about item#37184944.
Bolt change of front wheel of bicycle
1
From Japan
On 2016-11-01 18:03:04
Because the size was wrong, I could not change the bolt. Why is there no 9 mm bolt?
This review is about item#37184944.
Child MTB
5
From Japan
On 2016-10-31 14:55:41
Home center MTB of falling for 8 years, rolling got worse and I heard a sound, so I replaced the front and rear core rods, the tire around, the chain. There was also misalignment of the core rod, judging that it will be earlier if exchanging it in a set without exchanging only bypass. Thin nuts also have problems with clearance, using old parts. Using a monotary low hook wrench, a free wheel remover, a chain cutter. No problem
This review is about item#37184944.
Core exchange
2
From Japan
On 2016-07-16 13:25:06
The nut is rusted a little, it seems to be used only. Sorry.
This review is about item#37184944.
Bicycle maintenance
4
From Japan
On 2016-06-13 17:24:06
Exchange of folding bike's front wheel axle was bent. Although I never mention it as a product, it is greatly appreciated that it is possible to purchase it inexpensively as a set.
This review is about item#37184944.
Bicycle repair
5
From Japan
On 2016-03-18 07:19:25
The cause of the backlash of the front wheels of Mamari Chari was found to be breakage of the front core bar, thanks to the response to the bicycle specialty shop in the neighborhood, an answer that it went out to several stores but not handled. Currently running well.
This review is about item#37184944.
For replacement
3
From Japan
On 2015-10-15 15:10:37
I bought it to install basket feet on quick wheels. It was saved because it was cheap and could be purchased.
This review is about item#37184944.
Bicycle body
5
From Japan
On 2015-09-18 23:54:58
There was a rainy part> The goods are amazing
This review is about item#37184944.
Component replacement
4
From Japan
On 2015-03-26 10:05:14
Because the shaft of the electric bicycle bent and hurt the cone and the bearing, it was used as a replacement part. Because the lock nut is thin, I diverted the nut that was being attached. We also exchanged the bearings and started to rotate smoothly.
This review is about item#37184944.
Lightweight car front wheel repair
4
From Japan
On 2015-01-25 20:37:48
I used it for exchange due to deformation of the core rod of the mummery carrier. Together we improved around the ball. As a feeling of use, the thickness of the fixing bolt was too thin, so it was difficult to work with the hub combed.
This review is about item#37184944.

Category

  • Category

Related Products