Buy more than* S$200* and get FREE SHIPPING

Simplied Compact Inverter 3G3JX

3.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Suitable motor capacity is 3-phase standard motor value. When using other motors please ensure that motor's rated current does not exceed rated current of the inverter.
...see all>
Product Options
ADD TO CART
Rated Output Current (A) Protection Structure (JEM1030) Overload Electric Current Rating Humidity (%RH) Rated Input Current (A) Built-in Filter Cooling System Elevation (m) Compatible Motor Capacity (kW) Output Rating Capacity (kVA) Weight (kg) Power Supply Voltage (V) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Output Current (A) Protection Structure (JEM1030) Overload Electric Current Rating Humidity (%RH) Rated Input Current (A) Built-in Filter Cooling System Elevation (m) Compatible Motor Capacity (kW) Output Rating Capacity (kVA) Weight (kg) Power Supply Voltage (V) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10.0 Semi-closed (IP20) 150% for 1 minute 20 to 90 13.0 Radio noise filter built-in Forced air cooling 1000 or less 2.2 (200V)3.4,(240V)4.1 - 3-phase AC200   1PC 1 3G3JX-A2022 37631596 -
Discontinued
[x]
4.0 Semi-closed (IP20) 150% for 1 minute 20 to 90 5.2 Radio noise filter built-in Self-cooling 1000 or less 0.75 (200V)1.3,(240V)1.6 - 3-phase AC200   1PC 1 3G3JX-A2007 37184856 -
Discontinued
[x]
32.0 Semi-closed (IP20) 150% for 1 minute 20 to 90 40.0 Radio noise filter built-in Forced air cooling 1000 or less 7.5 (200V)11.0,(240V)13.3 - 3-phase AC200   1PC 1 3G3JX-A2075 37631623 -
Discontinued
[x]
1.4 Semi-closed (IP20) 150% for 1 minute 20 to 90 1.8 Radio noise filter built-in Self-cooling 1000 or less 0.2 (200V)0.4,(240V)0.5 - 3-phase AC200   1PC 1 3G3JX-A2002 37631562 -
Discontinued
[x]
15.9 Semi-closed (IP20) 150% for 1 minute 20 to 90 20.0 Radio noise filter built-in Forced air cooling 1000 or less 3.7 (200V)5.5,(240V)6.6 - 3-phase AC200   1PC 1 3G3JX-A2037 37631605 -
Discontinued
[x]
24.0 Semi-closed (IP20) 150% for 1 minute 20 to 90 30.0 Radio noise filter built-in Forced air cooling 1000 or less 5.5 (200V)8.3,(240V)9.9 - 3-phase AC200   1PC 1 3G3JX-A2055 37631614 -
Discontinued
[x]
1.5 Semi-closed (IP20) 150% for 1 minute 20 to 90 2 Radio noise filter built-in Self-cooling 1000 or less 0.4 (380V)0.9,(400V)1.2 - 3-phase AC400 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 3G3JX-A4004 38968185 -
Discontinued
[x]
5.5 Semi-closed (IP20) 150% for 1 minute 20 to 90 7 Radio noise filter built-in Forced air cooling 1000 or less 2.2 (380V)3.6,(400V)4.5 - 3-phase AC400 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 3G3JX-A4022 38968212 -
Discontinued
[x]
8.6 Semi-closed (IP20) 150% for 1 minute 20 to 90 - Radio noise filter built-in Forced air cooling 1000 or less 3.7 (380V)5.6,(400V)7.1 - 3-phase AC400 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 3G3JX-A4037 38968221 -
Discontinued
[x]
2.5 Semi-closed (IP20) 150% for 1 minute 20 to 90 3.3 Radio noise filter built-in Self-cooling 1000 or less 0.75 (380V)1.6,(400V)2.0 - 3-phase AC400 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 3G3JX-A4007 38968194 -
Discontinued
[x]
3.8 Semi-closed (IP20) 150% for 1 minute 20 to 90 5 Radio noise filter built-in Forced air cooling 1000 or less 1.5 (380V)2.5,(400V)3.1 - 3-phase AC400 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 3G3JX-A4015 38968203 -
Discontinued
[x]
- Semi-closed (IP20) 150% for 1 minute 20 to 90 20 Radio noise filter built-in Forced air cooling 1000 or less 7.5 (380V)10.5,(400V)13.3 - 3-phase AC400 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 3G3JX-A4075 38968246 -
Discontinued
[x]
- Semi-closed (IP20) 150% for 1 minute 20 to 90 16.5 Radio noise filter built-in Forced air cooling 1000 or less 5.5 (380V)8.5,(400V)10.8 - 3-phase AC400 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 3G3JX-A4055 38968237 -
Discontinued
[x]
- - - - - - - - - - - -   1PC 1 3G3JX-A2004 37631571 -
Discontinued
[x]
7.1 Semi Closed type (IP20) 150%, 1 minute 20 - 90 9.3 Radio noise filter built-in Forced-air cooling 1000 or less 1.5 (200V)2.4, (240V)2.9 2.2 3-phase AC200   1PC 1 3G3JX-A2015 37631587 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Control of sirocco fan
3
From Japan
On 2015-04-10 16:57:54
I think quality and performance are very good. To put it other way, it is difficult to operate the button. Also, there was no attachment of detailed instructions, downloading from the manufacturer's website (after login), so confused at the scene. I think that there is a description in the item description.
This review is about item#37631587.

Related Products