Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Retractable Safety Belt 1 Way Reel, Rt Series

4.50 (2)
Body Belt Length (mm)
1200
Trunk Belt Width (mm)
50
Weight (g)
895
...see all>
Product Options
ADD TO CART
Functions Lanyards (length) (mm) Belt Color Lanyards (Diameter)(mm) Abstract Hook Full Length (mm) Material Hook Buckle Storage Case Hook Opening (mm) Type Lanyards (strap width) (mm) Lanyards (permissible length) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Functions Lanyards (length) (mm) Belt Color Lanyards (Diameter)(mm) Abstract Hook Full Length (mm) Material Hook Buckle Storage Case Hook Opening (mm) Type Lanyards (strap width) (mm) Lanyards (permissible length) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Button retractable 1650 Navy 18x1.7 - 195 - 1 Lock Steel Steel (Hook) bag 50 Button retractable - - 1PC 1 RT-S51S 62838946 95.99 SGD
In stock
Shock absorber included - Yellow - Makito-shiki - (Buckle hook) Steel - - - - - - 1650 1PC 1 RT-S51S-Y 37327306 95.99 SGD
In stock
Button retractable 1650 Black 18x1.7 - 195 - 1 Lock Steel Steel (Hook) bag 50 Button retractable - - 1PC 1 RT-S51S 62838937 96.99 SGD
In stock
Shock absorber - Green - Roll up type - (Buckle,/hook)steel - - - - - 18 1650 1PC 1 RT-S51S-R 37327315 97.99 SGD
In stock
Shock absorber - Gray - Roll up type - (Buckle,/hook)steel - - - - - 18 1650 1PC 1 RT-S51S-G 37327324 95.99 SGD
In stock
Shock absorber - Blue - Roll up type - (Buckle,/hook)steel - - - - - 18 1650 1PC 1 RT-S51S-B 37327333 95.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
On site work
4
From Japan
On 2017-09-01 18:51:00
Because it is inexpensive and all functions are in order, it is planned to purchase in the future.
This review is about item#62838937.
Aerial work
5
From Japan
On 2016-10-30 18:36:28
I made it yellow, but it is also hard to make mistakes, so I can find it immediately in the miscellaneous. Lanyards and reels do not get in the way.
This review is about item#37327306.

Related Products